Please note that the item you have bought is a 115V.

Electrical Safety Accessories | Raptor Supplies Worldwide

Electrical Safety Accessories

Filter

SALISBURY -

Blanket Canister

Salisbury blanket canisters have a moulded-in orange colour and are made of high-impact polyethylene to store & protect insulating blankets when not in use. These canisters feature tight-fitting caps secured to the canisters via propylene ropes. Slots are provided within the canisters to secure them in buckets or trucks for transportation. They are also integrated with ergonomic handles for easy lifting & carrying. Raptor Supplies sells a wide array of Salisbury blanket canisters in P2, P3 & P4 variants for storing 2, 3 & 4 blankets, respectively

StyleModelDimensionsPrice (ex. VAT)
AP25 x 37"$238.56
BP36 x 37"$276.68
AP47 x 37"$292.03
SCHNEIDER ELECTRIC -

Flush Mounting Kits

StyleModelPrice (ex. VAT)
AZB4BZ022$6.75
BZB5AZ021$3.81
SCHNEIDER ELECTRIC -

Marked Push Button Caps

StyleModelPrice (ex. VAT)
AZBA245$6.73
BZBA346$6.64
CZBA145$6.73
IFM -

Circular Connectors

StyleModelPrice (ex. VAT)
AL34103$31.44
BL34104$31.44
CL34106$31.44
SCHNEIDER ELECTRIC -

Illuminated Selector Switches with Contact Blocks

StyleModelItemPrice (ex. VAT)
AXB5FK125G5Illuminated Selector Switch$138.83
BXB5FK135G5Illuminated Selector Switch$138.83
C9001K11J35LYIlluminated Selector Switch$205.66
DXB4BK125B5Illuminated Selector Switch$138.11
EXB5FK125B5Illuminated Selector Switch$130.50
FXB5FK124G5Illuminated Selector Switch$158.48
EXB5FK125M5Illuminated Selector Switch$138.83
GXB5FK123B5Illuminated Selector Switch$132.71
HXB5FK133G5Illuminated Selector Switch$138.83
IXB5FK123M5Illuminated Selector Switch$138.83
JXB5FK134B5Illuminated Selector Switch$158.48
KXB5FK133B5Illuminated Selector Switch$138.83
LXB5FK134M5Illuminated Selector Switch$159.70
LXB5FK134G5Illuminated Selector Switch$158.48
BXB5FK135M5Illuminated Selector Switch$138.83
MXB5FK124M5Illuminated Selector Switch$159.70
FXB5FK124B5Illuminated Selector Switch$148.98
NXB5FK135B5Illuminated Selector Switch$138.83
HXB5FK133M5Illuminated Selector Switch$138.83
OXB4FK125M5Selector Switch$145.55
PXB4FK123M5Selector Switch$145.55
QXB4FK133G5Selector Switch$145.55
QXB4FK133M5Selector Switch$145.55
RXB4FK135B5Selector Switch$145.55
SXB4FK124G5Selector Switch$168.44
METZ CONNECT -

Housings

METZ CONNECT -

Cables

StyleModelItemPrice (ex. VAT)
A15024A10-EHousing$221.10
B15024A10-24-EHousing$243.10
C15024A10S-EHousing$257.13
D130B117003-EModule$44.83
E1309A17003-EModule$54.50
F1309A07003-EModule$45.21
G1309107003-EModule$43.18
H1309426003-EModule$44.60
I130B127003-EModule$44.83
HARTING -

Panels

StyleModelPrice (ex. VAT)
A09452151562$86.18
B09452151103$86.64
METZ CONNECT -

Plugs

StyleModelItemPrice (ex. VAT)
A130906-03-EPlug$34.70
B1401405012-IPlug$26.81
C1401400812-EPlug$18.46
D1401505012-EPlug$5.09
E700669Protective Cap$0.86
METZ CONNECT -

Cable Couplers

StyleModelPrice (ex. VAT)
A1309515003-E$28.65
B1401845512KE$84.31
A1309415003-E$62.10
C1309510003-E$28.00
HOFFMAN -

Panel Interface Connectors

StyleModelPrice (ex. VAT)
AHGF5ETH$713.85
AHGF5ETHSS$1,229.40
BHDP5ETHDHCC$1,448.76
METZ CONNECT -

Outlets

StyleModelPrice (ex. VAT)
A1401060320ME$284.35
B1401040620ME$239.80
C1401010620ME$341.83
SIEMENS -

Backing Ring, 30 mm Size, Emergency Stop Operators

ModelItemPrice (ex. VAT)
52AARCU2WGQ$13.13
SIEMENS -

Trim Washer Kit, 30 mm Size, Class 52 Pilot Devices

ModelItemPrice (ex. VAT)
US2:52AAQCU2XLC$23.39
HARTING -

Rj45 Cable-Mount Connector, Cat5, Data, 4 Poles, Straight, Cable Gland, Ip20

ModelItemPrice (ex. VAT)
09451511100CR3RBP$20.05
EATON -

Wheelock Exceder strobe, xenon, wall, red

ModelItemPrice (ex. VAT)
STRBH6ZMT$1,526.20
RFQ
EATON -

Smartwire-Dt Intelligent Wiring System Terminating Resistor

ModelItemPrice (ex. VAT)
SWD4-SEL8-10BH7PGT$12.96
RFQ
EATON -

Power-Sure 700 Tbl Power Conditioner 045K 6B

ModelItemPrice (ex. VAT)
TBL-045K-6BBH7RNZ$74,213.70
RFQ
Cementex USA -

Two Way Button

ModelItemPrice (ex. VAT)
BL-PNSCJ3YVB$16.00
RFQ
SALISBURY -

Switch Stick Storage Container

ModelItemPrice (ex. VAT)
4169AE7PWP$1,737.09
RFQ
WOODHEAD -

Electrical Safety Bag

ModelItemPrice (ex. VAT)
1301120206CH2BQB-
RFQ
12...45

We are here to help!

Looking for a part not listed here?