Please note that the item you have bought is a 115V.

Manual Drain Cleaners | Raptor Supplies Worldwide

Manual Drain Cleaners

Filter

GORLITZ -

Flex Closet Augers

StyleModelLengthMaterialPrice (ex. VAT)
AT 10B3ft.Nylon$71.18
RFQ
BT 103ft.Stainless Steel$82.64
RFQ
CT 116ft.Plastic$140.73
RFQ
DT 11A6ft.Stainless Steel$93.27
RFQ
StyleModelLengthPrice (ex. VAT)
A74041015 ft.$24.00
RFQ
A74072015 ft.$27.73
RFQ
A74071025 ft.$28.00
RFQ
A74042025 ft.$31.64
StyleModelLengthPrice (ex. VAT)
A74070015 ft.$35.36
RFQ
A74044025 ft.$39.27
StyleModelLengthSizePrice (ex. VAT)
A74042515 ft.-$33.00
RFQ
A74043025 ft.1/4"$37.00
A74045025 ft.3/8"$61.27
StyleModelLengthPrice (ex. VAT)
A74069015 ft.$48.64
RFQ
A74068015 ft.$45.27
RFQ
A74047025 ft.$50.36
A74049025 ft.$54.09
A74048025 ft.$52.36
A74050025 ft.$56.00
StyleModelCable SizePrice (ex. VAT)
A7405703/8"$1,203.64
A7405605/16"$1,049.09
RIDGID -

Drain Cleaners

StyleModelPrice (ex. VAT)
A57043$99.34
B57038$76.59
GENERAL PIPE CLEANERS -

D-25 Series Manual Drain Cleaners

StyleModelCable SizePrice (ex. VAT)
A230600-$265.45
A2306301/4"$349.27
A2306901/4"$331.64
A2306405/16"$366.00
A2307005/16"$348.36
StyleModelPrice (ex. VAT)
A250020$730.27
A250030$749.45
A250010$545.00
A250180$899.00
RIDGID -

Combination Auger Urinals/shower Drains

ModelItemPrice (ex. VAT)
46683AG2PUU$116.39
WESTWARD -

Drain Cleaner Manual/power 5/16 Inch x 25 Feet

ModelItemPrice (ex. VAT)
6ATY1AE7VVP$133.21
RIDGID -

Toilet Auger With Bulb Head, 3 ft. Cable Length, 1/2 Inch Cable Dia.

ModelItemPrice (ex. VAT)
59787AD7ACH$69.83
RIDGID -

Hand Spin Drain Cleaner 5/16 Inch x 25 Feet

ModelItemPrice (ex. VAT)
59812AD7ACK$175.29
WESTWARD -

Hand Spin Drain Cleaner 1/4 Inch x 20 Feet

ModelItemPrice (ex. VAT)
6ATX9AE7VVM$40.10
RIDGID -

Toilet Auger With Bulb Head, 1/2 Inch Cable Dia., 6 ft. Cable Length

ModelItemPrice (ex. VAT)
56658CD3UCW$125.53
RIDGID -

Drain Cleaner Kit, Autofeed, 230V

ModelItemPrice (ex. VAT)
36043BL8ZXR$1,182.28
RFQ
GORLITZ -

Auger, With Bulbhead, 6 Ft. Length

ModelItemPrice (ex. VAT)
T 11BCH3NJJ$111.27
RFQ
SPEEDCLEAN -

Drain Cleaner

ModelItemPrice (ex. VAT)
SC-VSC-J0200AX3KGL$15.65
RFQ

Manual Drain Cleaners

Manual drain cleaners are designed for quickly opening clogged toilets and clearing stubborn plumbing congestions. Raptor Supplies offers a huge variety of these drain cleaners from brands like Ridgid, Speedclean and Westward. These toilet augers feature a strong tri-wrap cable with three separate wrappings, around the central core, and a corrosion-resistant tube to power through and clear tough blockages. They further come with a vinyl guard to protect the throat of the bowl, made of porcelain. The brand also offers hand spinners, integrated with an open drum design, that facilitate easy cable access and application of cable rust inhibitors.

We are here to help!

Looking for a part not listed here?