Please note that the item you have bought is a 115V.

50 Hz Motors | Raptor Supplies Worldwide

50 Hz Motors

Filter

DAYTON -

Split Phase 50 Hz Motors, Open Dripproof

Dayton split-phase 50Hz motors are designed to power blowers, fans and small conveyors. These single-phase motors provide a maximum power output of 1/2 HP and 1450 RPM in both clockwise and counterclockwise directions. They feature auto thermal protection to protect internal components in case of overheating. The ball bearings provide smooth operation and rigid base mounting eliminates vibration. Choose from a wide range of these 50Hz motors, available in flat and keyed motor shaft designs on Raptor Supplies.

StyleModelMotor Thermal ProtectionBearingsFrameMountingNameplate RPMService FactorShaft Dia.Shaft LengthPrice (ex. VAT)
A6XH83AutoBall56Cradle14251.05/8"1.875"$433.48
A6XH81AutoBall56ZCradle14251.01/2"1.5"$408.80
B6XH56AutoBall48Base14251.01/2"1.5"$379.96
A6XH63NoneSleeve48-1450 RPM11/2"1.5"$359.90
DAYTON -

Capacitor Start General Purpose AC Motors, NEMA Frame

Dayton general-purpose capacitor start motors provide additional power during the startup. They are ideal for use in air conditioner, auger drive, compressor, conveyor, fan and pump applications. These single phase single speed motors are enclosed in a NEMA-rated frame for added safety and feature a TENV design to prevent ingress of moisture & contaminants. These motors have ball bearings to provide continuous and smooth operation and are base or face-mounted on a horizontal surface. Choose from a wide range of capacitor start motors, available in 1/3, 1/2 and 1 HP power ratings on Raptor Supplies.

StyleModelFrameFull Load AmpsHPLength Less ShaftMountingPrice (ex. VAT)
A6K408567.5/3.81/29.187"Base$736.15
B6K472566.2/3.11/39.25"Base$586.81
C6K95056C6.3/3.21/39.25"Face$829.49
LEESON -

50 Hertz Motors, Three Phase, TEFC, C Face Less Base

StyleModelRPM RangeFrameFull Load AmpsService FactorShaft Dia.Shaft LengthHPInsulation ClassPrice (ex. VAT)
A114896.001401-150056C3.5/2.0/1.751.155/8"1.875"1B$1,149.10
B131508.001401-1500184TC14.0/8.1/7.01.01.125"2.75"5F$1,450.58
C102694.001401-150056C2.4/1.4/1.21.155/8"1.875"1/2B$668.03
D131506.001401-1500182TC8.2/4.7/4.11.151.125"2.75"3F$1,185.49
E121274.001801-3000143TC5.0/2.9/2.51.157/8"2.25"1.5B$1,059.94
LEESON -

50 Hertz Motors, Single Phase, TEFC, Rigid Base

StyleModelRPM RangeFrameFull Load AmpsShaft Dia.Shaft LengthThermal ProtectionVoltageHPPrice (ex. VAT)
A110066.001401-150056H12.8/6.45/8"1.875"None110/2201$1,298.64
B113910.001401-15005611.8/5.95/8"1.875"Manual110/2203/4$1,018.06
C131578.001401-1500184T21.01.125"2.75"None2205$2,448.13
D131557.001401-1500184T15.91.125"2.75"None2203$2,498.89
E113929.001401-150056H17.2/8.65/8"1.875"Manual110/2201.5$1,471.60
F131556.001401-1500182T11.21.125"2.75"None2202$2,003.78
G110064.001401-1500568.2/4.15/8"1.875"None110/2201/2$966.38
H110424.001401-150056H17.2/8.65/8"1.875"None110/2201.5$1,389.70
I113908.001401-1500566.4/3.25/8"1.875"Manual110/2201/3$814.73
J113911.001401-15005612.8/6.45/8"1.875"Manual110/2201$1,108.35
K131601.001401-1500184T15.91.125"2.75"Manual2203$2,496.88
L121070.001801-3000145T12.47/8"2.25"None2203$1,763.53
M113919.001801-30005613.2/6.65/8"1.875"None110/2201$947.21
N131638.001801-3000184T20.51.125"2.75"None2205$1,968.20
LEESON -

50 Hertz Motors, Single Phase, TEFC, C Face Less Base

StyleModelRPM RangeFrameFull Load AmpsService FactorShaft Dia.Shaft LengthThermal ProtectionHPPrice (ex. VAT)
A113923.001401-150056C11.8/5.91.05/8"1.875"Manual3/4$1,223.73
B113921.001401-150056C6.4/3.21.05/8"1.875"Manual1/3$1,036.86
C113922.001401-150056C8.2/4.11.155/8"1.875"Manual1/2$1,325.68
D113924.001401-150056C12.8/6.41.05/8"1.875"Manual1$1,308.44
E113925.001401-150056C17.2/8.61.05/8"1.875"Manual1.5$1,589.63
F120990.001801-3000145TC17.2/8.61.157/8"2.25"None2$1,288.83
BALDOR MOTOR -

50Hz Motors, IP22 Open Drip Proof NEMA Frame Three Phase

StyleModelOutputAmpsBreak-down TorqueOverall LengthPower FactorService FactorSpeedVoltagePrice (ex. VAT)
AM3108-57----671.25-230/400$1,085.40
AM3112-57----581.25-230/400$1,207.87
BEM3116T-571.000 hp3.1 A @ 230 V 1.8 A @ 400 V-11.12"741.151,440 rpm400 V 230 V$1,580.29
BEM3116-571.000 hp3.1 A @ 230 V 1.8 A @ 400 V-11.07"741.151,440 rpm400 V 230 V$1,571.89
BEM3154T-571.500 hp5.0 A @ 230 V 2.9 A @ 400 V23.2 LB-FT12.13"651.151,455 rpm400 V 230 V$1,679.25
BEM3157T-572.000 hp5.9 A @ 230 V 3.4 A @ 400 V24.7 LB-FT12.13"731.151,445 rpm400 V 230 V$1,726.24
BEM3211T-573.000 hp8.4 A @ 230 V 4.9 A @ 400 V41 LB-FT15"761.151,450 rpm400 V 230 V$1,974.51
BEM3218T-575.000 hp14.0 A @ 230 V 8.0 A @ 400 V67.85 LB-FT16.5"751.151,450 rpm400 V 230 V$2,185.89
BALDOR MOTOR -

50Hz Motors, IP22 Open Drip Proof NEMA Frame Single Phase

StyleModelOutputAmpsBreak-down TorquePhasePower FactorRevisionRPMTemp. RisePrice (ex. VAT)
AL1319-50---1 ph----$2,209.36
AL1208-50.56.6/3.3-177Z2850 IP23-$1,011.60
AL1304-50.57.4/3.73.8 LB-FT173AB1425 IP2374 deg C$1,273.29
AL1209-50.57.4/3.73.8 LB-FT173Z1425 IP2374 deg C$1,404.11
AL1205-50.335.2/2.61.35 LB-FT165-2850 IP2328 Deg C$919.33
AL1206-50.334.6/2.32.4 LB-FT174AC1425 IP2357 Deg C$1,118.95
AL1307-50.7510/510.3 LB-FT176AF1425 IP23-$1,571.89
AL1306-50.7510.6/5.33.2 LB-FT170AA2850 IP2384 Deg C$1,231.35
AL1318-50113/6.56.8 LB-FT171AG1425-$1,917.47
AL1309-50112/63.88 LB-FT183Z2850 IP2382 deg C$1,295.09
AL1313-501.518.4/9.25.5 LB-FT186V285079 Deg C$1,818.47
AL1317-50224/12-184P2850-$2,422.42
AL1405T-50228/1414.5 LB-FT167AF1425-$2,568.36
BL1408T-50332/1624 LB-FT185AH142590 Deg C$2,776.38
BL1508T-50521.641.5 LB-FT194H1455-$4,343.24
BALDOR MOTOR -

50Hz Motors, IP44 Totally Enclosed Fan Cooled NEMA Frame Single Phase

StyleModelIP RatingAmpsBreak-down TorqueNo-load CurrentNumber of PolesOutputOverall LengthPhasePrice (ex. VAT)
AL3605T-50-20/1017 LB-FT3.5 Amps042-1$3,085.07
AL3609T-50-25/12.519.8 LB-FT2.47 Amps043-1$3,631.96
BL3501-50-6.4/3.23.4 LB-FT2.77 Amps04.33-1$1,243.09
BL3510-50-12.4/6.210.8 LB-FT3.19 Amps041-1$1,930.87
AL3514-50-16/811.5 LB-FT4.7 Amps041.5-1$2,182.55
BL3409-50-7.2/3.63.8 LB-FT2.1 Amps04.5-1$1,414.22
BL3504-50-7.2/3.63.8 LB-FT2.1 Amps04.5-1$1,414.22
BL3506-50-9.2/4.62.75 LB-FT4.34 Amps02.75-1$1,357.16
BL3507-50-10/510.3 LB-FT3.2 Amps04.75-1$1,679.25
BL3509-50-12.6/6.3--021-1$1,576.91
BL3513-50-18/96.4 LB-FT8.4 Amps021.5-1$2,076.85
AL3515-50-19.4/9.78.7 LB-FT5 Amps022-1$2,700.91
AL3708T-50-2262.4 LB-FT8.03 Amps045-1$4,343.24
BL3503-5054-----11.35"1 ph$1,216.24
AL3514T-5054, 44-----14.19"1 ph$2,182.55
BALDOR MOTOR -

50Hz Motors, C-Face NEMA Frame Single Phase

StyleModelPower FactorAmpsBreak-down TorqueRevisionRPMTemp. RiseTypeHPPrice (ex. VAT)
AVL3501-50606.4/3.23.4 LB-FTAB1425 IP5485 Deg C3418L.33$1,363.87
AVL3507-507610/510.3 LB-FTAK1425 IP54-3524L.75$1,872.18
AVL3504-50767.2/3.63.8 LB-FTAA1425 IP5484 Deg C3428L.5$1,580.29
AVL3503-50776.6/3.32.1 LB-FTZ2850 IP5492 Deg C3420L.5$1,238.04
AVL3510-508212.4/6.210.8 LB-FTAJ142576 Deg C3532L1$2,143.95
AVL3509-508412.6/6.3-AP2850 IP54-3524L1$1,677.58
AVL3513-508418/96.4 LB-FTAR2850104 Deg C3532L1.5$2,157.36
AVL3506-50869.2/4.62.75 LB-FTAL2850 IP54-3520L.75$1,425.95
BVL3514-508816/811.5 LB-FTAL142594 Deg C3535LC1.5$2,422.42
BVL3515-509619.4/9.78.7 LB-FTAU2850-3535LC2$2,737.80
BALDOR MOTOR -

50Hz Motors, C-Face NEMA Frame Three Phase

StyleModelMotor TypeAmpsBase TypeNumber of PolesOutputOverall LengthPower FactorRPMPrice (ex. VAT)
AVM3542-57------591425 IP54$1,414.22
AVM3534-57------531425 IP54$1,127.35
AVM3538-57------671425 IP54$1,316.89
AVM3537-57------742850 IP54$1,222.95
AKM3454-57------591425$996.47
BM3542-57------591425 IP54$1,316.89
AVM3541-57------752850$1,276.64
BM3538-57------671425 IP54$1,231.35
CVEM3545-573516M2.8 A @ 230 V 1.6 A @ 400 VNo Mounting21.000 hp12.23"87-$1,743.00
CEM3545-573516M2.8 A @ 230 V 1.6 A @ 400 VRigid21.000 hp12.22"87-$1,726.24
CEM3546T-573518M3.1 A @ 230 V 1.8 A @ 400 VRigid41.000 hp12.31"74-$1,764.80
CVEM3546-573518M3.1 A @ 230 V 1.8 A @ 400 VNo Mounting41.000 hp12.23"74-$1,726.24
CVEM3546T-573518M3.1 A @ 230 V 1.8 A @ 400 VNo Mounting41.000 hp12.29"74-$1,726.24
CVEM3550T-573524M4.0 A @ 230 V 2.3 A @ 400 VNo Mounting21.500 hp13.29"84-$1,895.65
CEM3550T-573524M4.0 A @ 230 V 2.3 A @ 400 VRigid21.500 hp13.29"84-$2,003.02
CEM3554T-573526M5.0 A @ 230 V 2.9 A @ 400 VRigid41.500 hp13.31"65-$1,795.00
CVEM3554T-573526M5.0 A @ 230 V 2.9 A @ 400 VNo Mounting41.500 hp13.29"65-$1,793.33
CEM3558T-573528M5.9 A @ 230 V 3.4 A @ 400 VRigid42.000 hp13.31"73-$1,895.65
CVEM3558T-573528M5.9 A @ 230 V 3.4 A @ 400 VNo Mounting42.000 hp13.29"73-$1,900.67
CVEM3555-573532M5.0 A @ 230 V 2.9 A @ 400 VNo Mounting22.000 hp14.1"88-$1,880.58
CVEM3555T-573532M5.0 A @ 230 V 2.9 A @ 400 VNo Mounting22.000 hp14.17"88-$2,068.45
CEM3555T-573532M5.0 A @ 230 V 2.9 A @ 400 VRigid22.000 hp14.17"88-$2,199.29
BALDOR MOTOR -

50Hz Motors, IP44 Totally Enclosed Fan Cooled NEMA Frame Three Phase

StyleModelOverall LengthAmpsBreak-down TorquePower FactorSpeedStart TypeSynchronous SpeedVoltagePrice (ex. VAT)
AEM3615T-57---81---230/400$2,568.36
BEM3610T-5715.16"7.3 A @ 230 V 4.2 A @ 400 V20.34 LB-FT882,850 rpmDirect on line3,000 rpm400 V 230 V$2,803.24
BEM3611T-5716.54"9.7 A @ 230 V 5.6 A @ 400 V49.5 LB-FT721,460 rpmDirect on line1,500 rpm400 V 230 V$2,224.47
BEM3613T-5718.04"11.2 A @ 230 V 6.4 A @ 400 V44.9 LB-FT942,880 rpmDirect on line3,000 rpm400 V 230 V$3,224.29
BEM3710T-5819.01"10.8 A72.1 LB-FT821,460 rpmWye Start - Delta Run1,500 rpm400 V$3,563.16
LEESON -

50 Hertz Motors, Single Phase, Drip Proof, Resilient Base

StyleModelFull Load AmpsHPInsulation ClassLength Less ShaftNameplate RPMService FactorVoltagePrice (ex. VAT)
A114225.008.2/4.11/2B9.5"14251.25110/220$932.45
B114233.009.62F12"14401.15220$1,527.29
LEESON -

50 Hertz Motors, Three Phase, TEFC, Rigid Base

StyleModelRPM RangeFrameFull Load AmpsShaft Dia.Shaft LengthHPInsulation ClassLength Less ShaftPrice (ex. VAT)
A114307.001401-1500563.2/1.85/1.65/8"1.875"3/4B9.187"$810.76
B114888.001401-1500563.5/2.0/1.755/8"1.875"1B9.187"$847.86
C131459.001401-1500182T8.2/4.7/4.11.125"2.75"3F10.75"$1,344.86
D131481.001801-3000184T12.8/7.4/6.41.125"2.75"5F11.75"$1,597.38
LEESON -

50 Hz Motor 1/3 Hp 1425 110/220 V 56 Odp

ModelItemPrice (ex. VAT)
110394.00AD7WDU$48.41

We are here to help!

Looking for a part not listed here?