Please note that the item you have bought is a 115V.

Electronic Torque Wrenches | Raptor Supplies Worldwide

Electronic Torque Wrenches

Filter

PROTO -

Electronic Dial Torque Wrenches

StyleModelDrive SizeGraduationsMeasurement TypeOverall LengthVisual/Audible IndicatorsPrice (ex. VAT)
AJ63511"1 NmInch-Pound/Newton-Meter125"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$5,205.10
BJ63491"1 NmFoot-Pound/Newton-Meter77"Yellow, Green and Red Light, Beep$4,096.99
CJ63461/2"0.1 NmInch-Pound/Newton-Meter22"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$1,262.49
DJ63391/4"0.01 NmInch-Pound/Newton-Meter11"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$980.65
DJ63421/4"0.01 NmInch-Pound/Newton-Meter11"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$1,016.09
BJ63473/4"0.1 NmInch-Pound/Newton-Meter22"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$2,711.34
DJ63453/8"0.01 NmInch-Pound/Newton-Meter11"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$1,124.61
DJ6345A3/8"0.01 NmInch-Pound/Newton-Meter11"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$1,124.74
CJ6345B3/8"0.1 NmInch-Pound/Newton-Meter22"Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$1,129.69
WESTWARD -

Electronic Torque Wrenches

StyleModelOverall LengthAccuracyDrive SizePower SourceVisual/Audible IndicatorsGraduationsHead TypeItemPrice (ex. VAT)
A6PAE88.5"+/-3% CW, +/-4% CCW1/4"(1) AAA BatteriesLED Lights: 1 Green (Warning), 1 Red (Stop) w/Buzzer0.01 NmFixed RatchetingMini Torque Wrench$268.39
B4RYL215 11/32"+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale1/4"(2) AA BatteriesLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer0.01 NmFixed Square DriveTorque Wrench$334.73
C6PAF615.5"+/-2% CW, +/-3% CCW1/4"(2) AA BatteriesLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer0.01 NmFixed RatchetingTorque Wrench$312.70
D39WE1815.5"+/-2% CW, +/-3% CCW1/4"(2) AA BatteriesLED Lights w/Buzzer-FlexibleElectronic Torque Wrench$425.09
E6PAF716"+/-2% CW, +/-3% CCW3/8"(2) AA BatteriesLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer0.1 NmInterchangeable RatchetingTorque Wrench$249.78
F6PAG025"+/-2% CW, +/-3% CCW1/2"(2) AA BatteriesLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer0.1 NmInterchangeable RatchetingTorque Wrench$269.39
G4RYL825.593+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale1/2"(2) AA BatteriesLED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer0.1 NmFixed Square DriveTorque Wrench$285.75
H39WE1248"+/-2.5% CW, +/-3.5% CCW3/4"(2) AA BatteriesLED Lights w/Buzzer-FixedElectronic Torque Wrench$1,282.99
I39WE1170.875"+/-2.5% CW, +/-3.5% CCW1"(2) AA BatteriesLED Lights w/Buzzer1FixedElectronic Torque Wrench$1,614.70
RFQ
PROTO -

Electronic Torque Wrenches

Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.

StyleModelAccuracyDrive SizeHead TypeOverall LengthPower SourceVisual/Audible IndicatorsPrice (ex. VAT)
AJ6020EA------$3,227.74
BJ6114BT------$1,212.55
CJ6112BT------$1,072.45
DJ6014EFX+/- 2%1/2"Fixed25 13/16"(2) AA BatteriesLED Lights w/Buzzer$861.15
EJ6014E+/- 2%1/2"Fixed25 39/64"(2) AA BatteriesLED Lights w/Buzzer$926.88
FJ6061EFX+/- 2%1/4"Fixed15 39/64"(2) AA BatteriesLED Lights w/Buzzer$689.59
GJH4-250RB+/-2%1/4"Ratcheting Reversible20.5"AA BatteryYellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued$913.14
HJ6012EFX+/- 2%3/8"Fixed16 45/64"(2) AA BatteriesLED Lights w/Buzzer$780.08
IJ6012EA+/- 2%1/4"Fixed16 45/64"(2) AA BatteriesLED Lights w/Buzzer$980.01
WESTWARD -

Electronic Torque and Angle Wrenches

StyleModelDrive SizeOverall LengthPrice (ex. VAT)
A6PAG21/2"26"$698.75
B6PAG13/8"16.75"$570.73
KLEIN TOOLS -

Torque Wrench

StyleModelPrice (ex. VAT)
A57000$430.84
B57005$418.08
C57010$525.31
StyleModelAccuracyCapacityReadibilityPrice (ex. VAT)
A0809/100+/-2%20 to 100Nm0.1Nm$118.02
RFQ
A0809/080+/-3%16 to 80Nm0.1Nm$112.07
RFQ
A0809/030+/-4%6 to 30 Nm0.01Nm$105.12
RFQ
StyleModelPrice (ex. VAT)
A6472$1,037.93
A8471$1,988.53
A8472$4,094.62

Electronic Torque Wrenches

Electronic torque wrenches, also known as digital torque wrenches, are designed to provide a precise torque reading by measuring turning force electronically to avoid overtightening of fasteners. These wrenches are most commonly used to apply consistent torque on assembled products for safety and quality control applications. Raptor Supplies offer a wide array of these electric torque wrenches from brands like Proto, Westward and Wright Tool. Proto electronic interchangeable head torque wrenches have a broad accuracy range which extends from 10 to 100% (full scale) for reducing the number of torque wrenches needed. These wrenches feature easy to read LCD screens with large digits to display readings with +/-2% accuracy and an onboard memory storage location to improve efficiency while taking multiple torque readings. They are offered in drive sizes ranging from 1/4 to 3/8 inches and a maximum overall length of 20 inches. Electronic dial torque wrenches from Wright Tool are designed as per ASME standards (and have steel construction with a chrome finish) for tightening nuts and bolts that clamp the parts together. These wrenches feature T-style handles with a female head for use with torque multipliers and efficient operation. Choose from a wide range of these electronic torque wrenches with non-slip grip handles, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?