Crane Scales And Dynamometers

Filter

Please note that the item you have bought is a 115V.

KERN AND SOHN -

HFM Series Industrial Crane Scales

StyleModelInput VoltageLinearityReadabilityPrice (ex. VAT)
AHFM 3T0.5110 To 230V AC+/-2Kg500g$1,160.33
BHFM 5T0.5110 To 230V AC+/-5Kg500g$1,561.98
CHFM 10T1220 To 240V AC+/-10Kg1000g$2,075.21
DHFM 1T0.1220 To 240V AC+/-1Kg100g$1,126.86
KERN AND SOHN -

HFA Series Compact Crane Scales

StyleModelHousing DimensionHousing HeightHousing LengthLinearityPrice (ex. VAT)
AHFA 600K-190 x 55 x 255 mm255 mm55 mm+/-0.6Kg$825.62
BHFA 1T-490 x 55 x 255 mm255 mm55 mm+/-1Kg$836.78
CHFA 3T-390 x 61 x 255 mm255 mm61 mm+/-2Kg$914.88
DHFA 5T-390 x 61 x 255 mm255 mm61 mm+/-4Kg$1,015.29
EHFA 10T-390 x 71.6 x 275 mm275 mm71.6 mm+/-10Kg$1,584.30
ADAM EQUIPMENT -

Crane Scale

StyleModelTemp. RangeAccuracyCapacityMaterialOverall HeightOverall LengthOverall WidthPower SourcePrice (ex. VAT)
ALHS 1000A0 Degrees to 40 Degrees C/32 Degrees to 104 Degrees F0.2 lb./0.1kg1000 lb./500kgCast Aluminum17 45/64"7 45/64"5 1/64"Rechargeable Battery$903.83
ALHS 4000A0 Degrees to 40 Degrees C/32 Degrees to 104 Degrees F1 lb./0.5kg4000 lb./2000kgCast Aluminum17 45/64"7 45/64"5 1/64"Rechargeable Battery$1,245.75
ALHS 3000A0 Degrees to 40 Degrees C/32 Degrees to 104 Degrees F0.5 lb./0.2kg3000 lb./1500kgCast Aluminum17 45/64"7 45/64"5 1/64"Rechargeable Battery$1,110.75
BIHS 20A5 Degrees to 40 Degrees C/41 Degrees to 104 Degrees F5 lb./2kg20000 lb./10,000kgCast Aluminum24 45/64"10 13/64"8 13/32"Rechargeable Battery$3,448.75
BIHS 2A5 Degrees to 40 Degrees C/41 Degrees to 104 Degrees F0.5 lb./0.2kg2000 lb./1000kgCast Aluminum24 45/64"10 13/64"8 13/32"Rechargeable Battery$1,767.18
BIHS 6A5 Degrees to 40 Degrees C/41 Degrees to 104 Degrees F1 lb./0.5kg6000 lb./3000kgCast Aluminum24 45/64"10 13/64"8 13/32"Rechargeable Battery$1,920.75
BIHS 10A5 Degrees to 40 Degrees C/41 Degrees to 104 Degrees F2 lb./1kg10000 lb./5000kgCast Aluminum24 45/64"10 13/64"8 13/32"Rechargeable Battery$2,260.34
CSHS 600A15 Degrees to 35 Degrees C/59 Degrees to 95 Degrees F0.1 lb./0.05kg600 lb./300kgPlastic12 39/64"5 13/16"2 39/64"Rechargeable Battery, AA Batteries$671.93
CSHS 100A15 Degrees to 35 Degrees C/59 Degrees to 95 Degrees F0.02 lb./0.01kg100 lb./50kgPlastic12 39/64"5 13/16"2 39/64"Rechargeable Battery, AA Batteries$649.74
CSHS 300A15 Degrees to 35 Degrees C/59 Degrees to 95 Degrees F0.05 lb./0.02kg300 lb./150kgPlastic12 39/64"5 13/16"2 39/64"Rechargeable Battery, AA Batteries$656.46
StyleModelCapacityOverall HeightOverall LengthOverall WidthPower SourcePrice (ex. VAT)
AMSI-7300-10000RF10,000 lb.16 9/64"2"5.5"Rechargeable Battery$2,387.75
AMSI-7300-1000010,000 lb.16 9/64"2"5.5"(2) C Alkaline Batteries$2,054.65
AMSI-7300-2500025,000 lb.22 21/32"2.5"6.375"Rechargeable Battery$2,980.44
AMSI-7300-25000RF25,000 lb.22 21/32"2.5"6.375"Rechargeable Battery$3,081.56
AMSI-7300-50000RF50,000 lb.25 43/64"3.25"7.5"Rechargeable Battery$4,152.80
AMSI-7300-5000050,000 lb.25 43/64"3.25"7.5"Rechargeable Battery$3,818.68
AMSI-7300-100000RF100,000 lb.29.75"5.25"8.125"Rechargeable Battery$5,089.25
AMSI-7300-100000100,000 lb.29.75"5.25"8.125"Rechargeable Battery$5,175.23
AMSI-7300-1000RF1000 lb.13 17/32"1.75"5"Rechargeable Battery$2,365.63
AMSI-7300-10001000 lb.13 17/32"1.75"5"Rechargeable Battery$1,992.23
AMSI-7300-25002500 lb.141/32"1.75"5"Rechargeable Battery$1,995.33
AMSI-7300-2500RF2500 lb.14.031"1.75"5"Rechargeable Battery$2,247.45
AMSI-7300-50005000 lb.14.031"1.75"5"Rechargeable Battery$1,955.84
AMSI-7300-5000RF5000 lb.14.031"1.75"5"Rechargeable Battery$2,247.45
CHATILLON -

Crane Scale

StyleModelAccuracyCapacityDisplayGraduation TypeOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
ACMA-1320-N2.61320 lb.LEDlb./kg.24"24"10.625"$1,710.85
BWT12-05000-EH25 lb.5000 lb.12" Dial With Large Visible Numerals And Wide Angle Bezellb.19 13/16"13.25"4 9/16"$1,292.09
MSI -

Crane Scale

StyleModelAccuracyCapacityFinishOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
AMSI-4260-500+/- 0.1 %500 lb.Anodized18 5/16"13.375"10"$5,983.06
AMSI-4260-5000+/- 0.1 %5000 lb.Anodized20.5"13.375"10"$6,096.66
AMSI-4260-20000+/- 0.1 %20,000 lb.Anodized28.5"13.375"10"$8,578.83
AMSI-4260-50000+/- 0.1 %50,000 lb.Anodized41"13.375"10"$13,245.01
AMSI-4260-100000+/- 0.1 %100,000 lb.Anodized52 7/64"13.375"10"$25,953.84
AMSI-4260-70000+/- 0.1 %70,000 lb.Anodized43 13/64"13.375"10"$16,560.73
AMSI-4260-2000+/- 0.1 %2000 lb.Anodized18 5/16"13.375"10"$5,983.06
AMSI-4260-10000+/- 0.1 %10,000 lb.Anodized20.5"13.375"10"$6,390.64
AMSI-4260-30000+/- 0.1 %30,000 lb.Anodized30"13.375"10"$9,057.04
BMSI-3460-250RF+/- 0.1%250 lb.Powder Coated11 15/16"12 45/64"9"$2,827.44
BMSI-3460-10000RC+/- 0.1%10,000 lb.Powder Coated16 43/64"12 45/64"9"$4,027.36
BMSI-3460-10000+/- 0.1%10,000 lb.Powder Coated16 43/64"12 45/64"9"$3,639.98
RON CRANE SCALES -

Crane Dynamometer

StyleModelPower SourceCapacityDisplayResolutionFinishMaterialOverall HeightOverall LengthPrice (ex. VAT)
ARON 3050 CW-0161.5V Alkaline Disposable Batteries3200 lb.Digital 2" LCD2 lb. / 1 kg.Iridized And Polyurethane CoatedAluminum13.2"9"$6,536.35
ARON 3050 CW-031.5V Alkaline Disposable Batteries6000 lb.Digital 2" LCD2 lb. / 1 kg.Iridized And Polyurethane CoatedAluminum15.79"$6,839.08
BRON 2501-S50CC1.5V Alkaline Disposable Batteries100,000 lb.Digital 1/2" LCD50 lb. / 20 kg.Polyurethane PaintSteel12.6"4"$7,732.04
BRON 2501-S25CC1.5V Alkaline Disposable Batteries50,000 lb.Digital 1/2" LCD20 lb. / 10 kg.Polyurethane PaintSteel9.4"4"$6,448.43
BRON 2501-S05CC1.5V Alkaline Disposable Batteries10,000 lb.Digital 1/2" LCD5 lb. / 2 kg.Polyurethane PaintSteel5.8"4"$5,821.10
CRON 2000-S12CC1.5V Alkaline Disposable Batteries24,500 lb.Digital 1/2" LCD10 lb. / 5 kgPolyurethane PaintSteel7.7"3"$4,819.50
CRON 2000-S01CC1.5V Alkaline Disposable Batteries2000 lb.Digital 1/2" LCD1 lb. / 0.5 kgPolyurethane PaintSteel4.9"3"$3,879.20
ARON 3025 MCW-051.5V Alkaline Disposable Batteries10,000 lb.Digital 1" LCD5 lb. / 2 kg.Iridized And Polyurethane CoatedAluminum16.7"6.3"$5,617.01
ARON 3025 MCW-0161.5V Alkaline Disposable Batteries3200 lb.Digital 1" LCD2 lb. / 1 kg.Iridized And Polyurethane CoatedAluminum13.2"6.3"$5,359.14
ARON 3050 CW-011.5V Alkaline Disposable Batteries2000 lb.Digital 2" LCD1 lb. / 0.5 kgIridized And Polyurethane CoatedAluminum13.2"9"$6,413.03
BRON 2501-S10CC1.5V Alkaline Disposable Batteries20,000 lb.Digital 1/2" LCD10 lb. / 5 kgPolyurethane PaintSteel7.7"4"$5,685.16
CRON 2000-S20CC1.5V Alkaline Disposable Batteries40,000 lb.Digital 1/2" LCD20 lb. / 10 kg.Polyurethane PaintSteel8.7"3"$5,210.34
CRON 2000-S05CC1.5V Alkaline Disposable Batteries10,000 lb.Digital 1/2" LCD5 lb. / 2 kg.Polyurethane PaintSteel5.8"3"$4,312.50
ARON 3025 MCW-0101.5V Alkaline Disposable Batteries20,000 lb.Digital 1" LCD10 lb. / 5 kgIridized And Polyurethane CoatedAluminum21.8"6.3"$7,007.08
ARON 3025 MCW-031.5V Alkaline Disposable Batteries6000 lb.Digital 1" LCD2 lb. / 1 kg.Iridized And Polyurethane CoatedAluminum15.7"6.3"$5,471.25
ARON 3025 MCW-011.5V Alkaline Disposable Batteries2000 lb.Digital 1" LCD1 lb. / 0.5 kgIridized And Polyurethane CoatedAluminum13.2"6.3"$5,146.11
ARON 3050 CW-101.5V Alkaline Disposable Batteries20,000 lb.Digital 2" LCD10 lb. / 5 kgIridized And Polyurethane CoatedAluminum21.8"9"$8,292.48
ARON 3050 CW-051.5V Alkaline Disposable Batteries10,000 lb.Digital 2" LCD5 lb. / 2 kg.Iridized And Polyurethane CoatedAluminum16.7"9"$7,813.48
DRON 2501DO-S05CC3 - AA10,000 lb.Digital Handheld5 lb. / 2 kg.Polyurethane PaintSteel5.8"4"$6,309.26
DRON 2501DO-S10CC3 - AA20,000 lb.Digital Handheld10 lb. / 5 kgPolyurethane PaintSteel7.7"4"$6,184.49
DRON 2501DO-S50CC3 - AA100,000 lb.Digital Handheld50 lb. / 20 kg.Polyurethane PaintSteel12.6"4.5"$8,325.55
DRON 2501DO-S25CC3 - AA50,000 lb.Digital Handheld20 lb. / 10 kg.Polyurethane PaintSteel9.4"3.4"$6,947.75
TORBAL -

Crane Scales and Dynamometers

StyleModelPrice (ex. VAT)
ABA60SR$1,277.55
BBA150S$1,053.15
ABA150SR$1,359.15
ABA15SR$1,224.00
ABA30SR$1,277.55
BBA15S$953.53
BBA30S$982.66
BBA60S$982.66
FERVI -

Dinamometers

StyleModelCapacityMin. WeightReadibilityPrice (ex. VAT)
AD012/1000---$1,378.51
RFQ
AD012/0100---$847.93
RFQ
AD012/0500---$1,160.33
RFQ
AD012/0300---$1,001.65
RFQ
BD010/01001000Kg0.5Kg0.5Kg$562.31
RFQ
BD010/03003000Kg1Kg1Kg$677.36
RFQ
BD010/05005000Kg2Kg2Kg$791.40
RFQ
BD010/100010000Kg5Kg5Kg$989.75
RFQ
KERN AND SOHN -

HFD Series High Resolution Crane Scales

StyleModelLinearityReadabilityPrice (ex. VAT)
AHFD 600K-1+/-0.1, 0.2, 0.4Kg50, 100, 200g , 50/100/200g$557.85
BHFD 1T-4+/-0.2, 0.4, 1Kg100, 200, 500g , 100/200/500g$569.01
CHFD 3T-3+/-0.4, 1, 2Kg200, 500, 1000g , 200/500/1000g$780.99
DHFD 6T-3+/-1, 2, 4Kg500, 1000, 2000g , 500/1000/2000g$970.66
EHFD 10T-3+/-2, 4, 10Kg1000, 2000, 5000g , 1000/2000/5000g$1,138.02
KERN AND SOHN -

HFC Series Compact Crane Scales

StyleModelHousing DimensionHousing HeightHousing LengthLinearityPrice (ex. VAT)
AHFC 1T-490 x 55 x 255 mm255 mm55 mm+/-1Kg$1,316.53
BHFC 600K-190 x 55 x 255 mm-55 mm+/-0.4Kg$1,316.53
CHFC 5T-390 x 61 x 255 mm255 mm61 mm+/-4Kg$1,506.20
DHFC 3T-390 x 61 x 255 mm255 mm61 mm+/-2Kg$1,405.79
EHFC 10T-390 x 71.6 x 275 mm275 mm71.6 mm+/-10Kg$2,075.21
KERN AND SOHN -

Crane Balances

StyleModelReadabilityPrice (ex. VAT)
AHFT 5T1-$1,802.56
RFQ
BHFB 600K200-$426.15
RFQ
BHFB 300K100-$426.15
RFQ
AHFT 10T2-$2,198.87
RFQ
BHFB 150K50-$392.05
RFQ
CHFO 1.5T0.5M500g$1,316.76
RFQ
CHFO 3T1M1000g$1,444.60
RFQ
CHFO 6T2M2000g$1,789.78
RFQ
KERN AND SOHN -

MAP Series Hand Grip Dynamometers

StyleModelPrice (ex. VAT)
AMAP 80K1S$262.81
BMAP 130K1$262.81
CMAP 80K1$262.81
KERN AND SOHN -

HCD Series High Resolution Crane Scales

StyleModelHousing DimensionHousing LengthLinearityPrice (ex. VAT)
AHCD 300K-1150 x 79 x 97 mm79 mm+/-0.2Kg$208.26
BHCD 100K-2150 x 79 x 97 mm79 mm+/-0.1Kg$208.26
RFQ
CHCD 60K-2150 x 79 x 97 mm79 mm+/-0.04Kg$208.26
RFQ
DHCD 100K-2D150 x 79 x 97 mm79 mm+/-0.04, 0.1Kg$218.18
EHCD 300K-2D150 x 80 x 97 mm80 mm+/-0.1, 0.2Kg$218.18
KERN AND SOHN -

HFDM Series High Resolution Crane Scales

KERN & SOHN HFDM Series high-resolution crane scales are ideal for scales offering exceptional precision and accuracy for measuring loads suspended from cranes or other lifting equipment. They find application in the manufacturing, construction and logistics industries involving heavy lifting and material handling. These scales enhance operational efficiency by ensuring proper load distribution, preventing overloading and optimising workflow. They feature an adjusting program (CAL function) for quick and straightforward calibration, ensuring that the balance's accuracy is optimised without requiring complex adjustments. These scales are equipped with a rechargeable battery pack eliminating the need for frequent battery replacements. They are coupled with the universal mains adapter to power the scale according to their preference for various operational setups. These HFDM Series crane scales operate on a triple-range balance system that automatically adjusts to the appropriate range based on the weight being measured, ensuring that the scales deliver reliable results regardless of the load's magnitude.

StyleModelCalibration ValueLinearityMinimum WeightReadabilityPrice (ex. VAT)
AHFD 600K-1M0.2Kg+/-0.2Kg4Kg200g$736.36
BHFD 1T-4M0.5Kg+/-0.5Kg10Kg500g$725.21
CHFD 3T-3M1Kg+/-1Kg20Kg1000g$959.50
DHFD 6T-3M2Kg+/-2Kg40Kg2000g$1,171.49
EHFD 10T-3M5Kg+/-5Kg100Kg5000g$1,338.84
KERN AND SOHN -

HFDIP Series High Resolution Crane Scales

StyleModelLinearityReadabilityPrice (ex. VAT)
AHFD 10T-3IP-1000, 2000, 5000g , 1000/2000/5000g$1,182.64
BHFD 600K-1IP+/-0.1, 0.2, 0.4Kg50, 100, 200g , 50/100/200g$658.26
CHFD 1T-4IP+/-0.2, 0.4, 1Kg100, 200, 500g , 100/200/500g$658.26
DHFD 3T-3IP+/-0.4, 1, 2Kg200, 500, 1000g , 200/500/1000g$825.62
EHFD 6T-3IP+/-1, 2, 4Kg500, 1000, 2000g , 500/1000/2000g$1,026.45
RAVAS -

RCS Hydraulic Scale

StyleModelPrice (ex. VAT)
ARCS-0B00-0$1,287.27
ARCS-0000-0$945.45
ARCS-0BP0-0$2,029.09
ARCS-0B00-Z$1,650.91
BHYQ-0000-0$2,836.36
VESTIL -

SC Series Crane Scales

StyleModelBattery TypeHeightLoad CapacityPrice (ex. VAT)
ASC-6Rechargeable17"6000 lbs.$1,584.35
BSC-4Rechargeable17"4000 lbs.$1,461.80
CSC-2Rechargeable17"2000 lbs.$1,420.84
DSC-06Rechargeable AGM14"600 lbs.$1,257.20
VESTIL -

DLI Series Digital Load Indicators

StyleModelAccuracy of Nominal LoadIndexing AccuracyLoad CapacityPin Hole DepthPin Hole DiameterPrecisionPrice (ex. VAT)
ADLI-1-/+0.1%1.1 lbs.1000 lbs.5/8"1/2"9 lbs.$938.56
BDLI-05-/+0.2%1.1 lbs.500 lbs.5/8"1/2"4.4 lbs.$920.93
CDLI-2-/+0.2%4.4 lbs.2000 lbs.5/8"1/2"18 lbs.$950.98
DDLI-14-/+0.16%20 lbs.14000 lbs.1"1"100 lbs.$1,227.75
EDLI-7-/+0.16%11 lbs.7000 lbs.1"7/8"55 lbs.$1,126.82
FDLI-4-/+0.25%11 lbs.4000 lbs.1"7/8"33 lbs.$6.00
TRACTEL -

Digital Load Indicator w/Remote Display, Capacity 2 Tonnes

ModelItemPrice (ex. VAT)
DynaforLLX2AB6UTN$5,970.98
FERVI -

Shop Crane Leveler, 680 kg Capacity, 440 mm Width

ModelItemPrice (ex. VAT)
0147CF3RRT$47.90
RFQ
12

Crane Scales And Dynamometers

Crane scales & dynamometers help to weigh engine motors, metal drums, construction materials & other industrial equipment in heavy-duty applications. Raptor Supplies offers these data weighing systems from brands like Kern & Sohn, Ron Crane Scales, MSI and Adam Equipment. The industrial scales catalogue includes crane balances, crane scales, crane dynamometers and load indicators. They are capable of connecting to the cranes with / without hooks and are equipped with corded or wireless remote controls, thereby allowing them to change units & clear measurements from a safe distance. These digitally operated industrial scales are either equipped with digital remote controls to display measured data or can simply display data directly on the scales (when not supplied with remote controls). Choose from a wide range of these scales & dynamometers, available in kN, DaN, kg, tons and lb graduation types, along with battery chargers.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.