Please note that the item you have bought is a 115V.

Magnetic Starters with Electronic Overload | Raptor Supplies Worldwide

Magnetic Starters With Electronic Overload

Filter

StyleModelHP @ 3 Phase - 240VAmps ACCoil VoltsHP @ 3 Phase - 460VHP @ 3 Phase - 480VHP @ 3 Phase - 575VOverload Relay Amp SettingHP @ 1 Phase - 120VPrice (ex. VAT)
ALUB12312600 VAC7.57.510Up to 12A1.5$475.46
ALUB321032120 to 600 VAC202025Up to 32A2$624.65
StyleModelHP @ 3 Phase - 240VAmps ACCoil VoltsHP @ 3 Phase - 460VHP @ 3 Phase - 480VHP @ 3 Phase - 575VOverload Relay Amp SettingHP @ 1 Phase - 120VPrice (ex. VAT)
ALU2B12FU312110 to 240 VAC/DC7.57.510Up to 12A1.5$846.59
ALU2B12B31224 VAC7.57.510Up to 12A1.5$824.64
ALU2B32B103224 VAC202025Up to 32A2$1,290.73
ALU2B32FU1032110 to 240 VAC/DC202025Up to 32A2$1,123.05
GENERAL ELECTRIC -

NEMA Style Magnetic Motor Starter, Nonreversing

StyleModelHP @ 3 Phase - 208VAmps ACCoil VoltsHP @ 3 Phase - 230VHP @ 3 Phase - 240VHP @ 3 Phase - 460VHP @ 3 Phase - 480VHP @ 3 Phase - 575VPrice (ex. VAT)
ACR306C00200XAAAAG7.56.5 to 13.5120 VAC7.51.51010-$608.05
BCR306C00300XAAAAG7.56.5 to 13.5240 VAC7.51.5101010$608.05
BCR306C10400XAAAAG7.56.5 to 13.5480 VAC7.51.5101010$642.35
BCR306C00400XAAAAG7.56.5 to 13.5480 VAC7.51.5101010$608.05
CCR306C10300XAAAAG7.56.5 to 13.5240 VAC7.51.5101010$642.35
ACR306C10200XAAAAG7.56.5 to 13.5120 VAC7.51.51010-$642.35
ACR306D00200XAAAAJ1025 to 50120 VAC15152525-$1,055.33
DCR306D00300XAAAAJ1025 to 50240 VAC1515252525$1,055.33
DCR306D00400XAAAAJ1025 to 50480 VAC1515252525$1,055.33
ACR306E00200XAAAAL2535 to 70120 VAC30305050-$1,558.53
ECR306E00300XAAAAL2535 to 70240 VAC3030505050$1,833.74
ECR306E00400XAAAAL2535 to 70480 VAC3030505050$1,710.96
ACR306F00200XAAAAM40135120 VAC5050100100-$3,739.13
ACR306F00400XAAAAM40135480 VAC5050100100100$2,589.28
ACR306F00300XAAAAM40135240 VAC5050100100100$3,739.08
DAYTON -

IEC Style Magnetic Motor Starters

Dayton IEC magnetic motor starters are electromagnetically managed switches that offer a secure start and stop function for motors. They offer superior protection and automatic cut-off in the case of a power failure. These devices are provided with an adaptable overload relay assembly and comprise a modular format with a control unit and power base. Choose from a wide range of these IEC magnetic motor starters, available in NEMA 1 and NEMA 4X enclosure types on Raptor Supplies.

StyleModelHP @ 3 Phase - 208VAmps ACDepthHP @ 3 Phase - 230VHP @ 3 Phase - 240VHP @ 3 Phase - 460VHP @ 3 Phase - 480VHP @ 3 Phase - 575VPrice (ex. VAT)
A6PXG111 to 56.43"11333$1,996.91
B6PXF511 to 55.85"11333$1,458.94
A6PXF211 to 55.85"11333$1,499.65
B6PXF811 to 56.43"11333$2,019.44
C45C0661/22 to 45.5"51/21011.5$1,614.38
D45C04938 to 125.5"55101010$1,408.89
A6PXF354 to 205.85"55101015$1,641.26
A6PXG254 to 206.43"55101015$2,067.95
B6PXF654 to 206.43"55101015$1,578.59
B6PXF954 to 206.43"55101015$1,809.81
E45C061514 to 185.5"10320515$1,551.88
B6PXF7109 to 456.43"1515303040$2,261.34
B6PXG0109 to 456.43"1515303040$2,707.30
A6PXF4109 to 456.43"1515303040$2,225.81
A6PXG3109 to 456.43"1515303040$2,711.23
SQUARE D -

NEMA Style Magnetic Motor Starter, Nonreversing

StyleModelHP @ 3 Phase - 230VAmps ACAuxiliary Contact FormHP @ 3 Phase - 240VHP @ 3 Phase - 460VHP @ 3 Phase - 480VHP @ 3 Phase - 575VHzPrice (ex. VAT)
A8536SAG12V06H301.591NO1.522250/60$734.60
A8536SAG12V02H30S1.591NO1.522250/60$734.60
A8536SAG12V08H301.591NO1.522260$734.60
B8536SAO12V02H30S1.591NO1.522250/60$686.16
C8536SBG2V06H303181NO355550/60$923.38
D8536SBO2V08H303181NO355560$845.84
D8536SBO2V06H303181NO355550/60$845.84
D8536SBO2V03H303181NC/1NO355550/60$845.84
D8536SBO2V02H30S3181NO355550/60$845.84
C8536SBG2V08H303181NO355560$923.38
C8536SBG2V03H303181NO355550/60$923.38
C8536SBG2V02H30S3181NO355550/60$923.38
E8536SCO3V02H30S7.5271NO7.510101050/60$979.65
C8536SCG3V02H30S7.5271NO7.510101050/60$919.84
C8536SCG3V08H307.5271NO7.510101060$919.84
C8536SCG3V03H307.5271NO7.510101050/60$919.84
D8536SCO3V03H307.5271NO7.510101050/60$979.65
C8536SCG3V06H307.5271NO7.510101050/60$919.84
D8536SCO3V08H307.5271NO7.510101060$979.65
D8536SCO3V06H307.5271NO7.510101050/60$979.65
C8536SDG1V02H30S15451NO1525252550/60$1,743.69
C8536SDG1V06H3015451NO1525252550/60$1,743.69
C8536SDG1V08H3015451NO1525252560$1,743.69
D8536SDO1V02H30S15451NO1525252550/60$1,687.71
D8536SDO1V03H3015451NO1525252550/60$1,687.71
SQUARE D -

NEMA Style Magnetic Motor Starter, Reversing

StyleModelHP @ 3 Phase - 480VAmps ACDepthHP @ 3 Phase - 575VNEMA SizeOverload Relay Amp SettingWidthHeightPrice (ex. VAT)
A8736SAO16V02H30S295.31"2003 to 9A7.13"6.91"$1,228.28
B8736SBO4V02H30S5187.2"506 to 18A5.3"7"$1,432.94
C8736SCO8V02H30S10277.2"1019 to 27A5.3"7"$1,675.78
B8736SDO2V02H30S25459"25215 to 45A6"8.5"$3,622.45
B8736SEO2V02H30S50907"50330 to 90A12.72"7.97"$4,775.63
D8736SFO3V02H30S1001357"100445 to 135A14.25"11.69"$12,015.23
SCHNEIDER ELECTRIC -

Motor Starter NEMA 120VAC Nonreversing

ModelItemPrice (ex. VAT)
T36DN13G7SAF6MRM$1,473.59
EATON -

Size 1 An19 Starter Competitive Retrofit Kit

ModelItemPrice (ex. VAT)
AN19DN0A5E020-CRKBJ7JDY$810.11
RFQ
SQUARE D -

Nema Magnetic Motor Starter, 120VAC Coil, 9 To 27 Overload Relay Amp

ModelItemPrice (ex. VAT)
8736SCG8V02H30SCH6MVY$1,773.35
RFQ

We are here to help!

Looking for a part not listed here?