Please note that the item you have bought is a 115V.

Mechanical Conduit Benders | Raptor Supplies Worldwide

Mechanical Conduit Benders

Filter

SOUTHWIRE COMPANY -

Bend Dolly Series Conduit Bender

StyleModelDepth
A646027016.75"
RFQ
B646025019"
RFQ
C646011019.75"
RFQ
D6460230111.25"
RFQ
E6460240114.25"
RFQ
GREENLEE -

Mechanical Conduit Benders

StyleModelCapacityTypePrice (ex. VAT)
A18001/2, 3/4 and 1" Ridgid/IMC ConduitStandard Duty$2,624.43
B18183/4-2" EMT, 1/2-1 1/4" IMC, 1/2-1 1/2" Rigid and Aluminum ConduitHeavy Duty$12,401.78
SOUTHWIRE COMPANY -

Bend Station Series Conduit Bender

SOUTHWIRE COMPANY -

Head Kit

StyleModelHeightWidth
A643167018.7"16.63"
RFQ
B643166019.2"17.45"
RFQ
C646010019.2"17.45"
RFQ
D6479530110"12.75"
RFQ
FERVI -

Pipe Benders

StyleModelDie SizeHandle LengthMax. Work ThicknessMin. Bending RadiusPrice (ex. VAT)
A0723-420 to 600 mm--$381.82
RFQ
B071914, 16, 18, 20, 22, 25 mm-2 mm56, 100 mm$1,080.99
RFQ
C072225.4, 38.1, 44.5 mm1000 mm3 mm75, 125, 150 mm$1,309.09
RFQ
FERVI -

Iron Benders

StyleModelPrice (ex. VAT)
A0102$337.19
RFQ
B0721$327.27
RFQ
HECK INDUSTRIES -

Tubing Rolling Machines

StyleModelCapacityPrice (ex. VAT)
AWFTR51", 1-1/2" and 2" O.D. Tubing$1,517.16
BWFTR451-1/2" Round Tube$800.84
CWFTR41/4" x 1 3/4" Flat Bar, 1-1/2" x 1-1/2" x 16 ga. sq.$593.14
HECK INDUSTRIES -

Pipe and Tube Bending Steel

ModelItemPrice (ex. VAT)
WFB2AH2XKD$621.73
HECK INDUSTRIES -

Pipe and Tube Bending Kit Steel

ModelItemPrice (ex. VAT)
SPBENDKITAH2XKB$549.15
FERVI -

Spiral Bender, 10 x 30 mm Flat Bar Size

ModelItemPrice (ex. VAT)
0113CF3RNQ$396.00
RFQ
FERVI -

Electric Slip Rolling Machine, 400V, 0.75 kW Three Phase Motor

ModelItemPrice (ex. VAT)
0285/75CF3RNF$4,553.68
RFQ
FERVI -

Roll Pipe and Profile Bending Machine, 400V, 1.1 kW Three Phase Motor

ModelItemPrice (ex. VAT)
C076/30CF3RNN$3,657.42
RFQ
FERVI -

Hydraulic Tube Bender, 10 Ton Capacity, 1/2 - 2 Inch Die Size

ModelItemPrice (ex. VAT)
0893CF3RNR$657.60
RFQ
SOUTHWIRE COMPANY -

Conduit Bender, With Handle, 1 Inch Head Size

ModelItemPrice (ex. VAT)
58281440CG6KHW-
RFQ

Mechanical Conduit Benders

Raptor Supplies offers a wide range of mechanical conduit benders from brands like Gardner Bender, Greenlee and Heck Industries for gate & fence construction and electrical conduit installation services. These benders create precise bends on conduits and metal tubings by transferring manual force to the material via hand-crank or ratcheting mechanisms. They are made of aluminium / steel to provide high thermal efficiencies and protection from UV radiations. Selected models are further integrated with double?dog ratchets to prevent shoe spring?back occurrences during bending and can be bolted onto the truck bed or workbench for exceptional flexibility. Choose from a wide range of these mechanical conduit benders available in rubber and steel wheel variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?