Flex Coupling Hubs

Items 1-20 of 207

Page
  1. TB WOOD'S 10B Shaft Coupling Cast Iron Bushed 7.5 Inch Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743363
    Model:
    10B
    £136.11
    €159.27
  2. TB WOOD'S 10S112 Shaft Coupling 3600 Max Rpm 2.72 Inch Width

    Brand:
    TB WOOD'S
    Item:
    GR0743288
    Model:
    10S112
    £130.30
    €152.47
  3. TB WOOD'S 10S138 Shaft Coupling Cast Iron 1-3/8 Inch Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743287
    Model:
    10S138
    £129.21
    €151.20
  4. TB WOOD'S 10S178 Shaft Coupling 1/2 Inch Keyway Width Type-s

    Brand:
    TB WOOD'S
    Item:
    GR0743289
    Model:
    10S178
    £125.51
    €146.87
  5. TB WOOD'S 10S214 Shaft Coupling Cast Iron 2-1/4 Inch Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743292
    Model:
    10S214
    £130.30
    €152.47
  6. TB WOOD'S 10S218 Shaft Coupling 2.72 Inch Width Type-s Flange

    Brand:
    TB WOOD'S
    Item:
    GR0743291
    Model:
    10S218
    £129.21
    €151.20
  7. TB WOOD'S 10S238 Shaft Coupling Cast Iron 2.72 Inch Bore Length

    Brand:
    TB WOOD'S
    Item:
    GR0743293
    Model:
    10S238
    £125.21
    €146.51
  8. TB WOOD'S 10SC48 Shaft Coupling Cast Iron 2.250 Inch Width

    Brand:
    TB WOOD'S
    Item:
    GR0743355
    Model:
    10SC48
    £165.17
    €193.28
  9. TB WOOD'S 10SC50 Shaft Coupling Cast Iron 3600 Max Rpm

    Brand:
    TB WOOD'S
    Item:
    GR0743356
    Model:
    10SC50
    £175.95
    €205.88
  10. TB WOOD'S 10SCH158 Shaft Coupling Cast Iron 1-5/8 Inch Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743333
    Model:
    10SCH158
    £183.26
    €214.45
  11. TB WOOD'S 10SCH178 Shaft Coupling Type-sc Hub 2.34 Bore Length

    Brand:
    TB WOOD'S
    Item:
    GR0743334
    Model:
    10SCH178
    £184.35
    €215.72
  12. TB WOOD'S 10SCH218 Shaft Coupling 2.34 Keyway Length Spacer Hub

    Brand:
    TB WOOD'S
    Item:
    GR0743335
    Model:
    10SCH218
    £182.19
    €213.19
  13. TB WOOD'S 10SCH238 Shaft Coupling Cast Iron 5/8 Keyway Width

    Brand:
    TB WOOD'S
    Item:
    GR0743336
    Model:
    10SCH238
    £184.35
    €215.72
  14. TB WOOD'S 10SCHMPB Coupling Cast Iron 1-1/4 Inch Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743332
    Model:
    10SCHMPB
    £184.35
    €215.72
  15. TB WOOD'S 10SMPB Coupling 7.5 Diameter 1-1/8 Inch Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743286
    Model:
    10SMPB
    £130.51
    €152.72
  16. TB WOOD'S 11B Shaft Coupling Cast Iron 8.62 Inch Height

    Brand:
    TB WOOD'S
    Item:
    GR0743364
    Model:
    11B
    £193.18
    €226.05
  17. TB WOOD'S 11S134 Shaft Coupling Type-s 3.44 In Bore Length

    Brand:
    TB WOOD'S
    Item:
    GR0743296
    Model:
    11S134
    £208.47
    €243.94
  18. TB WOOD'S 11S158 Shaft Coupling 8.62 Inch Height 3/8 Inch Keyway Width

    Brand:
    TB WOOD'S
    Item:
    GR0743295
    Model:
    11S158
    £207.38
    €242.67
  19. TB WOOD'S 11S178 Shaft Coupling 1/2 Keyway Width 1-7/8 Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743297
    Model:
    11S178
    £200.93
    €235.12
  20. TB WOOD'S 11S2 Shaft Coupling Cast Iron 2 Inch Bore Diameter

    Brand:
    TB WOOD'S
    Item:
    GR0743298
    Model:
    11S2
    £208.47
    €243.94

Items 1-20 of 207

Page
Loading...