Please note that the item you have bought is a 115V.

Electric Floor Heating Kit Accessories | Raptor Supplies Worldwide

Electric Floor Heating Kit Accessories

Filter

THERMOSOFT -

Electric Floor Heating Kit Accessories

StyleModelItemPrice (ex. VAT)
AINSTALRMFloor Heating Installation Monitor$63.24
BTRWL3812Plastic Trowel$31.70
CTRWL3838Plastic Trowel$34.11
DANFOSS -

GX Series Snow Melting Sensors

StyleModelPrice (ex. VAT)
A088L3051$741.32
RFQ
B088L3052$615.80
RFQ
DANFOSS -

GX Series Timer/Contactor Panels

Danfoss GX Series timer / contactor panels are electrical control panels designed for snow and ice melting applications. They have NEMA 1 enclosures to protect the internal components from dirt and accidental contact. These UL-listed units can be used independently or in conjunction with an automatic controller. They have a dial that allows users to set a timer for up to 4 hours.

StyleModelVoltageAmpsDepthHeightWidthPrice (ex. VAT)
A088L3438120V AC100A5"12"10"$5,327.65
RFQ
A088L3439120V AC200A6"14"12"$6,269.07
RFQ
A088L3437120V AC200A5"12"10"$2,092.34
RFQ
A088L3436120V AC100A5"12"10"$1,721.07
RFQ
StyleModelLengthPrice (ex. VAT)
A088L105315 ft.$88.60
RFQ
A088L105475 ft.$100.42
RFQ
StyleModelCoil VoltsPrice (ex. VAT)
A088L3450120V$277.63
RFQ
A088L3451208V-240V$277.63
RFQ
DANFOSS -

RX Series Power Kits

StyleModelPrice (ex. VAT)
A088L0760$245.15
RFQ
B088L0761$230.37
RFQ
DANFOSS -

RX Series Roof Clips

StyleModelPrice (ex. VAT)
A088L0024$48.73
RFQ
B088L3003$48.73
RFQ
C088L3001$159.48
RFQ
D088L3012$31.01
RFQ
DANFOSS -

RX Series Power Connection Kits

StyleModelPrice (ex. VAT)
A088L0023$67.93
RFQ
B088L0006$67.93
RFQ
DANFOSS -

Spacer Clip, Pack Of 10

ModelItemPrice (ex. VAT)
088L3004CJ6YLF$17.72
RFQ
DANFOSS -

Replacement Thin Floor Sensor, 10 K Ohm

ModelItemPrice (ex. VAT)
ETF-110/99CCJ6YNL$53.16
RFQ
DANFOSS -

Power Module with GFCI, 15A Max.

ModelItemPrice (ex. VAT)
088L5135CJ6YKB$224.45
RFQ
DANFOSS -

Remote Control And Display Panel, Snow Sensor

ModelItemPrice (ex. VAT)
088L3038CJ6YNN$388.39
RFQ
VULCAN HART -

Trowel, 3/16 x 5/32 Size

ModelItemPrice (ex. VAT)
00-913116AP4ZDU$33.84
RFQ
DANFOSS -

End Seal Kit, 5 End Seal

ModelItemPrice (ex. VAT)
088L1457CJ6YLL$53.16
RFQ
DANFOSS -

Mounting Bracket

ModelItemPrice (ex. VAT)
19808390CJ6YLE$91.56
RFQ
DANFOSS -

Little Buzzer Continuity Alarm

ModelItemPrice (ex. VAT)
088L0028CJ6YNJ$93.03
RFQ
DANFOSS -

Weatherproof Thermostat, With Water Tight Enclosure, 120V-277V

ModelItemPrice (ex. VAT)
088L3422CJ6YNP$329.31
RFQ
DANFOSS -

End Seal, Silicone, Pack Of 5

ModelItemPrice (ex. VAT)
088L0767CJ6YLD$124.04
RFQ
DANFOSS -

Roof Clip Adhesive, 10.3 fl. oz. Tube

ModelItemPrice (ex. VAT)
088L3000CJ6YLR$41.35
RFQ
DANFOSS -

Down Spout Edge Protection Plate

ModelItemPrice (ex. VAT)
088L3002CJ6YLP$48.73
RFQ
DANFOSS -

Nameplate

ModelItemPrice (ex. VAT)
088L3405CJ6YNM$118.15
RFQ
12

Electric Floor Heating Kit Accessories

Raptor Supplies offers electric floor heating kit accessories, such as floor heating installation monitors and trowels, from brands like ThermoSoft and Vulcan Hart. Floor heating installation monitors are used to monitor radiant flooring mats for short or open circuits during installation. They operate on a standard 9 Volt battery (included). Trowels are used to avoid nicking the wire; ideal for use with radiant floor heating mats.

We are here to help!

Looking for a part not listed here?