Please note that the item you have bought is a 115V.

Frame and Trim Saws | Raptor Supplies Worldwide

Frame And Trim Saws

Filter

MILWAUKEE -

Circular Saws

StyleModelTool LengthAmpsBlade Dia.Tool WeightVoltageBrake TypeCord LengthHandle TypePrice (ex. VAT)
A6390-2113 11/16"15.07.25"10.4 lb.120AC/DCNone9ft.Tilt Lok(TM)$242.88
B2732-21HD13.75"12.07.25"12.4 lb.18 VACElectric-Soft Grip$681.25
C6470-2117.5"15.010.25"17.8 lb.120Electric12ft.Bail$558.93
D2830-2018-7/8"-7 1/4"-18 VDC---$398.20
SKIL -

Circular Saw

StyleModelAmpsNo Load RPMTool LengthTool WeightPrice (ex. VAT)
A5080-0112.0530010.5"11.2 lb.$105.53
B5180-0113.0460011.375"9.6 lb.$94.41
C5280-0115.0530014"10.1 lb.$111.69
SKIL -

Worm Drive Circular Saws

Skilsaw worm drive circular saws offer superior cutting performance, suitable for applications like decking, siding and framing. They are equipped with a maximum bevel of 53 degrees that permits the user to cut in different patterns. They have a 15 A motor, offering superior power to rip through more wood in less time. These circular saws feature lightweight magnesium construction that decreases user fatigue & improves work efficiency. Choose from a wide range of worm drive circular saws, available in 20, 14.2, 11.5 and 16.5 lb tool weight options.

StyleModelVoltageAmpsArbor SizeBlade Dia.No Load RPMNumber of ConductorsTool LengthTool WeightPrice (ex. VAT)
ASPT78W-0112013.0Diamond8.25"43003 Conductor18.5"18.5 lb.$370.69
BSPT77W-72120 VAC15.0Diamond-Shaped7.25"5300319.5"14.2 lb.-
RFQ
CSPT77WML-72120 VAC15.0Diamond-Shaped7.25"5300319.5"11.5 lb.$326.49
DSPT70WM-22120 VAC15.0Diamond10.25"4600220 25/64"16.5 lb.$525.04
MILWAUKEE -

Metal Cutting Circular Saw 8 Inch Blade 3700 Rpm

ModelItemPrice (ex. VAT)
6370-21AD2XZZ$536.86
SKIL -

Circular Saw, 7 1/4 Inch Blade Dia., 15 A Current, 2 Inch Max. Cutting Depth, Corded

ModelItemPrice (ex. VAT)
SPT77W-01CN2TPQ$311.24

We are here to help!

Looking for a part not listed here?