Please note that the item you have bought is a 115V.

Wheel Dolly | Raptor Supplies Worldwide

Wheel Dolly

Filter

VESTIL -

CTRT Series Chair And Table Racks

StyleModelNumber of ChairsPrice (ex. VAT)
ACTRT-3636$899.84
RFQ
BCTRT-36-2C72$967.98
RFQ
VESTIL -

ALL-T Series All Terrain Dollies

StyleModelLoad CapacityNumber of TiersPrice (ex. VAT)
AALL-T-D6W-10001000 lbs.6$1,188.93
RFQ
BALL-T-D8W-14001400 lbs.8$1,407.18
RFQ
VESTIL -

CMD Series Corner Mover Dollies

Vestil CMD Series corner mover dollies are designed to move and get into spots that would otherwise be impossible. The three-sided unit allows easy manoeuvring of a rectangular and square item. These dollies come with attached casters to allow easy navigation that best suits the current setting. They have a smooth powder-coated finish to provide long-lasting surface stability. Choose from a wide range of Vestil CMD Series corner mover dollies, available in uniform load handling capacities ranging from 800 to 1200 lb on Raptor Supplies.

StyleModelLoad CapacityMaterialUsable LengthPrice (ex. VAT)
ACMD-A-200-4PK800 lbs.Aluminum2 1/2"$337.98
RFQ
BCMD-A-NS-200-4PK800 lbs.Aluminum1 3/4"$316.20
RFQ
CCMD-S-300-4PK1200 lbs.Steel2 1/2"$313.51
RFQ
AME INTERNATIONAL -

Tire Dollies

StyleModelPrice (ex. VAT)
A71335$2,421.82
RFQ
B15455$1,090.91
RFQ
BWT1500NT$4,429.09
RFQ
JESCRAFT -

Heavy Duty Steel Flat Dollies

StyleModelOverall DimensionsPrice (ex. VAT)
AFD-2436MR8-4S40.5" x 24" x 11"$272.73
RFQ
BFDH-2436MR8-4S40.5" x 24" x 41"$316.36
RFQ
CFD-2448MR8-4S52.5" x 24" x 11"$283.18
RFQ
DFDH-2448MR8-4S52.5" x 24" x 41"$329.09
RFQ
AME INTERNATIONAL -

Wheel Dolly

StyleModelPrice (ex. VAT)
A71300$238.39
BWT1500NT-B$6,545.45
RFQ
GRAY -

Wheel Dolly 1500 Lbs. Capacity

ModelItemPrice (ex. VAT)
WD-150SAA3KTH$3,855.05
AME INTERNATIONAL -

Single Truck Wheel Dolly 400 Lb. Capacity

ModelItemPrice (ex. VAT)
71320AC6GXM$388.35
APPROVED VENDOR -

Truck Wheel Dolly Length 48"

ModelItemPrice (ex. VAT)
3XKR7AD3BEF$335.84
OTC TOOLS -

Easy Roller Dolly 1500lb 9-1/2 Inch

ModelItemPrice (ex. VAT)
1580AF6LHA$401.08
OTC TOOLS -

Dual Wheel Dolly High Lift 47-41/64 Inch Length

ModelItemPrice (ex. VAT)
5105BAH7YBA$4,687.45
ADVANCE TABCO -

Pan Truck, 20-3/4 X 26-3/4 X 31-5/8 Inch Size

ModelItemPrice (ex. VAT)
PD-1CD7WYX$318.18
MARTINS INDUSTRIES -

Wheel Dolly, 50 x 31.10 x 16.92 Inch Size, Steel, Grey And Orange

ModelItemPrice (ex. VAT)
MSTWDCE8PUB$185.13
RFQ
VESTIL -

Plastic Truck Double Deck, Floor Brake, Single Handle, 23-5/8 x 33-1/4 Inch Size

ModelItemPrice (ex. VAT)
TRP-2334-2-FBCE4RHM$553.60
RFQ
VESTIL -

Keg Transport Dolly, 200 Lb. Capacity

ModelItemPrice (ex. VAT)
KT-D-16-200-BLCE3EDY$185.44
RFQ

Wheel Dolly

Wheel Dollies are ideal for one who needs one-man removing and transporting of automotive wheels and tire / wheel assemblies. They can lift heavy wheel / tires and are tough enough to handle even heavier wheel assemblies. Wheel dollies are available in manual and hydraulic versions with a maximum load capacity of 280 lbs per tire or 1,500 lbs for a tire assembly

We are here to help!

Looking for a part not listed here?