Please note that the item you have bought is a 115V.

Air Screwdrivers | Raptor Supplies Worldwide

Air Screwdrivers

Filter

SPEEDAIRE -

Air Screwdrivers

Speedaire air screwdrivers are commonly used in fragile production setups that require low-torque fastening like connecting printed circuit boards and other electronic equipment. They keep the operators forearm in synch with the bit to reduce fatigue and allow highest pressure and control. These screwdrivers are provided with a chuck that holds replaceable screwdriver bits and a motor that rotates the bits to turn screws without overdriving them. Choose from a range of these air screwdrivers, available in pistol and straight handle types.

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadDutyFree SpeedHandle TypeOperationOverall LengthPrice (ex. VAT)
A21AA80416General800 rpmStraightReversible10.25"$294.78
B21AA81416General1800 rpmStraightReversible9.5"$139.34
C12V7434.029.0Industrial1800 rpmPistolPositive7 13/32"$164.04
CHICAGO PNEUMATIC -

Air Screwdriver

StyleModelOperationAir InletAverage CFM @ 15 Second Run TimeOverall LengthCFM @ Full LoadDutyFree SpeedHandle TypePrice (ex. VAT)
ACP2755High Speed, Ergonomic1/4" NPT2.56.3"10General2200 rpmPistol$340.86
BCP2780High Torque, Ergonomic1/4" NPT2.56.5"10General2100 rpmPistol$415.51
CCP2765High Torque, Ergonomic1/4" NPT2.57"10General900 rpmPistol$410.64
DCP2621High Torque, Ergonomic1/4" NPT7.759.1"31Industrial1000 rpmInline$923.01
ECP2611High Torque, Ergonomic, 3 Air Inlets1/4" NPT5.259.3"21Industrial1000 rpmPistol$870.05
FCP2003Reversible1/8" NPT2.257.7"9Industrial1100 rpmIn line$1,464.68
ASG JERGENS -

Air Screwdriver

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadFree SpeedMin. Hose SizeOverall LengthPrice (ex. VAT)
AHP402.5010.01000 rpm3/16"7"$891.03
BHPFL2805.0020.0250 rpm5/16"9.625"$1,426.10
INGERSOLL-RAND -

Air Screwdrivers

StyleModelOverall LengthAir InletAverage CFM @ 15 Second Run TimeCFM @ Full LoadDutyFree SpeedHandle TypeMin. Hose SizePrice (ex. VAT)
A1RPMS1--------$1,668.69
BQS1P15S1D--------$1,929.49
C5RALP17.25"1/4" NPT4.017.0Industrial2000 rpmPistol1/4"$966.76
D3717.25"1/4" NPT4.029.0General1800 rpmPistol3/8"$261.46
E5RANP18"1/4" NPT4.017.0Industrial900 rpmPistol1/4"$1,072.48
F1RANC18.5"1/8" NPT2.013.0Industrial1000 rpmPistol1/4"$1,172.30
G5RALC18.75"1/4" NPT4.017.0Industrial2000 rpmPistol1/4"$1,099.91
H1RPNS18.75"1/8" NPT2.013.0Industrial1000 rpmInline1/4"$1,472.96
I1RPQS18.75"1/8" NPT2.013.0Industrial500 rpmInline1/4"$1,519.18
H1RPMC18.75"1/8" NPT2.013.0Industrial1650 rpmInline1/4"$1,253.40
H1RPNC18.75"1/8" NPT2.013.0Industrial1000 rpmInline1/4"$1,255.35
J5RANC19.5"1/4" NPT4.017.0Industrial900 rpmPistol1/4"$1,255.44
K1RLNC19.25"1/8" NPT2.013.0Industrial1000 rpmInline1/4"$1,146.70
L5RLLC110"1/4" NPT4.016.0Industrial2100 rpmInline1/4"$1,185.83
M7RAMC110.5"1/4" NPT4.027.0Industrial1000 rpmPistol5/16"$2,574.63
N5RLNC110.75"1/4" NPT4.016.0Industrial1000 rpmInline1/4"$1,233.80
O7RLMC112"1/4" NPT4.027.0Industrial1200 rpmInline5/16"$2,432.16
CLECOTOOLS -

Air Screwdriver

StyleModelAir InletCFM @ Full LoadFree SpeedHandle TypeMin. Hose SizeOverall LengthPrice (ex. VAT)
A19PCA03Q-G1/4" NPT161900 rpmPistol3/8"8.3"$2,165.55
A19PTA09Q-G1/8" NPT11470 rpmPistol3/8"9.8"$2,467.10
B19TTA04Q-G1/8" NPT111100 rpmT Handle3/8"8"$2,378.50
C19PTA04Q-G1/8" NPT251100 rpmPistol3/8"8"$2,279.75
A19PCA04Q-G1/8" NPT161100 rpmPistol3/8"8.1"$2,213.05
D19TTA15Q-G1/8" NPT11260 rpmT Handle3/8"9.7"$2,595.93
E19TTA09Q-G1/8" NPT11470 rpmT Handle3/8"9.8"$2,598.13
F19TTA07Q-G1/8" NPT11660 rpmT Handle3/8"8.4"$2,513.66
F19TTA05Q-G1/8" NPT11660 rpmT Handle3/8"8.4"$2,437.58
F19TCA05Q-G1/8" NPT11660 rpmT Handle3/8"8.5"$2,594.10
G19SCA04Q-G1/8" NPT381100 rpmInline1/4"9.8"$2,358.78
H19SPA05Q-G1/8" NPT11660 rpmInline1/4"9.5"$2,377.36
G19SCA05Q-G1/8" NPT28660 rpmInline1/4"10.2"$2,405.44
A19PTA15Q-G1/8" NPT11260 rpmPistol3/8"9.7"$2,458.40
A19PTA05Q-G1/8" NPT25660 rpmPistol3/8"8.4"$2,279.75
A19PCA05Q-G1/8" NPT25660 rpmPistol3/8"8.5"$2,343.43
I19SPA04Q-G1/8" NPT111100 rpmInline1/4"9.1"$2,343.43
F19TCA04Q-G1/8" NPT111100 rpmT Handle3/8"8.1"$2,546.48
CHICAGO PNEUMATIC -

Screwdriver Shut Off Clutch

ModelItemPrice (ex. VAT)
CP2622AH7LWQ$959.86
CHICAGO PNEUMATIC -

Screwdriver Pistol Cushion Clutch

ModelItemPrice (ex. VAT)
CP2612AH7LXF$603.68
CHICAGO PNEUMATIC -

Screwdriver Straight Cushion Clutch

ModelItemPrice (ex. VAT)
CP2623AH7LXG$442.75
INGERSOLL-RAND -

Air Screwdriver 2.7 to 30.1 inch-lb.

ModelItemPrice (ex. VAT)
1RTNS1AB7XBJ$1,668.43

Air Screwdrivers

Air screwdrivers are compressed air powered screwdrivers designed for use on wood, plastic, metal and resin in production, manufacturing & assembling applications. Raptor Supplies offers a wide range of compressed air actuated pneumatic screwdrivers from brands like Chicago Pneumatic, Ingersoll-Rand, Speedaire, Cleco, Master Power and ASG. Ingersoll-Rand adjustable clutch screwdrivers deliver precise torque for critical fastening industrial-duty applications. These adjustable clutch screwdrivers feature a trigger (piston style screwdrivers) or lever (in-line screwdrivers) operation mechanism which allows compressed air supply through the inlet. They can either be set in clockwise or anti-clockwise motion of rotation while shut-off reduces the air consumption required. The compact in-line design makes them suitable for use in tight spaces and coated grip ensure less user fatigue. Speedaire air screwdrivers with internal clutch adjustments make them ideal for light assembly and general repair applications. These screwdrivers can rotate at a maximum speed of 1800 RPM. The pistol grip style screwdrivers are designed for easy handling & feature a positive direction operation whereas in-line screwdrivers offer reversible operation.

We are here to help!

Looking for a part not listed here?