Please note that the item you have bought is a 115V.

Abrasive Blasters | Raptor Supplies Worldwide

Abrasive Blasters

Filter

ECONOLINE -

Cabinets

StyleModelItemPrice (ex. VAT)
A410462-CAccessory$81.26
B410462-GCabinet$113.64
FERVI -

Vertical Sandblast Cabinets

StyleModelAir ConsumptionNozzle Dia.Working AreaPrice (ex. VAT)
AKIT0231---$3,229.11
RFQ
BKIT0190---$1,674.64
RFQ
C0575240 to 300LPM4, 5, 6, 7 mm850 x 480 x 340 to 540 mm$737.85
RFQ
D0687630LPM6, 7 mm1200 x 600 x 600 mm$2,201.65
RFQ
ALC -

Abrasive Blasting Cabinets

StyleModelPrice (ex. VAT)
A40403L$3,065.99
B40411$3,158.90
C40413L$4,181.16
D40403$2,697.23
E40413$3,376.29
F40411L$3,642.21
StyleModelItemPrice (ex. VAT)
A101695S-AAbrasive Blast Cabinet$2,841.99
A103098R-4Cabinet$7,592.21
A102765R-ACabinet$5,738.58
StyleModelItemPrice (ex. VAT)
A412012LGlove$43.24
A412020RGlove$28.40
A412012RGlove$41.83
A412001-11Glove$44.96
A412020LGlove$32.86
A412403LGloves$95.49
A101804-AKit$477.71
GRAINGER -

Abrasive Blasting Media

StyleModelPrice (ex. VAT)
ASCB120-50$304.34
BAOW 50 Micron$307.08
CAOB46-50$140.24
DAOW 50 Micron$44.40
EAOW 50 Micron$99.98
FAOB80-50$151.15
GWS 12-20$103.74
HG-50$107.78
IGAR10055$94.88
JBKB2040-80$76.28
KAOB150-50$152.03
LCRN2-40$66.78
MS-110$105.03
NBD 3060$75.35
OSCB220-50$317.59
PST 20-40$424.81
QCRN3-40$67.10
RG-25$107.78
SGAR3655$93.38
TST 60-140$424.81
UAOB220-50$150.76
GWS 8-12$101.21
VST 40-70$424.81
WST 35-50$424.81
XAOB60-50$141.36
ECONOLINE -

Air Filters

StyleModelItemPrice (ex. VAT)
A411136Air Filter$223.58
B411119Air Filter$165.51
C411151Filter$103.30
-

Air Filters

StyleModelPrice (ex. VAT)
A11121212$24.35
BKH01AA587$94.88
FERVI -

Sandblast Cabinets

StyleModelAir ConsumptionOverall DimensionsPrice (ex. VAT)
A0575S240 - 300 L/min905 x 620 x 1390 mm$596.11
RFQ
B0878540 L/min1030 x 850 x 1640 mm$2,124.00
RFQ
C0601630LPM-$3,094.21
RFQ
D0615880 L/min1330 x 1515 x 2070 mm$5,172.00
RFQ
E0605880LPM-$3,778.51
RFQ
ALLSOURCE -

Economy Portable Blaster Kit, 13/64 In-1/4 Inch Nozzle Inner Dia, 7 Cfm Min. Cfm, 80 PSI

ModelItemPrice (ex. VAT)
4001544CV4LWA$44.03
ECONOLINE -

Portable Soda Blaster

ModelItemPrice (ex. VAT)
101826G-AAF2XWD$4,292.30
ECONOLINE -

Blast Media, Glass Beads, Size F, 50 lb

ModelItemPrice (ex. VAT)
521100Z-50CP4CEL$97.05
ECONOLINE -

Foot Pedal, Siphon, 2 Hoses

ModelItemPrice (ex. VAT)
201714YWCP4CFT$94.74
ECONOLINE -

Trigger Gun Assembly 12Cfm T/C

ModelItemPrice (ex. VAT)
201647CP4CHU$394.94
ECONOLINE -

Filter Plate

ModelItemPrice (ex. VAT)
309201-66CV4MBJ$21.49
ALC -

Glass Bead, M, 25 lb

ModelItemPrice (ex. VAT)
40105CN8FBH$131.51
ALC -

Air Jet, Silver, 15 cfm, 1/8 Inch

ModelItemPrice (ex. VAT)
40048CN8FBJ$5.05
ECONOLINE -

Door Gasket 5/16 Inch Thick X 1/2 Inch, Sold By The Foot, 5/16 Inch X 1/2 In

ModelItemPrice (ex. VAT)
411401CP4CFU$3.13
MCR SAFETY -

Safety Glasses

ModelItemPrice (ex. VAT)
RP310PFCT2TED$18.00
ECONOLINE -

Abrasive Blaster Glove, 1 Pair

ModelItemPrice (ex. VAT)
4-12001CV4KPW$39.05
ALC -

Ceramic Nozzle, 15 cfm, Siphon, 1/4 Inch

ModelItemPrice (ex. VAT)
40057CN8FBK$8.59
12

We are here to help!

Looking for a part not listed here?