Please note that the item you have bought is a 115V.

Hydraulic Bulk Hoses | Raptor Supplies Worldwide

Hydraulic Bulk Hoses

Filter

Hydraulic hoses are flexible tubes designed to transport hydraulic fluid (oils). They play a crucial role in the construction, agriculture, manufacturing and automotive industries. These bulk ... Read More

EATON -

Hydraulic Hoses

StyleModelItemCover MaterialDash SizeLengthMaterialMin. Bend RadiusOperating PressureReinforcementPrice (ex. VAT)
AFC619-32-25Bulk HoseSynthetic Rubber32--6"100 psi1 Helical Wire Braid$1,594.26
AFC619-12-25Bulk HoseSynthetic Rubber12--2.5"300 PSIBraid$635.61
B2807-16X25General Purpose HoseStainless Steel16--9"1000 psiStainless Steel Braid$692.86
CH11506-50General Purpose Hose--50ft.----$236.38
CH11520-50General Purpose Hose--50ft.----$800.06
CH11508-50General Purpose Hose--50ft.----$309.93
CH11512-50General Purpose Hose--50ft.----$370.46
AFC619-24X60FTHydraulic HoseSynthetic Rubber-24--5150(2) Textile Braid and Helical Wire$2,836.19
DH06910-50Hydraulic HoseFiber Braid10--5-1/2"1750 psiFiber Braid, Steel Braid$1,245.46
EH01720-50Hydraulic HoseNeoprene20--10"375 PSI(2) Fiber Braid$3,196.41
EH01704-50Hydraulic HoseNeoprene04--3"1250 PSI(2) Fiber Braid$583.11
B2807-10-25Hydraulic HoseStainless Steel Wire Braid10--6.5"1500 psi1 Wire Braid$440.40
FH10006-50Hydraulic HoseFiber Braid6--3350Fiber Braid$413.85
GH10108-50Hydraulic HoseSynthetic Rubber8--5350Fiber Braid$423.85
HH19006-50Hydraulic HoseSynthetic Rubber06--5"3400 psiSteel Braid$686.15
IH43032-50Hydraulic HoseSynthetic Rubber32--12-1/2"4000 psi(4) Spiral Steel Plies$7,745.36
AFC619-32X60FTHydraulic HoseSynthetic Rubber-32--6100(2) Textile Braid and Helical Wire$3,411.26
JH28008-50Hydraulic HoseSynthetic Rubber08--3-1/2"4500 PSI(2) Steel Braid$801.34
EH01716-50Hydraulic HoseNeoprene16--8"565 PSI(2) Fiber Braid-
RFQ
KH03932-50Hydraulic HoseNeoprene32--6"100 psi(2) Fiber Ply and Helical Wire-
RFQ
LH29006-50Hydraulic HoseSynthetic Rubber06--5"5800 PSI(2) Steel Braid$660.84
JH28016-50Hydraulic HoseSynthetic Rubber16--6"3000 psi(2) Steel Braid$2,031.29
GH10110-50Hydraulic HoseSynthetic Rubber10--6350Fiber Braid$506.51
JH28004-50Hydraulic HoseSynthetic Rubber04--2"6500 PSI(2) Steel Braid$607.86
LH29010-50Hydraulic HoseSynthetic Rubber10--8"4000 psi(2) Steel Braid$917.00
GATES -

Spiral Wire Hose, 1.25 Inch I.D, 1.85 Inch O.D, 4000 PSI, Black

ModelItemPrice (ex. VAT)
46510075BX3BPZ$94.84
RFQ
REELCRAFT -

Air/Water Replacement Hose Assembly, 1/2 Inch ID, 30 Feet Length

ModelItemPrice (ex. VAT)
601021-30BT8EWM$78.50
RFQ
REELCRAFT -

Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 5 Feet

ModelItemPrice (ex. VAT)
S39-260043BT6KBH$80.18
RFQ
REELCRAFT -

Hose, Inner Diameter 3/8 Inch, 2600 Psi, Hose Length 35 Feet

ModelItemPrice (ex. VAT)
S44-260043BT6KBP$241.82
RFQ
REELCRAFT -

Grease Hose, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 50 Feet

ModelItemPrice (ex. VAT)
S5-260044BT6KBU$369.09
RFQ
REELCRAFT -

Hose, Inner Diameter 3/4 Inch, 50 Psi, Hose Length 50 Feet

ModelItemPrice (ex. VAT)
S600160-2BT6KBV$506.55
RFQ
REELCRAFT -

Hose Assembly, 1/4 Inch ID, 50 Feet Length

ModelItemPrice (ex. VAT)
601001-50BT8EWN$67.92
RFQ
REELCRAFT -

PVC Hose, 3/4 Inch ID, 150 Feet Length

ModelItemPrice (ex. VAT)
601026-150BT8EWT$435.02
RFQ
GATES -

Hydraulic Hose, 4.5 Inch I.D, 5.19 Inch O.D, 100 PSI, Black

ModelItemPrice (ex. VAT)
33190273BX2MXQ$161.66
RFQ
REELCRAFT -

Hose, Inner Diameter 3/8 Inch, 2600 Psi, Hose Length 2 Feet

ModelItemPrice (ex. VAT)
S32-260043BT6KBC$94.18
RFQ
REELCRAFT -

Grease Hose, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 35 Feet

ModelItemPrice (ex. VAT)
S26-260044BT6KBB$334.73
RFQ
REELCRAFT -

Grease Hose, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 50 Feet

ModelItemPrice (ex. VAT)
S27-260044BT6KAZ$357.64
RFQ
REELCRAFT -

Hose Reel and Trailer, 1 Inch ID, 100 Feet Length

ModelItemPrice (ex. VAT)
600910BT8EWH$3,730.44
RFQ
GATES -

Wire Braid Hose, 0.1875 Inch I.D, 0.43 Inch O.D, 3250 PSI, Black

ModelItemPrice (ex. VAT)
46578069BX2PJV$8.60
RFQ
WATTS -

Hose Assembly Kit

ModelItemPrice (ex. VAT)
AK 909-HOSE ASSY 2 1/2-4BY7ECQ$225.70
RFQ
WATTS -

Hose Assembly Kit, 2 1/2 To 6 Inch Size

ModelItemPrice (ex. VAT)
994-HOSE ASSY 2 1/2-6CA8NBU$238.38
RFQ
THOMAS & BETTS -

Power Hose, 10 Feet

ModelItemPrice (ex. VAT)
13619CJ2LQK$13.33
RFQ
REELCRAFT -

Hose Reel, Inner Diameter 1/2 Inch, 2000 Psi, Hose Length 50 Feet

ModelItemPrice (ex. VAT)
TH88050 OMPBT7LYA$2,082.18
RFQ
REELCRAFT -

Grease Hose Assembly, High Pressure, 1/4 Inch ID, 30 Feet Length

ModelItemPrice (ex. VAT)
7-260044BT7VNB$172.54
RFQ
REELCRAFT -

Hose Reel and Trailer, 1 Inch ID, 100 Feet Length

ModelItemPrice (ex. VAT)
600911BT8EWL$2,484.30
RFQ
12...89

Hydraulic Bulk Hoses

Hydraulic bulk hoses can be sliced to any required length and the hose fittings can then be attached to the hose closures. Raptor Supplies offers a whole range of these hydraulic hoses from brands like Aeroquip, AME, Dixon, Eaton, Esco Tire Tools, Parker and Reelcraft. These hoses are suitable for moving fluids in high-pressure petroleum- and water-driven hydraulic systems. They are available in 100, 150, 200, 250, 300 and 350 psi operating pressure ratings.

Features

Enerpac High Pressure Hoses

  • They are ideal for high-pressure applications and can withstand up to 10000 psi pressures.
  • These hoses have a two-layer, steel braided construction covered by a polyurethane sleeve for strength and abrasion resistance.
  • They have vinyl strain relief guards and both ends for durability.

Parker Hydraulic Hoses

  • They feature two-wire braided construction that accounts for higher flexibility than the standard spiral counterparts.
  • These hoses are equipped with ToughCovers to protect themselves from abrasion.
  • They can withstand temperatures within the range of -40 to 212 degrees F.

Aeroquip Hydraulic Hoses

  • They have rubber covers that provide heat insulation.
  • These Eaton Aeroquip hoses can handle temperatures within the range of -40 to 275 degrees F.
  • They are manufactured as per SAE standards and can withstand up to 200 psi pressures.

Frequently Asked Questions

How do you size a hydraulic hose?

Hose sizes are designed on the basis of their inner diameter, which is the measurement of the straight line between the two farthest points on the inner surface of the tube.

Does hydraulic hose size affect the flow parameters?

Yes, flow velocity is determined by both the hydraulic hose size and the hydraulic pump's flow rate. So, changing the hydraulic hose size but leaving the flow rate of the hydraulic pump same, will affect the flow velocity.

What are the vacuum ratings of these hydraulic bulk hoses?

These hydraulic bulk hoses have vacuum ratings ranging from 12 to 28 inch Hg.

What standards do these hydraulic bulk hoses comply with?

These hoses meet ISO 1436-1 Type 2SN, SAE 100R2 Type AT and EN 853 Type 2SN standards.

How do I select a right hydraulic bulk hose for my application?

Consider factors like the required pressure rating, temperature range, fluid compatibility, hose size (inner diameter) and reinforcement type (wire braid or spiral) to choose the appropriate bulk hose.

We are here to help!

Looking for a part not listed here?