-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Chain |
---|
Height (cm) | 0.64 |
---|---|
Length (cm) | 0.64 |
Width (cm) | 45.72 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9945 |
Please note that the item you have bought is a 115V.