what are cylindrical bearings?

Cylindrical roller bearings are mechanical components. They facilitate precise and smooth rotation of shafts or axles in machinery. They consist of cylindrical rollers evenly spaced and guided by cages or ribs, with inner and outer rings holding the rollers. This design allows the bearings to handle high radial loads with low friction and minimal heat generation during operation. Understanding their anatomy, types and advantages is essential for selecting the right bearing for specific applications. Factors like load capacity, speed ratings and lubrication requirements guide the selection process.

Contents

Where are these bearings used?

  • Automotive: Engine components, transmissions, wheel hubs and steering systems.
  • Aerospace: Landing gear systems, engine assemblies, flight control mechanisms.
  • Industrial Machinery: Pumps, compressors, conveyors, machine tools and gearboxes.
  • Railways: Axle bearings, traction motors and wheel bearings in locomotives and rolling stock.
  • Mining and Construction: Excavators, bulldozers, crushers and conveyor systems.

Generally, roller bearings offer higher load capacities than ball bearings of the same size. The other significant difference between the two bearings is their contact area. For ball bearings, the contact area is a single point where the roller bearings hit a much larger area.

How do you choose the correct bearing for your project or application?


When choosing a bearing, you must consider several essential factors. Above all of these factors is the load that the bearing can support – load capacity.

There are two types of bearing loads:

– Radial load: Perpendicular to the axis, acting at right angles to the shaft (bearing’s axis of rotation).
– Axial (thrust) load: Parallel to the axis of rotation, acts in the same direction as the shaft. It is considered when the load is parallel to the post.

categorization of bearing types

How are they used?

  1. Choose the appropriate size and type of cylindrical roller bearing based on the application requirements and load conditions.
  2. Ensure proper alignment and fit of the bearing onto the shaft and within the housing to prevent misalignment and premature wear.
  3. Lubricate the bearing to reduce friction and dissipate heat effectively, extending the bearing’s lifespan.
  4. Install the bearing to support radial & axial loads or a combination of both, depending on the application’s needs.
  5. Regularly inspect the bearing for signs of wear, such as unusual noise or vibration and replace or maintain it as necessary to prevent failure and downtime.

Top Picks for Cylindrical Roller Bearings

Aetna clutch release bearing assemblies are ideal for automotive applications having manual transmission systems. They are used to disengage the clutch from the engine’s flywheel when the driver depresses the clutch pedal for smooth shifting between gears. These bearing assemblies are found in vehicles, such as cars, trucks and commercial vehicles equipped with manual transmissions.

Aetna Clutch Release Bearing Assemblies

Aetna Clutch Release Bearing Assemblies

Timken roller bearings are ideal for automotive, aerospace, heavy equipment, railway and industrial machinery applications. They facilitate smooth rotational motion, supporting heavy loads and high speeds. They are used in critical applications like wheels, transmissions and flight controls.

Timken Roller Bearings

Timken Roller Bearings


BL Needle Roller Clutch bearings are used in applications requiring controlled engagement and disengagement, commonly found in machines, such as printing presses, textile machines and packaging equipment. These bearings’ steel cage material ensures durability. They can withstand temperatures ranging from -5 to 250 degrees C. Their drawn cup design facilitates easy installation and maintenance.

BL Needle Roller Clutch Bearings

BL Needle Roller Clutch Bearings

Overall, Cylindrical roller bearings are similar to radial ball bearings. They are designed to carry a radial load while minimising friction. Cylindrical roller and radial ball bearings can also handle a small amount of axial loads depending on the application and internal design of the bearings.

Where do I Buy These Roller Bearings?

Raptor Supplies is your go-to international MRO supplier for these pneumatic tools. We offer the entire range to customers in the UK, Europe, the Middle East, Africa as well as Asia. You can also contact us anytime through our 24×7 chat support, phone, WhatsApp or email. Also, discover what our valued customers say about our service on our dedicated review page!