Full-face respirators are the most effective form of protection against dust and fumes. They cover the entire face, including the eyes, nose and mouth. Half-face respirators or masks only cover the nose and mouth. Full-face respirators, on the other hand, provide overall protection.
Respirator | Connection Type | Suspension |
Mira Safety CM-8M Full-Face Respirator | Threaded | 6-point |
Honeywell 5400 Series Full-Face Respirator | Threaded | 4-point |
3M Reusable 6900 Full Face Respirator | Bayonet | 4-point |
In industries such as chemical processing and healthcare, ensuring the highest level of protection is not just a priority but an absolute necessity. This is where full-face respirators become your guardian angel. You can also use these respirators with full-body suits to prevent exposure to hazardous chemicals. These respirators have filters, cartridges or canisters that neutralise contaminants from the air before the wearer breathes it in.
Advantages

HEPA Filters: Top-of-the-line full-face respirators come with High-Efficiency Particulate Air (HEPA) filters. These filters are highly efficient at removing airborne particles. Be it dust, pollen, bacteria or viruses. HEPA filters can capture particles as small as 0.3 microns with a high level of effectiveness.
Dual Inhalation / Exhalation Valves: Advanced full-face respirators also feature dual inhalation / exhalation valves. These valves allow for efficient air exchange while minimising resistance. As a result, they facilitate easier breathing for the wearer. This feature comes in handy during extended periods of use or in physically demanding work environments.
Airflow Control Mechanisms: Moreover, watch out for respirators with airflow control mechanisms. They can help the wearer adjust the airflow to their preference or based on the specific requirements of the task at hand. The mechanism also includes adjustable air vents for increased or decreased airflow. Such mechanisms are particularly beneficial for optimising respiratory performance in healthcare fields.
Moreover, look for full-face respirator masks that come with adjustable straps or harness systems. These straps make sure that the respirator fits securely and comfortably on the wearer’s face. Any gaps or leaks in the fitting can compromise the respirator’s ability to protect the wearer.
Top-Selling Full-Face Respirators

1. Mira Safety CM-8M Full-Face Respirator
The CM-8M tactical, air-purifying respirator is the ultimate protective gear for those who need the best protection against chemical, biological and nuclear threats. It also meets and exceeds the strictest military requirements.
One of the standout features of Mira Safety CM-8M respirator is its unique new visor design. This design provides the wearer with unparalleled visibility. It is especially important where visibility is limited. Therefore, you can use it in smoke-filled rooms or during nighttime operations.
Another key feature of the CM-8M respirator is its six-point mesh head harness. This harness adds stability and ensures that the respirator stays securely in place. As a result, it is an ideal choice for those who need to wear their respirator for extended periods.
Of course, the essential feature of any CBRN gas mask is its ability to protect the wearer from a full spectrum of toxic chemicals. The CM-8M respirator is no exception. It provides trusted protection from various chemical, biological and nuclear threats. This includes radioactive dust, noxious gases, vapourised pollutants and more.
- Contoured panoramic visor provides maximum field of view (92.5%) while preserving compatibility with night vision goggles, thermal optics and rifle scopes.
- Durable bromobutyl rubber construction (meets CBRN protection standards).
- Hypoallergenic inner mask prevents fogging.
- Tested resistance to mustard gas penetration for nearly 30 hours.
- Fits up to 2 standard 40-mm 1/7” NATO filter cartridges.
- Central speech diaphragm ensures at least 95% intelligibility of speech.

2. Honeywell 5400 Series Full-Face Respirators
Honeywell 5400 Series full-face respirator is the perfect workhorse respirator for subcontractors and occasional users. If you’re looking for a respirator that offers superior protection, comfort and durability, then this is the one for you. One of the standout features of this respirator is the soft, thermoplastic elastomer facepiece. As a result, it provides a comfortable and secure fit. The mask’s wide sealing area also ensures that it fits various facial types. Additionally, the facepiece is latex-free, making it a great option for those with latex allergies.
The polycarbonate lens on the 5400 Series respirator offers a 200-degree field of vision. Therefore, users will have optimal sight in all directions. The lens is also built to withstand high impacts. As a result, you don’t need additional eye protection.
Another feature that sets the 5400 Series respirator apart is its ability to convert to either a PAPR or supplied air respirator. This versatility ensures that you’ll have the right level of protection for any job, no matter how hazardous.
Additionally, the nose cup standard on this respirator reduces fogging and increases worker comfort. Hence, it is also an ideal option for those working in hot or humid environments.
- Available with welding adapter.
- Converts to PAPR or supplied air respirator.
- Latex-free respirator for individuals with latex allergies or sensitivities.
- 200-degree field of vision allows a wide view of surroundings.
- Nose cup reduces fogging on the lens to minimise visual impairments caused by fogging.
How to Check Perfect Fit in Full-Face Respirators?
Always do a negative pressure test to verify a tight seal, and repeat this test each time you put on the mask.
3. 3M Reusable 6900 Full Face Mask Respirator
3M 6900 full face mask respirator is the ultimate protection against airborne contaminants. This versatile unit is compatible with all 3M particulate filters, gas / vapour cartridges and supplied air respirator systems.
One of the key features of the 3M 6900 respirator is the 3M Cool Flow Valve. It makes breathing easier by reducing heat as well as moisture build-up inside the mask. This feature, combined with the full face coverage, also ensures that you can breathe comfortably and safely even in the most challenging environments.
This 3M respirator also meets the impact requirements of the ANSI Z87.1-2003 standard. Thus, it provides high-level face and eye protection against impact hazards. Therefore, it is perfect for tasks that involve chipping, chiselling, grinding, sawing and welding.
The full-face coverage of 3M 6900 respirator provides complete protection against chemical splashes as well. As a result, you can use it for chemical handling and clean-up. The mask is also suitable for use in laboratories and the pharmaceutical industry.
- Soft, silicone face seal for greater comfort and durability.
- Wide field of vision.
- Polycarbonate, high-impact visor.
- Well-balanced, four-strap head suspension to put on and take off easily.
- Unique centre adapter to direct exhaled breath and moisture downward.
- Flexible system for use with 3M gas, vapour and particulate cartridges and filters.
Conclusion
Think about it: in your line of work, the consequences of exposure to hazardous substances or pathogens can be catastrophic. Not only do they jeopardise the health and safety of your team or patients, but they also carry the potential for legal liabilities.
But with these full-face respirators, you’re not just avoiding risks; you’re proactively safeguarding against them. You’re also sending a clear message that air quality is non-negotiable. Also, the well-being of your workforce or patients is paramount above all else.

Get Full-Face Respirators Today!
Raptor Supplies urges you to make the smart choice. Equip your facilities with the ultimate defence against airborne hazards. Invest in the peace of mind that comes with knowing you’ve done everything in your power to protect those who rely on you. Because when it comes to safety, there’s no room for compromise.
Raptor Supplies is the international MRO supplier of these full-face respirators. We offer the entire range to customers in the UK, Europe, Middle East, Africa as well as Asia. You can also contact us anytime through our 24×7 chat support, phone, WhatsApp or email. Moreover, discover what our valued customers say about our service on our dedicated review page!