Uncategorized

forklift drum attachments

Which Forklift Drum Attachments To Buy?

Forklift drum attachments are used in conjunction with forklift trucks for handling steel, stainless steel, poly or fibre drums. These drums can contain both solids and liquids. Forklift truck drivers can operate most of these attachments without leaving the confines of their seats. List of Most Commonly Used Forklift Drum Attachments A. Drum Grabs & …

Which Forklift Drum Attachments To Buy? Read More »

Macromatic TD-70222 Time Delay Relay

Macromatic TD-7 Series time delay relays are ideal for controlling events based on time. Using these high-performance Macromatic relays, you can select any time delay between 50 ms and 999 hours. The programming is done using pushbutton thumbwheels to choose any of the built-in time ranges. Macromatic TD-70222 is a single-function time delay relay featuring …

Macromatic TD-70222 Time Delay Relay Read More »

Flojet NDP25/2 Centrifugal Pump

Flojet NDP25/2 is a magnetic-drive centrifugal pump suitable for continuous re-circulation of aggressive chemicals, chilled water, pure or precious liquids in X-ray, photographic and xerography equipment. Mechanical isolation of the pump against the motor eliminates the chance of damage due to hazardous chemicals passing through the pump. This Flojet centrifugal pump is inherently free of …

Flojet NDP25/2 Centrifugal Pump Read More »

Marathon Motors EQF56T17D2104FP Self-cooled Motor, 1/3 hp

Marathon EQF56T17D2104FP is a 3-phase, 1/3 hp self-cooled motor ideal for use in exhaust fans, direct and belt drive air handlers, and commercial fans and blowers. Product features: Heavy gauge steel DP enclosure Ball Bearings CE-approved & CSA-certified Supports reversible rotation Single speed Automatic overload protection Resilient base mounting Service factor: 1.3 Raptor Supplies is …

Marathon Motors EQF56T17D2104FP Self-cooled Motor, 1/3 hp Read More »

Ferraz Shawmut 1SC375 Semiconductor Fuse Block

Semiconductor fuse block systems accommodate fuses to protect diodes, thyristors, triacs and other solid-state power semiconductor devices from overcurrent. Ferraz Shawmut / Mersen manufactures semiconductor fuse blocks with modular mounting style that allows user preference of wire termination. The RoHS-compliant 1SC Series fuse blocks feature stud-type & integral box connectors for wiring flexibility and to also provide …

Ferraz Shawmut 1SC375 Semiconductor Fuse Block Read More »

Allen Bradley 1606-XLS240E Power Supply

The high-performance, ultra-slim Allen Bradley Bulletin 1606-XLS240E power supply is designed to meet most single- and three-phase application requirements, and accept a broad range of both AC & DC input voltages. It has built-in buffer modules to provide a short boost function, buffer load currents during faults, and to switch events. This cULus and cURus …

Allen Bradley 1606-XLS240E Power Supply Read More »

Siemens TP900 Comfort Panel

Siemens comfort panels provide automated control solutions for HMI (Human–Machine Interface) applications. Their high-end visual experience delivers wide viewing angles up to 170 degrees to enable optimal readability. The PROFIenergy technology of these panels actively controls the current consumption of all the automated components by disconnecting individual loads or the entire production unit, when not …

Siemens TP900 Comfort Panel Read More »

Norgren 20AG-X8G/PH100 Pressure Regulator

Ported pressure regulator suitable for general-purpose and high-flow pneumatic applications. Features include: Port size: G1 Zinc alloy body Large diaphragm for quick and accurate response to changing line pressure and flow demands Balanced valve to reduce effects of variations in inlet pressure on outlet pressure Shock and vibration tested to EN 61373, Category 1, Class …

Norgren 20AG-X8G/PH100 Pressure Regulator Read More »

Ferraz Shawmut NH000GG50V63 Blade Fuse

Ferraz Shawmut NH000GG50V63, also referred to as NH knife blade fuse, is a general-purpose fuse designed to protect conductors or electrical devices from high short-circuit currents. It can interrupt any current surge, right from the lowest fusing current to its breaking capacity, and is therefore ideal for application in adverse environments with high temperatures. The …

Ferraz Shawmut NH000GG50V63 Blade Fuse Read More »

Morse Drum Lifters from Raptor Supplies

Why are Morse Drum lifters an ideal buy?

Selecting the right drum lifter for your application can be daunting, especially when a plethora of options surround you. At the same time, you have to be sceptical courtesy of the risks associated with the safe handling of high-volume and heavy-weight industrial drums. However, as with all conceivably dangerous applications, risks associated with the handling …

Why are Morse Drum lifters an ideal buy? Read More »