5 best backpack vacuum cleaners

Backpack vacuum cleaners are small and easy-to-carry cleaning devices that you can wear on your back like a backpack while you clean your house or workplace. They are lightweight and can be used in hotels, offices, schools and homes. These vacuums come in different shapes & sizes and some have special features like filters that help remove dust and debris from the air. HEPA backpack vacuum cleaners trap microscopic particles as they travel through, preventing them from being discharged back into the air.
If you want a powerful and easy-to-use cleaning tool that is portable and efficient, then a backpack vacuum cleaner might be a good choice for you.

Imagine a regular vacuum cleaner shrunk down and attached to a harness that you wear like a backpack. Instead of pushing or dragging the vacuum cleaner around, wear it on your back. This way, you can move more freely and cover larger areas without the hassle of manoeuvring a bulky machine.

Most-Searched Portable Vacuum CleanersAir Flow (cfm)Tank Size (quarts)
ProTeam QuietPro® Backpack Vacuum Cleaner1066
Atrix ERGO Backpack Vacuum Cleaner718
ProTeam Super Quartervac® Vacuum Cleaner1506
Milwaukee M18™ FUEL™ 3-in-1 Backpack Vacuum554
ProTeam Super Coachvac® Vacuum Cleaner15010
Cleaning Stairs with Portable Vacuum Cleaners

5 Advantages of Backpack Vacuum Cleaners

Regular upright vacuum cleaners have been in the market for over a century now. However, times are changing! With strong competition in every aspect, you don’t want to fall behind your competitors. Here’s how a backpack vacuum cleaner can assist you in cleaning effortlessly:

  1. High Productivity
  2. Less Noise
  3. Easy to Use
  4. Reach Ceiling Corners
  5. Cost Savings

1. Portability Leads to Productivity

They help you clean big areas quickly. With industrial backpack vacuums, you can move around easily. They come in handy in places like offices or hotels. In addition, they are lighter than upright units.

2. Less Noise During Work Hours

Backpack vacuum cleaners make less noise than regular ones. That is good for places where it’s important to keep things quiet, like offices during work hours or homes where people prefer quiet cleaning.

3. Effortless Operation

Wearing a backpack vacuum spreads the weight across your back and shoulders. This makes it easier to move around and less tiring on your arms and back. As a result, you can clean for longer without feeling tired.

4. Reach Ceiling Corners With Ease

They’re small and light. So you can clean high-up places easily, like ceiling corners or light fixtures. This makes them good for removing dust and dirt from tricky spots.

5. Save Overall Sanitation Costs

Lastly, they can reduce your overall sanitation costs. The efficiency and productivity gains achieved with a backpack vacuum cleaner can lead to lower labour costs. Furthermore, they could potentially reduce cleaning times. Hence, these portable vacuums give a competitive advantage in terms of service pricing.

Cleaning Offices with Backpack Vacuum

Top Backpack Vacuum Cleaners

ProTeam QuietPro® Backpack Vacuum Cleaner

QuietPro backpack vacuum cleaner is a great choice for cleaning in busy places without disturbing people.

  • Two-speed power and decibel control switch lowers sound levels from 60 to 51 dBA.
  • Advanced filtration system captures and contains microscopic dust.
  • Mountaineering-style backpack technology to carry the vacuum comfortably and ergonomically across the hips.
  • Cleans carpets and hard surfaces, including the areas under and around furniture.

Atrix ERGO Backpack Vacuum Cleaner

Atrix ERGO backpack is suitable for pest control, janitorial, office and warehouse settings.

  • Powerful 1400-watt cleaning capacity that produces strong suction.
  • Four levels of filtration capture everything from bed bugs to dirt and debris.
  • Easily adjusted for left or right-hand operation.
  • Can convert to a blower for extra cleaning power.

ProTeam Super Quartervac® Vacuum Cleaner

ProTeam Super Quartervac® vacuum cleaner is most commonly used in meeting halls, community centres, churches, theatres and event spaces. It has a long 50-foot power cord. As a result, you can clean large areas without having to unplug.

  • A Small frame that fits any space or worker size.
  • 43 percent more efficient at removing soil than a standard upright vacuum.
  • Four-level advanced filtration and HEPA media filter.
Quartervac backpack vacuum cleaner with HEPA filter

Milwaukee M18™ FUEL™ 3-in-1 Vacuum

Milwaukee M18™ FUEL™ 3-in-1 backpack vacuum cleaner is designed for professional job sites. It is ideal for picking up common jobsite debris like drywall dust, concrete dust and wood / metal shavings.

  • POWERSTATE™ Brushless Motor and a cyclonic design deliver up to 2X more suction power than traditional jobsite vacuums.
  • A removable harness, integrated canister hook and handle allow users to wear, hang and carry the product easily.
  • Works at only 76 dB(A) and is 3X quieter than traditional vacuums.

ProTeam Super Coachvac® Vacuum Cleaner

This tool has a long power cord and is suitable for large workplaces. It allows for more cleaning with less unplugging.

  • All-in-one tool for low-pile carpets and hard surfaces
  • The 10-quart filter provides maximum cleaning ability with 3X the capacity of a standard upright unit.
  • Four-level advanced filtration with HEPA media filter to help people breathe better air.
  • Produces only 66 db(A) noise making it perfect for indoor spaces.
ProTeam 10 quart cordless vacuum cleaner

Now that you know which portable vacuum cleaners are in trend, order one today. At Raptor Supplies, we offer a wide range of backpack vacuum cleaners from top brands such as Altrix, Milwaukee and ProTeam. With over 2 million products in our catalogue, we’re sure to have one that meets your specific requirements. You can also contact our sales representatives for advice on which vacuum to choose. Don’t forget to check out our customer review page to see what our satisfied customers have to say about our service.

We are an international MRO supplier proudly serving customers in the UK, Europe, the Middle East as well as Asia.