The high-performance, ultra-slim Allen Bradley Bulletin 1606-XLS240E power supply is designed to meet most single- and three-phase application requirements, and accept a broad range of both AC & DC input voltages. It has built-in buffer modules to provide a short boost function, buffer load currents during faults, and to switch events.
This cULus and cURus listed DIN-rail power supply has exceptional reserve power available and can deliver 150% rated power for five seconds to start the most stubborn loads. It also helps reduce power consumption by up to 50% while supplying constant output voltage and minimizing ripple and noise.
Product features:

- Intelligent circuit design with durable electrolytic capacitors
- Minimal heat generation
- High efficiency
- Active power factor correction
- Output power: 240W
- Single-phase input
- Red overload LED
- Dry DC-ok contacts
- Green DC-ok LED
- Extremely-low inrush current
- Quick-connect spring clamp terminals
- Operating temperature range: -13 to 158 degrees Fahrenheit
- Output voltage: 24VDC
- Line Frequency: 50 – 60 hz
- Output current: 10A
- Output ripple: < 50mVpp
Some of the main applications of 1606-XLS240E power supply include float-charging of lead-acid or maintenance-free 24V VRLA batteries, back-feeding loads, external input protection, repetitive pulse loading and daisy chaining of outputs.
Raptor Supplies is an authorised distributor of Allen Bradley power supplies in the UK. With our expanding catalogue of 650,000+ products, we are proudly serving the unplanned MRO and industrial supply needs of customers in the UK, EU, Middle East, Africa and Southeast Asia. We also have a procurement team dedicated to serving customers looking for discontinued products or the ones not in our catalogue.
Reach us at +44 7786 311597 (WhatsApp) or write your query at sales@raptorsupplies.com.