Explosion-proof blowers are indispensable equipment designed for high-risk industrial workplaces where volatile gases and combustible particles pose a threat. They are widely used to maintain air quality, prevent ignition and safeguard personnel and equipment from potential catastrophic incidents. Professionals who rely on explosion-proof blowers include industrial engineers, facility managers and safety officers.

Allegro Safety explosion-proof blowers prevent explosions in hazardous areas. They have glass-reinforced polyamide fans that are anti-static. This setup not only eliminates sparks & arcs but also cuts excessive heat that may ignite explosive substances in the surrounding air. Therefore, these devices are connected via explosion-proof sockets to keep people and property safe.
These Allegro blowers facilitate pairing with compact canisters for air suction. Moreover, they are equipped with retractable ducting that can handle extreme heat (up to 250 degrees F).
How to Choose the Right Explosion-Proof Blower?
Selecting the correct blower is crucial for safety. With numerous options available, it is important to consider a few key factors before making your decision:
Based on the Blower Type
Allegro Safety offers explosion-proof blowers in axial, inline and centrifugal variants. They manufacture both low-cost blowers capable of producing 900 CFM (Allegro 9513-05) and powerful mean machines that deliver air flow rates up to 6800 CFM (Allegro 9525-50EXE).
Blower Type | Application | Reasons to Choose |
Axial Blowers![]() | Ventilation and cooling in large spaces (warehouses & manufacturing plants) | 1. Efficient for moving large volumes of air 2. Suitable for low-pressure systems |
Inline Blowers![]() | Ducted ventilation systems (HVAC & cleanrooms) | 1. Compact design for installation within ducts 2. Capable of maintaining a steady airflow 3. Easy integration with existing ductwork |
Centrifugal Blowers![]() | High-pressure systems (chemical processing & pneumatic conveying) | 1. Ability to handle higher static pressures 2. Well-suited for long duct runs 3. Versatility in handling toxic vapours and fumes |
Based on Airflow Requirement
Allegro produces explosion-proof blowers in metallic and plastic housing variants. Also, the brand understands that one size does not fit all uses. That is why, Allegro produces these blowers in 8, 12, 16 and 20-inch sizes.
Airflow | Metallic Blower | Plastic Blower |
< 2000 cfm | 9513-05 (8-inch) 9509-01 (12-inch) | 9538 (8-inch) 9548 & 9539-12EX (12-inch) |
2000 – 4000 cfm | 9515-01 (16-inch) | 9539-16EX & 9558 (16-inch) |
4000 – 6000 cfm | 9515-50EX (16-inch) 9525-01 (20-inch) | – |
> 6000 cfm | 9525-50EX & 9525-50EXE (20-inch) | – |
If you do not know what your airflow requirements are, check this article (Calculate your Blower Size).
How is a Blower Attached to a Duct?

- First of all, position the blower unit with its outlet facing the duct opening.
- Secondly, align the blower outlet and the duct opening carefully.
- Then, use mounting brackets to secure the blower unit in place.
- Also, ensure that the mounting brackets align with the corresponding brackets on the duct.
- Lastly, insert and tighten fasteners (screws or clamps) through the holes.
Raptor Supplies offers explosion-proof blowers from brands like Allegro Safety, Air Systems International and RAMFAN. We serve B2B customers in the UK & Ireland, Europe, GCC / Middle East, Africa as well as Asia who need unscheduled maintenance, repair, and operations (MRO) products.You can also contact us via phone, WhatsApp, or email at any time with our 24×7 chat support.