Digital Panel Meters are commonly used in industrial control panels to measure physical quantities like temperature, pressure, voltage, current, power and speed accurately. They offer various benefits, such as linear display, high accuracy, ease of calibration and the ability to store configuration parameters. Let’s understand the functionalities, types, applications and essential considerations for the selection and usage of DPMs.
Understanding Digital Panel Meters
Table of Contents:
- Types of Digital Panel Meters
- Applications
- Key considerations
- Top Digital Panel Meters
- Why Raptor Supplies?
Types of Digital Panel Meters
Voltage Meters:
- These instruments measure and display electrical voltage levels in volts (V). They are commonly used in electrical systems, power distribution networks and electronic equipment.
Simpson Electric AC Voltage Meters

Simpson Electric AC voltage digital panel meters are commonly found in industrial settings in electrical panels and power distribution systems to measure and display AC voltage levels accurately. They offer real-time monitoring and ensure electrical system stability, safety and efficiency. These meters are essential for maintaining optimal performance and preventing equipment damage.
Current Meters:
- They monitor and indicate electrical current flow in amperes (A). Current meters are essential for measuring load currents, circuit breaker status and power consumption.
Simpson Electric AC Current Digital Panel Meters

They are used in electrical control panels and power distribution systems to accurately measure & display AC levels, maintain efficient operation and prevent equipment overload. They feature screw terminal connectors which are compatible with standard 1/8 DIN cutouts.
Temperature Meters:
- They measure temperature using thermocouples, RTDs (Resistance Temperature Detectors) or thermistors. These instruments are widely used in HVAC (Heating, Ventilation, and Air Conditioning) systems, industrial processes and scientific research operations.
Truemeter ADM Series Temperature Meters

Truemeter ADM Series temperature meters are used in industrial processes, laboratories and HVAC systems. They accurately measure and display temperature levels, aiding in process control, equipment monitoring and quality assurance.
Applications:
- Industrial Automation: They are used for monitoring and controlling industrial processes, ensuring optimal performance, efficiency and safety. They are ideal for manufacturing plants, chemical processing facilities and utilities to monitor real-time parameters.
- Energy Management: In commercial and residential settings, these panel meters track energy consumption, identify inefficiencies and implement energy-saving measures. They are used in smart meters, energy monitoring systems and renewable energy installations.
- Test and Measurement: Digital panel meters are used in test and measurement applications, providing accurate readings for laboratory experiments, product testing and quality control processes.
- Vehicle Instrumentation: In the automotive and transportation industries, they serve as instruments for monitoring vehicle parameters, such as speed, fuel level, engine temperature and battery voltage.
- Environmental Monitoring: They are equipped with environmental sensors to monitor air quality, humidity levels and other environmental parameters in buildings, laboratories and outdoor settings.
Key Considerations for Selection and Usage
- Accuracy and Resolution: Choose digital panel meters with the required level of accuracy and resolution to suit your application’s demands.
- Input Range and Compatibility: Ensure that the meter’s input range matches the expected measurement values and that it is compatible with the sensor or signal source.
- Display Type and Visibility: Select between LED or LCD screen based on visibility requirements, ambient lighting conditions and viewing angles.
- Additional Features: Consider additional features, such as data logging, alarms, communication interfaces (RS-232, RS-485, Ethernet) and programmable settings for enhanced functionality and integration capabilities.
- Environment and Enclosure: Assess the operating environment’s conditions (temperature, humidity, vibration, etc.) and choose a meter with suitable protection ratings (IP, NEMA) and ruggedness for reliable performance.
- Power Supply and Mounting: Ensure compatibility with available power sources (AC, DC) and select appropriate mounting options (panel mount, DIN rail) for easy installation and integration into existing systems.
Top Digital Panel Meters
Truemeter ADM Series Process Meters

Truemeter ADM Series Process Meters are deployed in industrial automation, manufacturing and control systems. They monitor and display various process parameters, such as voltage, current and resistance, enhancing real-time monitoring, troubleshooting and quality control.
Autonics 1/32 DIN DC digital multi-panel meters are used for industrial applications for precise measurement and display of DC electrical parameters. They find use in control panels, machinery and automation systems, providing real-time monitoring of voltage, current or other DC parameters. These meters ensure accurate data acquisition, aiding in process optimisation and efficiency enhancement.
Autonics 1/32 DIN DC Digital Multi-Panel Meter

Why Raptor Supplies?
Raptor Supplies offers a wide array of digital panel meters from brands like Autonics, Dayton, Lascar and Dwyer Instruments. We have more than 2 million products in our catalogue and can outsource any material handling product for you. We serve B2B customers in the UK & Ireland, Europe, GCC / Middle East, Africa as well as Asia. You can also contact us via phone, WhatsApp or email at any time with our 24×7. Also, feel free to check out our dedicated review page to see what our valued customers have to say about our service.