Sign In

BENCHMARK SCIENTIFIC Z496-750-BLD Blood Bag Buckets, 750ml, Pack Of 2

In Stock
Item: CD7LTN
Model: Z496-750-BLD

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,236.24 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Bucket

Product Details

    • For Centrifuge Rotor

Shipping Information

Country Of Origin US
Weight (kg) 0.0315

Explore Products

Please note that the item you have bought is a 115V.

Agree