Sign In

BENCHMARK SCIENTIFIC Z366-250-A15 Insert, 7 x 15ml, Pack Of 2

In Stock
Item: CD7LMR
Model: Z366-250-A15

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$433.85 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Centrifuge Inserts

Shipping Information

Country Of Origin US
Weight (kg) 1.9845

Explore Products

Please note that the item you have bought is a 115V.

Agree