Sign In

BENCHMARK SCIENTIFIC Z326-50-B15 Tube Adapter, Round, 15 ml, Pack Of 2

In Stock
Item: CD7LLZ
Model: Z326-50-B15

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$176.89 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Tube Adapter

Product Details

    • For Conical 50ml Rotor

Shipping Information

Country Of Origin US
Weight (kg) 0.495

Explore Products

Please note that the item you have bought is a 115V.

Agree