Sign In

BENCHMARK SCIENTIFIC Z326-100H-A100 Insert, 100ml, Pack Of 2

In Stock
Item: CD7LPY
Model: Z326-100H-A100

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$230.56 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Centrifuge Inserts

Product Details

    • For Z326-100H Rotor

Shipping Information

Country Of Origin US
Weight (kg) 0.495

Explore Products

Please note that the item you have bought is a 115V.

Agree