Sign In

BENCHMARK SCIENTIFIC Z306-100-A85 Insert, 85ml, Pack Of 2

In Stock
Item: CD7LPP
Model: Z306-100-A85

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$277.53 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Centrifuge Inserts

Product Details

    • For Z306-100

Shipping Information

Country Of Origin US
Weight (kg) 0.495

Explore Products

Please note that the item you have bought is a 115V.

Agree