Sign In

BENCHMARK SCIENTIFIC Z306-100-A145 Insert, 145ml, Pack Of 2

In Stock
Item: CD7LPM
Model: Z306-100-A145

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$269.89 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Centrifuge Inserts

Product Details

    • For Z306-100

Shipping Information

Country Of Origin US
Weight (kg) 0.99

Explore Products

Please note that the item you have bought is a 115V.

Agree