YOUNGSTOWN GLOVE CO.

Youngstown Glove Company's extensive catalogue includes cut-resistant, all-purpose, flame-resistant, arc-rated, high viz, waterproof winter and leather protector gloves. Youngstown cold protection gloves are made by cut-resistant utility liner and Kevlar fibre by DuPont, providing 360-degree protection. These flame-resistant gloves feature triple-layer technology to keep the user's hands warm, dry and protected in cold conditions. These gloves have an ergonomic 3D pattern which offers superior dexterity, comfort and durability. They are available in small, medium, large, extra large and double extra-large sizes. For emergency gas operations, the brand offers protective, flame and heat resistant FR emergency gas gloves having palms made of Schoeller Works to resist shrinking during flame exposure. These gloves feature extended 7 x 8 inch gauntlet cuffs which easily integrate with FR coverall sleeves and provide total hand, wrist and forearm safety.

See More

Request a Quote

YOUNGSTOWN GLOVE CO. Parts

Parts(5 Products)

YOUNGSTOWN GLOVE CO. Cold-Condition Gloves

Cold-Condition GlovesGoatskin / leather / rubber gloves featuring breathable, waterproof and windproof membrane construction ideal for providing protection from cold weather and frostbite. Features 3M Scotchlite reflective patches on the wrist, knuckle and fingertips and non-slip grip (10 Products)

YOUNGSTOWN GLOVE CO. Leather Palm Gloves

Leather Palm GlovesCowhide / goatskin leather gloves featuring arc-rated Kevlar lining and three-layer construction for providing protection against aggressive temperatures, flame and oil. Further come equipped with reinforced fingertips, thumb, palm and knuckles for resisting scrapes and bumps (18 Products)

YOUNGSTOWN GLOVE CO. Flame Retardant Gloves

Flame Retardant GlovesHeat- / flame-resistant and mechanic's gloves for best suited for tactical handwork. Features Kevlar fibre fabric construction equipped with an extended gauntlet for high sleeve protection. Available in S - XXL sizes (17 Products)

YOUNGSTOWN GLOVE CO. Mechanics Gloves

Mechanics Gloves(1 Product)

YOUNGSTOWN GLOVE CO. Knit Gloves

Knit Gloves(4 Products)

Things To Consider

Cross-Reference Alternatives

Youngstown Glove Company product's model numbers generally cross individual reference to the equivalent Condor, Caiman & Memphis Glove MPNs (manufacturer's part numbers). So, if you're looking for gloves & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Youngstown Glove Company's gloves are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Youngstown Glove Co.

Youngstown Glove Company's extensive catalogue includes cut-resistant, all-purpose, flame-resistant, arc-rated, high viz, waterproof winter and leather protector gloves. Youngstown cold protection gloves are made by cut-resistant utility liner and Kevlar fibre by DuPont, providing 360-degree protection. These flame-resistant gloves feature triple-layer technology to keep the user's hands warm, dry and protected in cold conditions. These gloves have an ergonomic 3D pattern which offers superior dexterity, comfort and durability. They are available in small, medium, large, extra large and double extra-large sizes. For emergency gas operations, the brand offers protective, flame and heat resistant FR emergency gas gloves having palms made of Schoeller Works to resist shrinking during flame exposure. These gloves feature extended 7 x 8 inch gauntlet cuffs which easily integrate with FR coverall sleeves and provide total hand, wrist and forearm safety.

Major Trade Names

Cut Resistant Titan XT

Cut Resistant Titan XT

Cut Resistant Titan XT gloves provide total hand protection to resist cuts, impact, puncture & vibration in harsh working environments. The top side of the hand and fingers in the gloves have TPR impact protection padding and the palm side of the gloves features heavy-duty non-slip reinforcement wit...

h EVA foam to reduce vibration. The gloves are 360 degrees protected from cuts and punctures due to their Kevlar fiber lining by DuPont. The Knuckle, fingertips & cuff of these gloves have reflective 3M Scotchlite on them for low-light visibility.

Pro XT Gloves

Pro XT Gloves

Pro XT gloves are Youngstown Glove Company's toughest unlined synthetic work gloves having an 'XT' design. These Youngstown work gloves feature two synthetic suede layers with a top non-slip reinforcement layer for secure grip & durability. Their one-piece saddle protects wear areas by extending dow...

n from the index finger to the thumb. The moisture-wicking & breathable top side of these Youngstown gloves features raised double knuckle protection and a terry cloth brow thumb for wiping sweat.

FR Waterproof Leather Utility Gloves

FR Waterproof Leather Utility Gloves

Youngstown's FR waterproof leather utility gloves are arc-rated, cut & flame-resistant and waterproof leather gloves for keeping the hands of users warm, dry & protected. These Youngstown winter gloves are compliant with the ANSI Z49.1 standard for welding applications. They have 3 layers comprising...

of a goatskin outer shell, a fully waterproof & windproof inner membrane and a liner made of Kevlar fiber by DuPont. These Youngstown kevlar mechanics gloves have 3M Thinsulate FR120 material for warmth in cool & cold weather.

Frequently Asked Questions

What are Youngstown Glove Company's primary protector gloves?

Youngstown Glove Company's arc-rated primary protector gloves fit over Class 1 to 4 rubber insulating gloves according to ASTM F496 / ASTM F696 standard. These leather protector gloves use a cow suede cuff & FR strap system to prevent dripping, melting or igniting.

What does Youngstown Kevlar gloves protect against?

Youngstown Kevlar gloves, made of Kevlar, a strong synthetic fiber, protect users from cuts, abrasions, impacts and heat while being lightweight, flexible & comfortable to wear.