Sign In

YELLOW JACKET

Things To Consider

Cross-Reference Alternatives

Yellow Jacket gauge's MPNs (manufacturer's part numbers) generally cross individual reference to the equivalent JB Industries model numbers. So, if you're looking for gauges that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Yellow Jacket gauges available.

Shipping

These Yellow Jacket gauges are generally small in size and require compact packaging. These Yellow Jacket gauges are suitable for courier shipment and not air freight.

About Yellow Jacket

The brand's extensive catalogue includes charging systems, diagnostic tools, specialised gauges, refrigerant recovery and vacuum pump systems, charging hoses, leak detectors and monitors. Yellow Jacket vacuum gauges are designed for monitoring air pressure inside engines and industrial machines for nautical research and development applications. These gauges have a patented thermal conductivity sensor for compensating the temperature and feature an automatic shut-off mechanism for reducing the power usage when not in use. Yellow Jacket vacuum pumps are ideal due to their oil reservoir port with a wide mouth opening, allowing easier filling operation. These 2-stage rotary vane pumps also have a completely sealed chamber to prevent oil leakages and are capable of displacing liquids at a maximum rate of 8 CFM.

Major Trade Names

BRUTE II 4-Valve Test andCharging Manifold

BRUTE II 4-Valve Test andCharging Manifold

Yellow Jacket BRUTE II 4-Valve test and charging manifolds offer faster flow than any conventional manifold. They feature a forged aluminium alloy body, providing resilience and reliability with 3/8 inch bores through the body to quicken the job. These manifolds come with a dedicated 100-mesh filter...

in-line on all flare fittings to keep out particulate material and improve the life of the seat.

P51 TITAN Digital Manifolds

P51 TITAN Digital Manifolds

Yellow Jacket P51 Titan Digital Manifold Series provides ultimate system measurements with ease. These 4-valve manifolds offer quick and accurate measurements for refrigeration and a/c systems. The measurements are reflected on a backlit digital display and can be transferred via Bluetooth to a Smar...

tphone for more examination.

YJACK Series Wireless Sensors

YJACK Series Wireless Sensors

YJACK Series wireless sensors are a set of devices that form a unique platform, providing a total HVAC/R diagnostics result. When they are coupled with the P51 TITAN digital manifold, the operator has the required information for full system diagnostics. They also have the YJACK VIEW App, offering e...

asy access to all information measured by the devices of YJACK Series.

Yellow Jacket Competitive Advantages

PLUS II barrier technology

PLUS II barrier technology

Yellow Jacket combination charging / vacuum hoses feature heavy-duty construction with PLUS II barrier technology that decreases seepage and vacuum loss.

Flutterless technology

Flutterless technology

Yellow Jacket manifolds come with Flutterless technology that provides surge protection. They feature silicone dampened movement to decrease needle pulsation for comfortable and precise readings.

Frequently Asked Questions

What are manifold gauges?

These gauges are used with vacuum hoses while recharging or repairing cooling systems. The vacuum hoses connect these gauges with the HVAC system to check both high & low refrigerant pressure for leak detection, measuring refrigerant volume and troubleshooting tasks.

What are low loss fittings?

These low loss, anti blowback fittings are used on Yellow Jacket vacuum hoses to trap the refrigerant inside the hose when disconnected. It prevents finger burns and the release of toxic refrigerants into the atmosphere.

Are vacuum hoses universal?

Yes, vacuum systems have outlet holes that measure 2.5 inches in diameter. The screw-on fittings on these vacuum hoses can be easily installed on 2.5 inch diameter holes.

How to check vacuum hoses?

Users must check for small tears and cracks at hose ends. The fitting's internal threads should be examined for wear, the hose should be checked for bulges indicating torn internal layers.