Authorized Distributor ofWINDJAMMER LLC

WINDJAMMER LLC

Since 1915, Windjammer has been manufacturing vacuum and pressure equipment. Headquartered in Ohio, USA, Windjammer is a brand under AMETEK dynamic fluid solutions that has a wide product range, including blowers, pumps and motors. These products are ideal for medical equipment, material handling, fuel cell technology, sampling systems, UV curing processes, hold down applications and more. Windjammer brushless blower has a brushless DC motor drive paired with fan systems for enhanced operations. These blowers are available in variable input voltages and have universal voltage support. The brand's brushless blowers come in both low and high voltage options, with sizes ranging from 3 to 5.7 inches. These brushless blowers can deliver output pressures of up to 169 inches and water and airflow rates of up to 275 cubic feet per minute.
Customers searching for the brand's vacuum and pressure equipment can look for the model, item or cross-reference number on our website. We also source direct alternatives for various old and discontinued products with no minimum order quantity required for placing orders.

See More

Request a Quote

About WINDJAMMER LLC

Since 1915, Windjammer has been manufacturing vacuum and pressure equipment. Headquartered in Ohio, USA, Windjammer is a brand under AMETEK dynamic fluid solutions that has a wide product range, including blowers, pumps and motors. These products are ideal for medical equipment, material handling, fuel cell technology, sampling systems, UV curing processes, hold down applications and more. Windjammer brushless blower has a brushless DC motor drive paired with fan systems for enhanced operations. These blowers are available in variable input voltages and have universal voltage support. The brand's brushless blowers come in both low and high voltage options, with sizes ranging from 3 to 5.7 inches. These brushless blowers can deliver output pressures of up to 169 inches and water and airflow rates of up to 275 cubic feet per minute.
Customers searching for the brand's vacuum and pressure equipment can look for the model, item or cross-reference number on our website. We also source direct alternatives for various old and discontinued products with no minimum order quantity required for placing orders.