Authorized Distributor ofWIHA TOOLS

WIHA TOOLS

The brand's extensive catalogue includes screwdrivers, pliers, torx keys, cutters, tweezers and ratchets. The brand's insulated adjustable wrenches have chrome vanadium steel construction to prevent cracks at high temperatures and feature double insulation with slip guard handles for enhanced protection. These wrenches come with an adjustable movable jaw for a tight grip. Wiha insulated hex key sets are used for loosening or tightening screws which are hard to move. It features T-shaped handles for improved turning power and a comfortable grip.

See More

Request a Quote

WIHA TOOLS Hex and Torx Key Sets

Hex and Torx Key Sets (442 Products) Dual drive Torx key sets designed for loosening or tightening screws that are hard to move. Feature T-shaped handle to provide increased turning power and more comfortable grip. Ball end hex, folding Torx and insulated hex key sets also available

WIHA TOOLS Screwdrivers

Screwdrivers (352 Products) Slip-resistant keystone slotted / Phillis tip style screwdrivers featuring a textured surface to displace oil and moisture for a safe grip. Variants with shank lengths up to 6 inches also available

WIHA TOOLS Nut Drivers

Nut Drivers (81 Products) Feature an ergonomic SoftFinish multi-component handle with roll-off protection and a cushioned grip for maximum comfort and power. Available in different hex sizes, materials and colours

WIHA TOOLS Plier Sets

Plier Sets (46 Products) 4-piece plier sets suitable for fastening nuts, bolts & studs, as well as gripping, holding & bending tubing, cables & workpieces. Include pliers, long-nose pliers, water pump pliers and diagonal cutters. Packed in carrying cases having moulded-in slip guards for added protection

WIHA TOOLS Hex/Torx Keys

Hex/Torx Keys (100 Products) Torx keys ideal to use with indexable carbide tooling and for working in confined spaces. Feature an ergonomic plastic handle to enhance safety and increase comfort

WIHA TOOLS Cable and Wire Crimping Tools

Cable and Wire Crimping Tools (1 Product) NFPA- and CSA-certified crimping pliers featuring a ratcheting mechanism ideal for cutting electric wires and cables of sizes ranging from 30 - 6 AWG

WIHA TOOLS Cable and Wire Cutters

Cable and Wire Cutters (6 Products) Shear-cut / insulated cutters used for cutting electric wires and cables as well as gripping and holding angular profiles. Feature soft black grips for user comfort and capable of withstanding power supplies up to 1000 V(AC) & 1500 V(DC)

WIHA TOOLS Diagonal Cutters

Diagonal Cutters (70 Products) ESD diagonal cutters featuring high-quality forged steel construction with induction-hardened cutting edges and jaws. Small head front cutters, insulated cutters and precision diagonal cutters also available

WIHA TOOLS Long Nose and Needle Nose Pliers

Long Nose and Needle Nose Pliers (31 Products) Suitable for holding & attaching wires, bending loops, gripping small objects and reaching confined spaces in electrical maintenance, metalworking and automotive servicing applications. Feature durable steel construction and ergonomically designed, insulated hand grip for shock prevention

WIHA TOOLS Hand Saws and Blades

Hand Saws and Blades (1 Product) CSA- and VDE-certified hack saws suitable for cutting pipes, bars and threaded rods. Featuring double-insulation frame and handle for complete protection against electrical hazards (max 1000 V)

WIHA TOOLS Nut Driver Sets

Nut Driver Sets (11 Products) Designed for low torque applications, as compared to ratchets or wrenches that can produce more torque. Equipped with a socket attached to the shaft, and a handle for tightening & loosening nuts or bolts. Available in 5, 7, 8, 9 and 11 piece variants

WIHA TOOLS Torque Screwdrivers

Torque Screwdrivers (47 Products) Used in mechanical production, manufacturing & maintenance applications for precision tightening of small nuts, bolts & screws. Offer both clockwise and anti-clockwise tightening configuration, and come integrated with insulated shafts & handles to protect from electrical shocks

WIHA TOOLS Multi-Bit Screwdrivers

Multi-Bit Screwdrivers (42 Products) Ideal for tightening & loosening small screws. Equipped with a shaft & an insulated handle to protect from electrical shocks. Control cabinet keys used to limit access to control cabinets and shut-off systems supplying electricity & natural gas

WIHA TOOLS Screwdriver Sets

Screwdriver Sets (271 Products) Include insulated screwdrivers featuring a non-conductive plastic cover over the shaft and handle to prevent damage to electronic parts. Combination and ESD screwdriver sets also available

WIHA TOOLS Insulated Tool Sets

Insulated Tool Sets (46 Products) L-shaped hex key sets designed to provide 360 degree rotation at angles up to 35 degrees. Feature protective insulated blades for permanent bonding. Insulated socket and tool sets in different sizes also available

WIHA TOOLS Adjustable Wrenches

Adjustable Wrenches (4 Products) ISO-certified adjustable wrenches featuring a double-insulated handle equipped with a slip guard to ensure a secure grip while driving fasteners. Available in jaw capacities ranging from 1 to 1-11/16 inches

WIHA TOOLS Adjustable Wrench Sets

Adjustable Wrench Sets (1 Product) 3-piece adjustable wrench sets designed for fastening or loosening square and hexagonal mechanical components of sizes up to 1.5 inches. Feature an insulated handle capable of resisting voltages up to 1000 V

WIHA TOOLS Box End Wrench Sets

Box End Wrench Sets (8 Products) Insulated box-end wrench sets designed for turning square and hexagonal nuts and bolts for electrical and automobile / machinery maintenance and repair applications. Feature forged chrome vanadium steel construction for structural rigidity and a closed-end configuration to access hard-to-reach places

WIHA TOOLS Nut Driver Sets

Nut Driver Sets (195 Products) Designed for low torque applications, as compared to ratchets or wrenches that can produce more torque. Equipped with a socket attached to the shaft, and a handle for tightening & loosening nuts or bolts. Available in 5, 7, 8, 9 and 11 piece variants

WIHA TOOLS Precision Screwdriver Sets

Precision Screwdriver Sets (18 Products) Includes a wide range of Phillips, slotted and hex tip precision screwdrivers and screwdriver sets

WIHA TOOLS Nut Driver Sets

Nut Driver Sets (2 Products) Designed for low torque applications, as compared to ratchets or wrenches that can produce more torque. Equipped with a socket attached to the shaft, and a handle for tightening & loosening nuts or bolts. Available in 5, 7, 8, 9 and 11 piece variants

WIHA TOOLS Precision Screwdrivers

Precision Screwdrivers (188 Products) ESD precision Phillips screwdrivers designed for safe, controlled dissipation of static build up. Feature a rotating cap handle and chrome-vanadium-molybdenum steel blades. Precision chip lifters, pentalobe precision screwdrivers and ESD precision Torx screwdrivers also available

WIHA TOOLS Nut Drivers

Nut Drivers (19 Products) Feature an ergonomic SoftFinish multi-component handle with roll-off protection and a cushioned grip for maximum comfort and power. Available in different hex sizes, materials and colours

WIHA TOOLS Plier Sets

Plier Sets (43 Products) 4-piece plier sets suitable for fastening nuts, bolts & studs, as well as gripping, holding & bending tubing, cables & workpieces. Include pliers, long-nose pliers, water pump pliers and diagonal cutters. Packed in carrying cases having moulded-in slip guards for added protection

WIHA TOOLS Multi-Bit Screwdrivers

Multi-Bit Screwdrivers (442 Products) Ideal for tightening & loosening small screws. Equipped with a shaft & an insulated handle to protect from electrical shocks. Control cabinet keys used to limit access to control cabinets and shut-off systems supplying electricity & natural gas

WIHA TOOLS Hex/Torx Keys

Hex/Torx Keys (442 Products) Torx keys ideal to use with indexable carbide tooling and for working in confined spaces. Feature an ergonomic plastic handle to enhance safety and increase comfort

WIHA TOOLS Screwdriver Sets

Screwdriver Sets (195 Products) Include insulated screwdrivers featuring a non-conductive plastic cover over the shaft and handle to prevent damage to electronic parts. Combination and ESD screwdriver sets also available

WIHA TOOLS Bit Sets

Bit Sets (195 Products) Ball end hex bit sets featuring chrome-vanadium-molybdenum tool steel construction with precision-machined chamfered ends that allow fastening and unfastening at up to 25 degrees

WIHA TOOLS Hex and Torx Key Sets

Hex and Torx Key Sets (46 Products) Dual drive Torx key sets designed for loosening or tightening screws that are hard to move. Feature T-shaped handle to provide increased turning power and more comfortable grip. Ball end hex, folding Torx and insulated hex key sets also available

Load More

Things To Consider

Cross-Reference Alternatives

Wiha part numbers cross-reference to various Ampco & Eaton products. So, if you're looking for a Wiha part that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

Wiha tools and accessories are suitable for courier shipment & air freight. They require simple packaging, depending on the product's dimensions.

About WIHA TOOLS

The brand's extensive catalogue includes screwdrivers, pliers, torx keys, cutters, tweezers and ratchets. The brand's insulated adjustable wrenches have chrome vanadium steel construction to prevent cracks at high temperatures and feature double insulation with slip guard handles for enhanced protection. These wrenches come with an adjustable movable jaw for a tight grip. Wiha insulated hex key sets are used for loosening or tightening screws which are hard to move. It features T-shaped handles for improved turning power and a comfortable grip.

Major Trade Names

PocketMax

PocketMax

PocketMax is a multi-tool line that includes a range of models with different combinations of functions, such as pliers, wire cutters, screwdrivers and knives, that can fold up into a compact and easy-to-carry form factor, fitting easily into a pocket or small bag. Wiha PocketMax multi-tools feature ... high-quality stainless steel construction for durability, comfortable grips for easy handling. These tools offer a range of accessories and attachments that can be swapped in and out to suit different tasks.

Wiha GoBox

Wiha GoBox

Wiha GoBox is a line of portable tool storage solutions designed by Wiha Tools to help professionals and DIY enthusiasts keep their tools organized and easily accessible while on the go. The line includes tool cases, tool bags and tool backpacks built with high-quality materials and designed with du ... rability & convenience in mind. The tool storage solutions feature multiple pockets and compartments for storing and organizing tools, padded straps and handles for comfortable carrying and durable construction to protect tools from damage during transport.

Wiha SoftFinish

Wiha SoftFinish

Wiha SoftFinish multi-driver is used for fastening industrial, commercial, aerospace, agricultural and water treatment tools. It is equipped with 8 essential screwdriver tip profiles and cushion grip handles for optimal comfort and control. This multi-driver has dual durometer construction for enhan ... ced durability with a parallel-flat design to prevent roll-off for added convenience. It has an interchangeable bit and nut driver receiver system that provides adaptivity and is crafted from premium quality tool steel for a secure grip on fastener heads. It further features a chrome-plated nut driver component and phosphate-finished double-ended bits to resist corrosion on exposed surfaces.

WIHA TOOLS Competitive Advantages

Wiha PicoFinish

Wiha PicoFinish

Wiha PicoFinish is a line of precision screwdrivers and other hand tools known for their compact size and precision performance, making it ideal for tasks requiring high accuracy and control. The PicoFinish line includes a range of precision screwdrivers, including Phillips head, flathead, Torx & hex key models and other precision hand tools, such ... as pliers, cutters, and tweezers. PicoFinish screwdrivers are available in a variety of sizes and lengths, with several handle styles to suit different preferences and needs.

Frequently Asked Questions

Q. Are Wiha tools Conflict minerals compliant?

A. Wiha tools meet the requirements in Section 1502 of the Dodd-Frank Act concerning the use of conflict minerals.

Q. What is the difference between Wiha adjustable wrenches and general-purpose wrenches?

A. The main difference between Wiha adjustable wrenches and general-purpose wrenches is their adjustability. Adjustable wrenches have a moveable jaw that can be adjusted to fit a range of nut and bolt sizes, whereas general-purpose wrenches have a fixed opening that can only fit a specific size of nut or bolt.

Q. How do I clean and maintain Wiha tools and wrenches?

A.

  • Clean your tools after each use to prevent dirt, grime and debris buildup.
  • Use a soft, dry cloth or brush to wipe down the tool or wrench.
  • Lubricate the moving parts of the tool or wrench to prevent rust and corrosion.
  • Wipe off any excess oil or lubricant with a clean cloth.
  • Store your tools and wrenches in a clean, dry place to prevent rust and other damage.
  • Consider using a tool chest, cabinet or organizer for proper storage.
  • Regularly inspect your tools and wrenches for signs of wear, damage or corrosion.
  • Replace any damaged tools or have them repaired.
  • Use your Wiha tools and wrenches for their intended purpose and avoid misuse.
  • Misuse can cause damage and reduce the lifespan of the tool.