WEBSTONE

Webstone, a Nibco brand, has been offering high-quality industrial valves for plumbing, geothermal, radiant and hydronic applications. The company's product line includes ball valves, check valves, boiler drain valves, Pro-Pal valves, Hydro-Core valves, Isolator E-X-P valves and Pro-Connect valves and fittings. The Webstone Ball Valves catalogue comprises brass, stainless steel, gas, plastic, mini and specialty brass ball valves. These valves are ideal for controlling the flow of liquids, gases or steam in pipes or tubes. The company also provides flanged ball valves featuring forged brass construction, adjustable packing gland and blowout proof stem. Choose from a wide range of these Webstone valves, available in different connection types and materials, on Raptor Supplies.

See More

Request a Quote

WEBSTONE Ball Valves

Ball Valves (6 Products) Designed to serve as a pulling fitting and allow access to conductors for slicing and maintenance services. Feature aluminium construction equipped with stainless-steel screws for easy installation and handling

WEBSTONE Boiler Drain Valves

Boiler Drain Valves (3 Products) 1000 aluminium, 260 alloy brass & low-carbon 1008-1001 steel shim stocks designed for applications where flatness, hardness & accuracy are needed and where corrosion problems exist. Available in thicknesses ranging between 0.013 and 0.254 mm

WEBSTONE Purge and Fill Valves

Purge and Fill Valves (9 Products) Designed for applications where escaping & refilling of liquids is required (like flushing & draining) or automobile applications. Feature a vinyl covered steel handle and are available in 1/2, 3/4 and 1 inch pipe sizes

WEBSTONE Boiler Accessories

Boiler Accessories (4 Products) Includes high-quality boiler installation kits containing insulated supply / return lines, integrated connection ports and a flanged / double-ball drain / IPS manifold. Certain models come with a meshed strainer having a rotating flange below the circulator.

About WEBSTONE

Webstone, a Nibco brand, has been offering high-quality industrial valves for plumbing, geothermal, radiant and hydronic applications. The company's product line includes ball valves, check valves, boiler drain valves, Pro-Pal valves, Hydro-Core valves, Isolator E-X-P valves and Pro-Connect valves and fittings. The Webstone Ball Valves catalogue comprises brass, stainless steel, gas, plastic, mini and specialty brass ball valves. These valves are ideal for controlling the flow of liquids, gases or steam in pipes or tubes. The company also provides flanged ball valves featuring forged brass construction, adjustable packing gland and blowout proof stem. Choose from a wide range of these Webstone valves, available in different connection types and materials, on Raptor Supplies.