WAVIAN

Wavian's extensive catalogue includes fuel cans, food-based cans, can holders and can spouts. The brand's fuel cans feature leakproof construction and hold up to 20 litres. They have an internal breather pipe for splash-proof pouring. These cans have 0.9 mm steel walls with rust-proof Rezol lining to protect them from rusting. Wavian gas can holders feature solid metal construction and allow users to mount cans easily on vehicles. They can hold 20 litres of cans and have a locking feature to avoid vandalism.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Wavian part numbers often cross-reference to various Scepter products. So, if you're looking for a fuel can that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These Wavian products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About WAVIAN

Wavian's extensive catalogue includes fuel cans, food-based cans, can holders and can spouts. The brand's fuel cans feature leakproof construction and hold up to 20 litres. They have an internal breather pipe for splash-proof pouring. These cans have 0.9 mm steel walls with rust-proof Rezol lining to protect them from rusting. Wavian gas can holders feature solid metal construction and allow users to mount cans easily on vehicles. They can hold 20 litres of cans and have a locking feature to avoid vandalism.

Frequently Asked Questions

Q. Do I need to vent my fuel can?

A. It is recommended to occasionally vent fuel cans while travelling up or down in elevation and when temperatures are rising or dropping.

Q. What do the colours of Wavian's cans mean?

A. Most Wavian cans are colour coded to notify users about their applications.

  • Red cans are suitable for storing gasoline / petrol.
  • Blue jerry cans are ideal for keeping kerosene.
  • Yellow cans are perfect to store diesel.
  • Green jerry cans store oils.
  • Black is a non-designated colour of cans (just for aesthetic purposes).

Q. How long can I store gasoline or diesel in cans?

A. Gasoline can be stored for six months, while diesel can be stored for as long as a year in properly sealed cans.