WARREN-RUPP

WARREN-RUPP

Warren Rupp, Inc. has been a global leader in the manufacturing of air-operated double diaphragm (AODD) pumps for more than 50 years. These pumps have an abrasion- and corrosion-resistant polypropylene body and are widely used in chemical, paint, food processing, construction, wastewater and sludge processing industries. Air-operated Warren Rupp diaphragm pumps are multi-port pumps that can also run dry without damage and are ideal to work with moderately abrasive fluids and suspended solids. The company also manufactures submersible pumps for various dewatering applications. Warren Rupp submersible pumps are totally-enclosed, battery-powered portable pumps that can operate using a 12-volt car or truck battery. These CE-compliant pumps have an aluminium base and a cast iron impeller and can even fit through a 10 inch (25 cm) opening. Choose from a wide range of these pumps and other Warren Rupp pump parts on Raptor Supplies, one of the authorised Warren Rupp distributors.

  • Air Operated Diaphragm Pumps

    (1) Products

    Multi-port polypropylene pumps capable of deadheading against a closed discharge. Have a maximum flow rate and operating pressure of 5 gpm and 100 psi, respectively

    cat_name
    VIEW ALL
  • Parts

    (3) Products

    Includes high-quality O-rings, metal mufflers and valve spools that can be used to replace old and worn-out pump parts

    cat_name
    VIEW ALL
  • Utility/Dewatering Pumps

    (1) Products

    CE-compliant battery-operated submersible pumps with a corrosion-resistant aluminium base and cast-iron impeller. Can even fit into a 10 inch (25 cm) opening and used in various dewatering applications

    cat_name
    VIEW ALL