-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Since 1925, Walter Tools has been manufacturing high-quality precision and machining tools for applications in construction, automotive, energy and aviation industries. The Walter Tools catalogue includes drill bits, end mills, chucking reamers, grooving tools, tool holders and thread mils. The brand's Xtreme type jobber drill bits are designed in accordance with OSHA & ISO certifications and feature surface-treated construction, thereby ideal for creating holes in circular cross-sections with added hardness and wear resistance. These carbide drill bits are capable of providing better structural rigidity, as compared to high-speed steel, and have spiral flutes constructed with a higher flute angle to efficiently remove the chips. To enlarge an existing hole for accurate fastener installations, Walter chucking reamers allow easy mounting on drill presses, lathes and screw machines with the help of a straight or morse taper shank and feature a 45 degrees chamfer on the cutting edge to provide maximum precision, as the reamer enters the hole. Choose from a wide range of these reamers and other related brand products, like end mills, grooving tools, boring bars, tool holders and tool holder accessories on Raptor Supplies.
See More
Jobber Length Drill BitsHigh-speed steel and solid carbide drill bits featuring a 140-degree point angle ideal for making precise holes. Features a TiNAl finish to withstand the harsh industrial environment (2859 Products)
Turning InsertsTurning / grooving / parting tools used as a cutting edge in face milling, turning or cutting operations. Feature MP / NRS / RP / FP chip breakers to prevent excessive accumulation of broken chips and crowd the workplace (4084 Products)
Indexable Boring Milling and Turning Kits(18 Products)
Indexable ToolholdersIncludes indexable cutters to provide accurate positioning of inserts; used for die casting molds, cold forging dies and in various milling operations(1209 Products)
Indexable Boring BarsIncludes boring tools and indexable boring bars used to remove material from the surface and enlarge the inside diameter of a workpiece. Available with inserts in negative and positive basic shapes(410 Products)
Thread MillsIncludes carbide end mills, indexable milling cutters and thread mills designed for cutting both internal and external threads. Also, facilitate threading of thin-walled workpieces (77 Products)
Carbide End MillsBall end, carbide end, square end and thread mills with DPL coating for increasing tool life and feed rate. Used with milling tools to drill, bore and cut gears, and produce slots with neck diameters ranging from 0.1 to 12 mm(61 Products)
Milling InsertsUsed to cut / shape some of the toughest industrial materials. Available in heptagonal, octagonal, parallelogram, rectangle, square, triangle, circle, diamond and rhombic shapes (2022 Products)
Coolant Fed Drill BitsDurable 3 - 25 mm drill bits with XPL coating ideal for use in die making, automotive and energy industries. Can direct coolant from the tool to effectively reduce temperature of the operation and provide lubrication(1016 Products)
Extra Long Drill BitsSolid carbide drill bits of flute length up to 485 mm optimal for deep drilling operations. Available in various lengths, point angles and shank diameters(696 Products)
Indexable End MillsANSI-compliant drilling inserts, indexable face mills and spade drill inserts used for helical interpolation, ramping, slotting, face milling, and contour milling. Available in 6 and 6.299 inch cutting diameters(781 Products)
Grooving ToolsIncludes external square shank holders with shank diameter up to 1 inch, ideal for profile turning and parting. Feature low head weight for improved chip evacuation(124 Products)
ToolholdersIncludes adapters, bushings, cartridges and tool holders used to store or carry industrial equipment. Available in different shapes and sizes (717 Products)
Taper Length Drill Bits(278 Products)
TapsHigh-speed steel hand taps, with straight flutes, used in production machines where thread performance and high accuracy are required. Available in THL and TiN finish with shank diameters up to 6 mm (4228 Products)
Bench Vises(1 Product)
Machining Vises(1 Product)
Brass Air Brake Connectors and Accessories(58 Products)
Chucking ReamersSolid carbide and HSS reamers manufactured in accordance with DIN dimension standards. Available in 4-, 6- and 8-flute variants used for hole enlargement and burr removal(66 Products)
Sledges(7 Products)
Spotting Drill BitsISO- and ANSI-certified drill bits featuring carbide construction to start holes and accurately locate them. Available in 90 and 120 degree drill point options (95 Products)
Countersinks Center Reamers(1227 Products)
Milling Cutters(1328 Products)
Machine Chucks(1 Product)
Rotary Tools(623 Products)
Tap Sets(36 Products)
General Turning Tools(353 Products)
Threading Tools(678 Products)
Cut-Off Blades(112 Products)
Carbide Drill BitsCost-effective jobber drills, carbide centres and twist drills made with XD technology for drilling holes ranging from 0.05 to 100 mm in diameter. Available in A, K10/20, TFL, TiN and XPL grade variants(784 Products)
Indexable Chamfer Mills(26 Products)
Ball Pein Hammers(4 Products)
Microscope Slides and Slide Storage(1 Product)
Collet Chucks(265 Products)
Toolholder AccessoriesWide variety of clamps, clamp screws, screw fit adapters and Torx 9 screws designed for use with T14 Screw Fit tools (55 Products)
Floor Machine Accessories(6 Products)
Tools(254 Products)
Boring Bars(20 Products)
Straight Flute Drill BitsSelf-centring drill bits with solid carbide construction; ideal for drilling high-temperature alloys, titanium alloys and cast iron surfaces. Available in different lengths and shank diameters (13 Products)
Bronze Blanks, Flats, Bars, Plates and Sheet Stock(299 Products)
Drill Bits(4849 Products)
Center Drills(1 Product)
Since 1925, Walter Tools has been manufacturing high-quality precision and machining tools for applications in construction, automotive, energy and aviation industries. The Walter Tools catalogue includes drill bits, end mills, chucking reamers, grooving tools, tool holders and thread mils. The brand's Xtreme type jobber drill bits are designed in accordance with OSHA & ISO certifications and feature surface-treated construction, thereby ideal for creating holes in circular cross-sections with added hardness and wear resistance. These carbide drill bits are capable of providing better structural rigidity, as compared to high-speed steel, and have spiral flutes constructed with a higher flute angle to efficiently remove the chips. To enlarge an existing hole for accurate fastener installations, Walter chucking reamers allow easy mounting on drill presses, lathes and screw machines with the help of a straight or morse taper shank and feature a 45 degrees chamfer on the cutting edge to provide maximum precision, as the reamer enters the hole. Choose from a wide range of these reamers and other related brand products, like end mills, grooving tools, boring bars, tool holders and tool holder accessories on Raptor Supplies.