• Fast Delivery

    via TNT or FedEx

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Pay by Invoice

We can source any MRO product for you.

Talk to one of our procurement specialists.

VERMONT-GAGE.jpg REQUEST A QUOTEGet Quote

VERMONT GAGE

Vermont Gage is an ISO 9001:2015 certified manufacturer of gage pins and sets since 1980. The company's product line includes pin gages, taper lock gages, plug gages, ring gages and thread ring gages. These gages are ideal for comparing hole and slot dimensions during inspection. While the pin gages are used to measure hole sizes and calculate distances between holes, the ring gages are used as bore gages to measure the external diameter of manufactured parts. The brand's adjustable thread ring gages are further used to ensure the assembly of mating parts. These gages meet or exceed the dimensional, humidity and temperature requirements per ANSI / NCSL standard and are available in a variety of thread sizes and types Choose from an extensive range of pin and ring gages and gage blocks by Vermont Gage on Raptor Supplies, an authorised distributor of the brand.

Gage Blocks/Clamps Surveillance Masters
  • Gage Blocks/Clamps Surveillance Masters
NIST traceable plug and pin gages widely used for measuring gage slot widths and calculating the distance between holes. Available in plus / minus variants for Go / No go gaging
Read More
Products (2415)
Plug Gages
  • Plug Gages
Taperlock plug gages and gage assemblies used to change gage members and gage larger diameters. Available in Go / No Go tolerances
Read More
Products (172)
Ring Gages
  • Ring Gages
Class X ring gages designed to inspect external dimensions of manufactured parts. Often used as masters for bore gages and internal micrometers
Read More
Products (163)
Load More