VERMONT GAGE

Vermont Gage for gages and Metrology technical information. Plugs pins rings threads english & metric gages, gage sets & libraries, go nogo assemblies, trilocks taperlocks & masters, calibrations & certifications

Vermont Gage is an ISO 9001:2015 certified manufacturer of gage pins and sets since 1980. The company's product line includes pin gages, taper lock gages, plug gages, ring gages and thread ring gages. These gages are ideal for comparing hole and slot dimensions during inspection. While the pin gages are used to measure hole sizes and calculate distances between holes, the ring gages are used as bore gages to measure the external diameter of manufactured parts. The brand's adjustable thread ring gages are further used to ensure the assembly of mating parts. These gages meet or exceed the dimensional, humidity and temperature requirements per ANSI / NCSL standard and are available in a variety of thread sizes and types Choose from an extensive range of pin and ring gages and gage blocks by Vermont Gage on Raptor Supplies, an authorised distributor of the brand.