VERMONT GAGE

Vermont Gage is a manufacturer of gage pins and sets since 1980. The company's product line includes pin gages, taper lock gages, plug gages, ring gages and thread ring gages. These gages are used to compare hole and slot dimensions during inspection. While the pin gages are used to measure hole sizes and calculate distances between holes, the ring gages are used as bore gages to measure external diameter of manufactured parts. Plug gages by Vermont Gage are cylindrical in shape and used to check tolerance of a hole, and thread gages are used to ensure the assembly of mating parts. These gages are available in a variety of thread sizes and types and can be custom made. All pin and ring gages and gage blocks offered by Vermont Gage are available at Raptor Supplies, an authorised Vermont Gage distributor.
-
Gage Blocks/Clamps Surveillance Masters
(2415) Products VIEW ALL -
Plug Gages
(172) Products VIEW ALL -
Ring Gages
(163) Products VIEW ALL -
Vermont Gage 101100100
£87.00/ €96.00 VIEW PRODUCT -
Vermont Gage 101100200
£65.25/ €72.00 VIEW PRODUCT -
Vermont Gage 101100300
£200.10/ €220.80 VIEW PRODUCT -
Vermont Gage 101100400
£143.55/ €158.40 VIEW PRODUCT -
Vermont Gage 101100500
£213.15/ €235.20 VIEW PRODUCT -
Vermont Gage 101100600
£252.30/ €278.40 VIEW PRODUCT -
Vermont Gage 101100700
£274.05/ €302.40 VIEW PRODUCT -
Vermont Gage 101100800
£474.15/ €523.20 VIEW PRODUCT -
Vermont Gage 101100900
£552.45/ €609.60 VIEW PRODUCT -
Vermont Gage 101101000
£574.20/ €633.60 VIEW PRODUCT -
Vermont Gage 101101100
£900.45/ €993.60 VIEW PRODUCT -
Vermont Gage 101101150
£1700.85/ €1876.80 VIEW PRODUCT -
Vermont Gage 101101200
£2875.35/ €3172.80 VIEW PRODUCT -
Vermont Gage 101101300
£874.35/ €964.80 VIEW PRODUCT -
Vermont Gage 101101400
£1152.75/ €1272.00 VIEW PRODUCT -
Vermont Gage 101101450
£2201.10/ €2428.80 VIEW PRODUCT -
Vermont Gage 101101500
£2849.25/ €3144.00 VIEW PRODUCT