For more than 50 years, Vermont American has been manufacturing an extensive line of high-quality hand tools used for chopping, sawing, chiseling and filing applications. The Vermont American Tools catalogue includes tap and die sets, dies, screw / bolt extractors, nut splitters, screw pitch gauges and drill bits. Vermont American drill bits are used to drill holes in wood and metallic surfaces, without any tear-out. These drill bits are also used to enlarge existing holes. They are made of high-speed steel and are capable of providing good wear resistance against harsh industrial abuse. Choose from a wide range of these drill bits, available in a wide range of materials, including ferrous and non-ferrous metals on Raptor Supplies.
See MoreTapsCarbon-steel hand and pipe taps with permanently etched drill size on the side. Ideal for cutting internal threads or installing pipe fittings. Feature 3- / 4-flute design to ensure fast chip clearance and chamfered threading on taper taps for easy start in tough materials (28 Products)
Screw Pitch GaugesUsed to measure screw pitches on V threads or tapped holes. Available in metric (0.45 - 2.50 mm) and U.S. (10 - 40) thread count variants (1 Product)
DiesHigh carbon steel dies featuring a hex head for cutting right-hand external threads in die stocks and adjustable wrenches. Available in BSP, NS, NF, NPT, Metric and NC thread types (9 Products)
For more than 50 years, Vermont American has been manufacturing an extensive line of high-quality hand tools used for chopping, sawing, chiseling and filing applications. The Vermont American Tools catalogue includes tap and die sets, dies, screw / bolt extractors, nut splitters, screw pitch gauges and drill bits. Vermont American drill bits are used to drill holes in wood and metallic surfaces, without any tear-out. These drill bits are also used to enlarge existing holes. They are made of high-speed steel and are capable of providing good wear resistance against harsh industrial abuse. Choose from a wide range of these drill bits, available in a wide range of materials, including ferrous and non-ferrous metals on Raptor Supplies.