Authorized Distributor ofUSA SEALING

USA SEALING

USA Sealing catalogue includes plastic sheets film and flat stock, sheet and ring gaskets, plumbing needle valves, plastic rod stock, plastic tube stock, rubber sheets, hose reel accessories, ball valves and more. USA Sealing ball valves have a 2-piece structure, enhancing durability and reliability in fluid control applications. They come with a blowout-proof stem, providing an added layer of safety and preventing unintended stem removal during operation. These ball valves offer a wide temperature range from -20 to 350 degrees F for stainless steel and 32 to 140 degrees F for acetal construction, making them suitable for diverse industrial settings with varying temperature conditions. The brands linear motion shafts have a minimum surface hardness of 60-65 RC, providing enhanced durability and resistance to wear and abrasion. They come with a shaft diameter of 10 mm, offering compatibility with various linear motion systems. They have a material composition of carbon steel, delivering a balance of strength and machinability, making them suitable for both hardened and non-hardened applications in linear motion systems.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Some USA Sealing MPNs cross individual references to the equivalent Vestil, Square D, Morse Drum and Dayton models. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent USA Sealing products.

Shipping

These USA Sealing products are small in size. They may require careful packaging as some items might get damaged while shipping. Hence, these USA Sealing products are delivered by air freight for minimum downtime.

About USA SEALING

USA Sealing catalogue includes plastic sheets film and flat stock, sheet and ring gaskets, plumbing needle valves, plastic rod stock, plastic tube stock, rubber sheets, hose reel accessories, ball valves and more. USA Sealing ball valves have a 2-piece structure, enhancing durability and reliability in fluid control applications. They come with a blowout-proof stem, providing an added layer of safety and preventing unintended stem removal during operation. These ball valves offer a wide temperature range from -20 to 350 degrees F for stainless steel and 32 to 140 degrees F for acetal construction, making them suitable for diverse industrial settings with varying temperature conditions. The brands linear motion shafts have a minimum surface hardness of 60-65 RC, providing enhanced durability and resistance to wear and abrasion. They come with a shaft diameter of 10 mm, offering compatibility with various linear motion systems. They have a material composition of carbon steel, delivering a balance of strength and machinability, making them suitable for both hardened and non-hardened applications in linear motion systems.

Frequently Asked Questions

Q. What advantages do USA Sealing's solid linear shafts offer compared to other options in the market?

A. USA Sealing's solid linear shafts come with close tolerances for surface finish, roundness, hardness and straightness, making them ideal for moderate to heavy loads using ball bearings. Additionally, their 1060 carbon steel composition ensures durability.

Q. How are the vacuum tube fittings from USA Sealing suitable for fast installations?

A. USA Sealing's vacuum tube fittings, known as KF or QF fittings, utilise quick-release latches and a centre ring to ensure a secure and leak tight connection, enabling swift assembly and disassembly.

Q. Are the USA Sealing products compliant with any industry standards?

A. Yes, the 2-way ball valves adhere to ANSI/ASME B1.20.1 standards, and the vacuum tube fittings comply with GB4982-ISO-K standards, ensuring reliability and performance in various applications.