TSUBAKI

Tsubaki chain catalogue includes chain links, roller chains, keyless bushings, inspection service doors and chain tools. Tsubaki plastic roller chains feature self-lubricating properties, a remarkable attribute of the plastic material to eliminate the need for external lubrication. They can be operated at temperatures ranging from -4 to 176 degrees F. These Tsubaki plastic drive chains withstand loads up to 200 lb. The brands 600 AS Series roller chains surpass existing stainless steel chain options by providing double the wear life to extend the operational lifespan of the chain. They can be operated at temperatures ranging from -40 to 750 degrees F. These Tsubaki roller chains have a 1386 lb load capacity and feature stainless steel construction for durability.

See More

Request a Quote

TSUBAKI Chain Tools

Chain Tools (10 Products) Includes pullers & detachers well suited for use with industrial roller chains. Specialised tools allow users to disassemble roller chains while still on the equipment

TSUBAKI Inspection Service Doors

Inspection Service Doors (8 Products) Dust and moisture tight one-touch inspection doors designed for industrial conveyor enclosures and material processing / handling equipment. Unique, patented, lockable & prefabricated units that are simple to install and allow quick & easy access without any special tools

TSUBAKI Keyless Bushings

Keyless Bushings (382 Products) Designed to use internal tapered mechanical locking wedges to position and lock shaft components onto a shaft. Friction type locking devices offer easy & secure connections between shafts & hubs without backlash. Environment-resistant bushings suitable for use in clean rooms

TSUBAKI Sprockets

Sprockets (5183 Products) Leaf chain connecting link with 6 x 6 Lacing and 0.75 inch pitch offering 25800 lb breaking strength. Resistant to shock loads & wear and require minimal maintenance. Made from heat treated steel to take on heavy-duty challenges

TSUBAKI Chain Links

Chain Links (919 Products) Hardened carbon steel links capable of handling heavy loads and are fully compatible with other ANSI roller chains. Stainless steel links handle corrosive conditions where food, saltwater or chemicals are present. Poly-steel chain links ideal where sanitation is required but lubrication is unsuitable

TSUBAKI Chain

Chain (1129 Products) Drive chains for transmission & attachment chains for conveying. Used for food packaging, forklift trucks, oilfield drilling, motorcycles and other application that require durable conveyors and maximum power transfer in a compact space

TSUBAKI Cable Hose Carrier Systems

Cable Hose Carrier Systems (14 Products) Maximise productivity and reduce cost using protection devices that reliably guide and support cables / hoses housed inside machine tools and other industrial machinery. Protect them from dirt, debris and other environmental factors

Things To Consider

Cross-Reference Alternatives

Some Tsubaki Products MPNs cross individual references to the equivalent Dayton, Dixon and Morse Drum model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Tsubaki Products items available.

Shipping

These Tsubaki products range in small sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About TSUBAKI

Tsubaki chain catalogue includes chain links, roller chains, keyless bushings, inspection service doors and chain tools. Tsubaki plastic roller chains feature self-lubricating properties, a remarkable attribute of the plastic material to eliminate the need for external lubrication. They can be operated at temperatures ranging from -4 to 176 degrees F. These Tsubaki plastic drive chains withstand loads up to 200 lb. The brands 600 AS Series roller chains surpass existing stainless steel chain options by providing double the wear life to extend the operational lifespan of the chain. They can be operated at temperatures ranging from -40 to 750 degrees F. These Tsubaki roller chains have a 1386 lb load capacity and feature stainless steel construction for durability.

Major Trade Names

Super Stainless Chain

Super Stainless Chain

Super Stainless Chain by Tsubaki is a groundbreaking innovation in industrial chains. It combines the corrosion resistance of stainless steel with the strength of carbon steel, making it ideal for tough applications. This unique blend ensures longevity and wear resistance, reducing downtime and cost ... s. Importantly, it can seamlessly replace carbon steel chains without compromising load-bearing capacity, eliminating the need for system overhauls. With features like a higher side-bar waist and superior fatigue strength, it complies with ASME B29.1 standards, offering up to 6 times the strength of ordinary stainless steel chains.

Surface-Treated Neptune Chain

Surface-Treated Neptune Chain

Neptune Chain by Tsubaki is a significant leap in industrial chain technology, purpose-built for challenging environments that demand exceptional corrosion and chemical resistance. It has a remarkable endurance of up to 1000 hours in salt water, outperforming its predecessor by 300 hours. The brand ... introduces a cutting-edge surface treatment that combines special coatings and resin coatings, delivering unmatched resistance to corrosion, rust and chemicals. This innovative treatment significantly enhances the chain's overall durability and performance.

Frequently Asked Questions

Q. Are Tsubaki Neptune chains corrosion-resistant?

A. This chain offers high resistance to corrosion, water, alkaline chemicals and even saltwater, making it ideal for challenging conditions.

Q. What are the primary advantages of using plastic rollers in roller chains?

A. Plastic rollers reduce friction and wear, operate quietly and are corrosion-resistant. They also minimise the risk of scratching or damaging conveyed goods, making them ideal for sensitive applications.

Q. What are the key features of Tsubaki's industrial chains?

A. Tsubaki's chains are known for their durability, high load-bearing capacity and innovative designs, making them suitable for demanding applications.