Some True MPNs cross individual references to the equivalent Advance Tabco, Frigidaire and Hoshizaki model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent True products available.
Shipping
These True products are large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.
About True
True catalogue includes a comprehensive line of freezers, beverage dispensers, AC motors and pipe wrenches. The brand's refrigerated preparation tables feature stainless steel construction for corrosion resistance. They have thermostatic valves for ease of adjusting the temperature to meet specific needs. True freezers have hinged doors that require less maintenance and are easier to install.
Major Trade Names
STA1RRI-1G Roll-In Glass Swing Door Refrigerators
They feature a refrigeration system that precisely maintains temperatures between 33 to 38 degrees F for food preservation and storage. These refrigeration units come with a double-pane thermal insulated glass, providing superior insulation and energy efficiency to enhance overall performance. They ...
accommodate roll-in racks (inboard castors) with maximum dimensions of 686 mm x 737 mm x 1677 mm, offering versatility and convenience in storage options. Additionally, the lifetime-guaranteed heavy-duty all-metal working door handle ensures long-lasting reliability.
TBB-1-HC Solid Swing Door Back Bar Cooler
These hydrocarbon refrigeration units come with an exterior crafted from black, powder-coated cold-rolled steel, complemented by a stainless steel countertop, combining durability and aesthetics in a robust design. They offer aluminium shelf support pilasters and adjustable shelves in 1/2 inch (13 m...
m) increments. They are equipped with LED interior lighting that delivers even illumination throughout the cabinet, enhancing visibility. These hydrocarbon refrigeration units feature a black, powder-coated cold-rolled steel finish exterior and a stainless steel countertop for a sleek and durable appearance. Their aluminium shelf support pilasters and adjustable shelves offer versatility in storage options.
Frequently Asked Questions
What is the opening door angle of True STA1RRI-1G Roll-In glass swing door refrigerators?
These refrigeration units feature three lifetime-guaranteed, cam-lift hinges, allowing the door to open a full 180 degrees with a stay-open feature at 120 degrees for easy accessibility and efficient operation.