TRITAN

Tritan is a leading manufacturer of quality and heat-treated alloy steel power transmission components, such as sprockets and bearings. Tritan sprockets are made of high-quality carbon steel with black oxide finish and are available in a variety of bore and hub diameters. The Tritan Bearing catalogue includes a complete line of Tritan mounted bearings and insert bearings, such as mounted ball bearings, flange mount bearings, insert ball bearings, Tritan flange bearings and Tritan pillow block bearings in various materials, bearing types and bolt sizes. All these products follow the ISO 9001 certified standards and conform to the ANSI B29.1, DIN 8196, JIs 1801 and BS standards.

See More

Request a Quote

TRITAN Sprockets

Sprockets (1193 Products) Heavy-duty forged steel sprockets ideal for vehicle transmission or material handling jobs in auto shops, warehouses & docks. Feature hardened teeth assembled around a central bore (1 to 2-3/16 I.D.) to provide extra wear life and reduce downtime

TRITAN Mounted Bearings

Mounted Bearings (165 Products) Used to provide support to shafts mounted perpendicular to the bearing surface. Feature 52100 chrome-steel ball bearings with a wide inner ring and cast-iron bearing housings with relubrication ports. Selected models come with set-screw shaft locks placed 120 deg apart in the inner ring

TRITAN Insert Bearings

Insert Bearings (247 Products) AISI 52100 steel / rubber bearings featuring an inner ring capable of extending on both sides for added support in motors, chain belts or wheels. Can withstand dynamic loads up to 14837.39 lb and are available in eccentric, self-locking collar & set-screw locking options

About TRITAN

Tritan is a leading manufacturer of quality and heat-treated alloy steel power transmission components, such as sprockets and bearings. Tritan sprockets are made of high-quality carbon steel with black oxide finish and are available in a variety of bore and hub diameters. The Tritan Bearing catalogue includes a complete line of Tritan mounted bearings and insert bearings, such as mounted ball bearings, flange mount bearings, insert ball bearings, Tritan flange bearings and Tritan pillow block bearings in various materials, bearing types and bolt sizes. All these products follow the ISO 9001 certified standards and conform to the ANSI B29.1, DIN 8196, JIs 1801 and BS standards.