Tempil Stik EU - Markal Distributor
We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.

TEMPIL

The company's line of products includes temperature-indicating sticks & liquids, and electronic surface & infrared thermometers. The brand's calibration-free temperature-indicating sticks are designed for precise temperature indication in pre-heating, interpass and post-weld heat-treating applications. When these Tempilstiks come in contact with the target surface, they melt at a designated temperature, providing quick visual inspection. They can be used on steel, iron, aluminium, stainless steel, glass, plastic and ceramic surfaces. The company also offers high-performance Bloxide weldable primers that can be applied to metals for protection against corrosion and rust during extended periods of storage. These primers consist of a unique aluminium-based formula that eliminates the need for cleaning metal surfaces prior to welding, and is high-temperature-resistant (up to 800 degrees Fahrenheit).

See More

Request a Quote

TEMPIL Digital Panel Mount Thermometers

Digital Panel Mount ThermometersCalibration-free, temperature-indicating sticks used for temperature indication in pre-heating, interpass and post-weld heat-treating applications. Melt at a designated temperature when come in contact with the targeted surface. Available in a temperature range of 100 - 800 degrees F (22 Products)

TEMPIL Welding Accessories

Welding AccessoriesIncludes temperature indicating thinners with brush-in caps for easy application. Used for thermal mapping applications on multiple surfaces, calibrating brake callipers or wave soldering PC boards. Versatile and rust-preventive weldable primers used to prevent rust formation also available (10 Products)

TEMPIL Heat Gun Accessories

Heat Gun Accessories(24 Products)

Things To Consider

Cross-Reference Alternatives

Tempil's MPNs cross individual references to the equivalent Markal model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Tempilstiks available. Customers can also cross-reference most Tempilstiks and welding accessories using the last 5 digits of the model numbers.

Shipping

Tempilstiks and welding accessories can handle temperatures ranging from 100 to 800 degrees Fahrenheit. These sticks are small in size and therefore, require careful packaging as some products might get damaged while shipping. Hence, these Tempilstiks are delivered by courier shipment and not air freight for minimum downtime.

About Tempil

The company's line of products includes temperature-indicating sticks & liquids, and electronic surface & infrared thermometers. The brand's calibration-free temperature-indicating sticks are designed for precise temperature indication in pre-heating, interpass and post-weld heat-treating applications. When these Tempilstiks come in contact with the target surface, they melt at a designated temperature, providing quick visual inspection. They can be used on steel, iron, aluminium, stainless steel, glass, plastic and ceramic surfaces. The company also offers high-performance Bloxide weldable primers that can be applied to metals for protection against corrosion and rust during extended periods of storage. These primers consist of a unique aluminium-based formula that eliminates the need for cleaning metal surfaces prior to welding, and is high-temperature-resistant (up to 800 degrees Fahrenheit).

Major Trade Names

Tempil Series 4 Tempilabels

Tempil Series 4 Tempilabels

These labels deliver accurate & immediate temperature readings for up to 4 environments or applications. They can be quickly pasted to most surfaces and indicate when the accurate temperature is reached. They are sold in packs of 10 units.

Tempil Tempilaq Indicating Liquids

Tempil Tempilaq Indicating Liquids

This fast-indicating surface temperature coating leaves an irreversible mark to ensure accurate gauging in preventive maintenance, heat treating & other temperature-sensitive applications. These liquids melt at the designated temperature and are used on metal, glass, rubber & plastic surfaces.

Tempil Competitive Advantages

Tempil Pyromark (High Temperature Paints)

Tempil Pyromark (High Temperature Paints)

These high-temperature paints have silicone-based coating for metal surfaces, making them ideal for high temperatures & solar applications. They protect surfaces from corrosion, oxidation, cracking, peeling or blistering, even at extreme temperatures (up to 1093 degrees Celsius). They improve heat transfer owing to their high emission properties in...

infrared heating applications.

Frequently Asked Questions

What is Tempilstik?

Tempilstik is a trademarked name for temperature indicating crayons.

What is a heat or thermo crayon?

Thermo or heat crayons are temperature indicating crayons for getting accurate reading of a specified temperature.