TEMPCO

The brand's catalogue comprises band heaters, cartridge heaters, enclosure heaters, immersion heaters, infrared heaters, radiant process heaters and strip heaters; sensors and temperature controls for various application needs. Tempco's immersion heaters are suitable for heating water and other liquids. They feature passivated Incoloy sheath and epoxy seal to prevent corrosion of the heated element by keeping contaminants away. They offer high watt density (up to 208 sq-inch) to permit greater heat dissipation, as compared to tubular immersion heaters, in a given area. They come with Teflon-insulated wires that withstand high temperatures and chemicals. In addition, they provide high dielectric strength to reduce electrical hazards and are non-stick to prevent the buildup of deposits on heating elements for efficient heating.

See More

Request a Quote

TEMPCO Thermocouples Assemblies

Thermocouples AssembliesDesigned to measure temperature in confined spaces or hard-to-reach areas. Include magnetic, heavy-duty, low-temperature, general-purpose, lug style, ring, pipe clamp and spring adjustable thermocouples, as well as RTD probes. Offered in different probe and lead lengths(47 Products)

TEMPCO High Temperature Lead Wire

High Temperature Lead WireFeature mica / PTFE insulation over a nickel-plated / silver-plated / nickel-clad conductor. Have a maximum operating temperature of 842 degrees F and suitable for internal wiring in commercial and industrial heaters, heat treating kilns, furnaces and food service equipment(50 Products)

TEMPCO Finned Strip Heaters

Finned Strip HeatersCeramic insulated channel strip heaters featuring a stainless-steel sheath for durability and high temperature resistance (up to 1200 degrees Fahrenheit). Ideal for natural convection air heating in cabinet type ovens. Available in different watt densities and terminals(86 Products)

TEMPCO Flexible Strip Heaters

Flexible Strip HeatersUsed for heating batteries, machines, scanners, reservoirs, optical equipment and laminators in automotive, packaging and security sectors. Feature a low thermal mass heater for use in compact spaces and a thin, flexible heating element for resistance against moisture, fungus, ozone and radiation(152 Products)

TEMPCO Thermocouple Wire

Thermocouple WireIdeal for manufacturing a thermocouple assembly or extending a thermocouple signal from an instrument or a probe to a measuring instrument, particularly over long distances. Work accurately over a specified temperature range(41 Products)

TEMPCO Immersion Heaters

Immersion HeatersDesigned for conductive heat transfer in commercial dishwashers, food processors, fuel circulators and tank / duct heaters. Feature a high-wattage heating element for minimum losses along with optimum heat transfer. Offered in 55 - 560 deg F control range options(153 Products)

TEMPCO Wire Connectors

Wire Connectors(2 Products)

TEMPCO Brackets

Brackets(1 Product)

TEMPCO Line Voltage Thermostats

Line Voltage ThermostatsIdeal for maintaining steady temperature in homes, offices, garages or warehouses. Feature a single-pole, single-throw switch with open-on-rise / snap switching action, and have with a temperature control range of 32 - 570 degrees F(22 Products)

TEMPCO Temperature Controllers

Temperature ControllersIncludes digital and analogue temperature controllers commonly used in batch ovens, defrost equipment, thermoformers, extrusion machines, packaging machines and food service equipment(88 Products)

TEMPCO Thermostat Accessories

Thermostat AccessoriesThe thermostat knob has graduated markings from 0 to 10 for precisely adjusting the temperature of air, gases or liquids in manufacturing, food service or industrial applications. Made of plastic to offer superior durability in harsh environments. Ideal for use with Tempco AD9KBF thermostats. (3 Products)

TEMPCO Temperature Probes

Temperature Probes(1 Product)

TEMPCO Covers

Covers(2 Products)

TEMPCO Enclosure Heaters

Enclosure HeatersSilicone rubber / tubular enclosure heaters used to maintain stable enclosure temperatures and to protect equipment and machinery against humidity, condensation, corrosion and low temperatures. Available in different power options and mounting dimensions(32 Products)

TEMPCO Cartridge Heaters

Cartridge HeatersHighly efficient cartridge heaters suitable for insertion in drilled holes and liquids for food processing and fluid heating services in hot runner moulds. Feature swaged construction for delivering high watt densities and a heavy-duty outer sheath for high thermal conductivity(249 Products)

TEMPCO Strip Heaters

Strip HeatersDesigned to perform surface heating and process air heating in ovens, dies, moulds, drying cabinets and tanks. Available in 120 / 240 voltage ratings, parallel and offset terminals, and different mounting dimensions(78 Products)

TEMPCO Electric Infrared Heater Elements

Electric Infrared Heater ElementsIdeal for radiating infrared heat energy for curing, warming and paint drying applications. Feature a heavy-duty heating element providing an operating life of more than 10000 hours and complete resistance against adverse environment and vibrations(29 Products)

TEMPCO Process Heater Element Accessories

Process Heater Element AccessoriesIncludes ceramic terminal blocks used in heater power and thermocouple wiring in high temperature locations, as well as for interfacing heater assemblies, CRA housings and ARA arrays with external line wiring(24 Products)

TEMPCO Insulated Channel Strip Heaters

Insulated Channel Strip HeatersCSA and RoHS compliant strip heaters with excellent thermal conductivity and dielectric strength to uniformly distribute heat to flat surfaces. Feature corrosion-resistant aluminised steel sheath to provide physical strength and high emissivity(27 Products)

TEMPCO Band Heaters

Band HeatersIndustrial-grade band heaters designed for wrapping around cylindrical workpieces for heat transfer applications in drum heaters, extrusion dies, food service warming pots and blow moulding machines. Feature an adjustable metal strap for flexibility and ease of installation(112 Products)

TEMPCO Thermocouple Adapters

Thermocouple AdaptersIncludes thermocouple adapters, clamps, jacks and plugs to install / manage wires, or to power a device. Used in kilns, diesel engines, thermostats and other temperature measuring processes. Available in different connection types(35 Products)

TEMPCO Thermocouple Probes

Thermocouple Probes(43 Products)

Things To Consider

Cross-Reference Alternatives

Tempco MPNs cross individual references to the equivalent Vulcan and Briskheat heaters, thermostats and temperature controllers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Tempco products available.

Shipping

These Tempco products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Tempco items are delivered by courier shipment and air freight for minimum downtime.

About Tempco

The brand's catalogue comprises band heaters, cartridge heaters, enclosure heaters, immersion heaters, infrared heaters, radiant process heaters and strip heaters; sensors and temperature controls for various application needs. Tempco's immersion heaters are suitable for heating water and other liquids. They feature passivated Incoloy sheath and epoxy seal to prevent corrosion of the heated element by keeping contaminants away. They offer high watt density (up to 208 sq-inch) to permit greater heat dissipation, as compared to tubular immersion heaters, in a given area. They come with Teflon-insulated wires that withstand high temperatures and chemicals. In addition, they provide high dielectric strength to reduce electrical hazards and are non-stick to prevent the buildup of deposits on heating elements for efficient heating.

Major Trade Names

Maxistrip Heaters

Maxistrip Heaters

These units are engineered for efficiently heating flat surfaces. They feature rugged construction for durability and incorporate crown nuts for securely fastening the cover plate to the aluminium track. This design prevents the contaminants from coming in direct contact with the tubular heating ele...

ment, thus affecting the heater performance.

Pennybottom Cartridge Heaters

Pennybottom Cartridge Heaters

These heaters feature a penny-shaped heating coil surrounded by Teflon fibreglass insulation. This design offers improved heat transfer and enhanced energy efficiency compared to traditional cartridge heaters. The Teflon insulation also provides excellent dielectric strength, preventing electrical a...

rching and increasing the efficiency of heater elements.

Mightyband Coil Heaters

Mightyband Coil Heaters

These units are suitable for heating cylindrically shaped surfaces in applications where precise temperature control is critical. They incorporate a built-in thermocouple to provide a quick response and ceramic insulators for evenly distributed heat transfer. They are often used with clamping straps...

to offer additional protection of heater coils from accidental damage.

SCR Power Controllers

SCR Power Controllers

These solid-state devices feature a rugged design that provides continuous operation with minimum maintenance. They control power, current or voltage from zero to 100 percent efficiency with infinite resolutions. They can toggle power on / off rapidly, providing the convenience of quick response to ...

a command, load and power supply change.

Tempco Competitive Advantages

Duraband Heaters

Duraband Heaters

These mica-insulated band heaters can perform at very high temperatures (up to 900 degrees F), making them suitable for plastic extruders and injection / blow moulding machines. They feature uniquely designed built-in straps that allow very little change in the strap's length with temperature changes, maintaining a tight fit around the heated compo...

nent. They are also available with brackets for superior clamping to secure against vibrations.

Frequently Asked Questions

What is the purpose of an aluminium track in Maxistrip heaters?

An aluminium track houses the tubular heating element and provides an excellent heat sink for rapid heat transfer and temperature uniformity.

What is the use of quick-disconnect plugs in Maxistrip heaters?

Quick-disconnect plug assemblies allow the simplest and safest way to apply power to strip heater installations. The combination of plug and cup assembly eliminates the need for live exposed terminals and electric wiring that can cause potential hazards like electric shocks.

What are temperature controllers?

Temperature controllers are devices that regulate and maintain a set temperature. They work by comparing the current temperature to the set point and adjusting the heating or cooling output to maintain the desired temperature. They are commonly used in HVAC systems, ovens, refrigerators and other temperature-controlled systems.