-
Select Country
- Submit RFQ
Techlite Insulation has been providing highly reliable insulation solutions for applications in pharmaceutical, food-processing, aerospace, brewery and distillery industries. Its product catalogue comprises acoustic foam, panel stocks, fittings & inserts, cryogenic jackets and pipe insulations. The brand's patented insulation foam is made from melamine resin that meets or exceeds ASTM-E84-25/50 standards to provide smoke, flame and high-temperature resistance (max R factor 7.07). Techlite 879 Series pipe insulations feature a smooth, semi-rigid PVC exterior jacket permanently laminated on the foam insulation to prevent bacterial growth, and are therefore ideal for use in clean rooms and bio-pharma processing facilities. The brand also manufactures open-cell melamine flat sheets to wrap around tanks, vessels, iron pipes or copper tubes. These sheets, in addition to providing insulation, also provide excellent soundproofing and a wide working-temperature range (-40 to 350 degrees Fahrenheit). Shop from a wide variety of these Techlite Insulation products, available in different sizes and colours on Raptor Supplies.
See MorePipe Insulation(80 Products)
Pipe Fitting Insulation(99 Products)
Pipe Insulation Sheets(35 Products)
Techlite Insulation has been providing highly reliable insulation solutions for applications in pharmaceutical, food-processing, aerospace, brewery and distillery industries. Its product catalogue comprises acoustic foam, panel stocks, fittings & inserts, cryogenic jackets and pipe insulations. The brand's patented insulation foam is made from melamine resin that meets or exceeds ASTM-E84-25/50 standards to provide smoke, flame and high-temperature resistance (max R factor 7.07). Techlite 879 Series pipe insulations feature a smooth, semi-rigid PVC exterior jacket permanently laminated on the foam insulation to prevent bacterial growth, and are therefore ideal for use in clean rooms and bio-pharma processing facilities. The brand also manufactures open-cell melamine flat sheets to wrap around tanks, vessels, iron pipes or copper tubes. These sheets, in addition to providing insulation, also provide excellent soundproofing and a wide working-temperature range (-40 to 350 degrees Fahrenheit). Shop from a wide variety of these Techlite Insulation products, available in different sizes and colours on Raptor Supplies.