Authorized Distributor ofSUPERIOR TOOL

SUPERIOR TOOL

Superior Tool's extensive catalogue includes plumbing specialty tools, pipe & tubing cutters, hand saws, pipe wrenches, tubing benders and more. The brand's hand saws are ideal for cutting PVC, CPVC, ABS, wood and drywall. They have hardened steel teeth for wear resistance and durability. Their lightweight die-cast aluminium handle allows easy operation and reduces fatigue. Superior Tool 66575 tube bender is ideal for bending soft materials like copper, aluminium, brass and thin wall steel air conditioning & refrigeration tubing. It has 0, 45 and 90-degree markings for precise angle bends and minimum flattening or kinking of the tubing. This tube bender has epoxy powder-coated finish for corrosion resistance.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Some Superior Tool MPNs cross individual references to the equivalent Imperial, Ridgid & Westward models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Superior Tool products available.

Shipping

These Superior Tool products are small in size. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Superior Tool

Superior Tool's extensive catalogue includes plumbing specialty tools, pipe & tubing cutters, hand saws, pipe wrenches, tubing benders and more. The brand's hand saws are ideal for cutting PVC, CPVC, ABS, wood and drywall. They have hardened steel teeth for wear resistance and durability. Their lightweight die-cast aluminium handle allows easy operation and reduces fatigue. Superior Tool 66575 tube bender is ideal for bending soft materials like copper, aluminium, brass and thin wall steel air conditioning & refrigeration tubing. It has 0, 45 and 90-degree markings for precise angle bends and minimum flattening or kinking of the tubing. This tube bender has epoxy powder-coated finish for corrosion resistance.

Major Trade Names

DrainStick

DrainStick

Superior Tool DrainStick is an ideal tool to get rid of sink, bath and shower drain clogs. It has an angled head to negotiate turns and 56 bristles on the tip to clear blocked passages. This unit features polyamide construction to withstand repeated abrasive use.

Frequently Asked Questions

What material is used for making Superior Tool wrenches?

Superior tool offers pipe wrenches in aluminium and cast iron variants.

How to use Superior Tool flaring tools?

  • Cut the tubing or piping to the desired length and remove any burrs or sharp edges.
  • Insert the tubing into the flaring tool and tighten the clamp.
  • Lubricate the tip of the flaring tool.
  • Insert the cone-shaped tool and gradually expand the end of the tubing or piping to create the flare.
  • Inspect the flare for any defects and clean the flare & inside of the tubing or piping.

How to maintain the brand's wrenches?

  • After using the wrench, wipe it down with a clean cloth to remove any debris or fluids that may have accumulated.
  • Periodically lubricate moving parts of your wrenches with a light oil or silicone spray.
  • Store wrenches in a dry place to prevent moisture contact.