STEARNS BRAKES

Stearns catalogue includes a comprehensive line of clutches, brakes, covers, cap screws and conduit. The brand's 56 Series brakes feature an advanced airgap adjust gauge that allows for precise adjustment of the brake, ensuring optimal performance and safety. They come with a unique splined hub design that enhances durability under heavy loads and extreme conditions. Stearns 333 Series brakes have coil insulation of Class 180(H) technology, ensuring the electrical coils within the brake are well-insulated and capable of withstanding high temperature. These Stearns brakes have an optional manual release mechanism for quick and manual disengagement of the brake in emergency situations or during maintenance, providing an added layer of flexibility and control.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Some Stearns MPNs cross individual references to the equivalent Dayton, Little Giants and Signode models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Stearns products available.

Shipping

These Stearns brake products are large to small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About STEARNS BRAKES

Stearns catalogue includes a comprehensive line of clutches, brakes, covers, cap screws and conduit. The brand's 56 Series brakes feature an advanced airgap adjust gauge that allows for precise adjustment of the brake, ensuring optimal performance and safety. They come with a unique splined hub design that enhances durability under heavy loads and extreme conditions. Stearns 333 Series brakes have coil insulation of Class 180(H) technology, ensuring the electrical coils within the brake are well-insulated and capable of withstanding high temperature. These Stearns brakes have an optional manual release mechanism for quick and manual disengagement of the brake in emergency situations or during maintenance, providing an added layer of flexibility and control.

Major Trade Names

Stearns Super-Mod Clutch Brakes

Stearns Super-Mod Clutch Brakes

Super-Mod clutch brakes are fully enclosed, non-ventilated clutch-brake systems for improved operational efficiency and an extended lifespan. They are used for material handling, packaging, food and beverage and machine tools. These Super-Mod brakes are employed in demanding environments where chall ... enges such as exposure to water, moisture, dirt, dust and airborne contaminants can significantly reduce the service life of conventional clutch-brake systems. Super-Mod comes in various configurations, allowing users to choose between clutch-brake, clutch-only or brake-only setups to choose from.

Frequently Asked Questions

Q. How does a motor brake work?

A. Motor brakes typically rely on the friction between mating surfaces for stopping or holding loads. These brakes can serve both functions, though achieving rapid stopping within a designated timeframe hinges on the brake's torque capabilities. Actuation options encompass electrical, mechanical or pneumatic methods.

Q. Are these Stearns brakes IP-rated?

A. Yes, Stearns brakes feature specific IP ratings when installed properly.

Q. How to identify Stearns trademark Series and patented frictional disc?

A. All Stearns friction discs feature a distinctive moulded ring, allowing for effortless visual recognition as genuine Stearns products. Additionally, the patented and trademarked splined discs are exclusively offered by Stearns, further solidifying their unique and reliable quality.