MicrometersHand-held tools used to measure dimensions in 1-inch increments to 0.0001-inch accuracy. Available in mechanical and electronic variants(227 Products)
Specialty MicrometersUsed for accurately measuring the thickness of different metal parts. Include various mechanical and electronic micrometers, such as blade, can seam, disc, hub and various anvil micrometers, with 0.0001-inch accuracy and 0.00005-inch resolution. Available in flat, round, blade and V-shaped variants(97 Products)
Depth MicrometersThese micrometers are used for measuring the depth of recesses, keyways, holes and slots. They feature a ground, lapped and hardened base & a micrometer head capable of measuring distances in 1-inch increments. They are available in base lengths ranging from 75 mm to 6 inches.(135 Products)
Inside MicrometersUsed to measure inside dimensions of various objects, including the diameter of a hole and the width of a groove. Can measure diameters in 1-inch increments to 0.0001-inch accuracy with 0.00005-inch resolution(43 Products)
Micrometer HeadsSuitable for measuring, adjusting & positioning components in scientific research & automotive maintenance facilities. Sleeve design with distinct figures & staggered lines for easy & precise readability(30 Products)
Dial CalipersStarrett dial calipers are used to make internal, external, depth and step measurements in both inch and metric systems. These calipers have an accuracy of 0.001 inch and are widely used in metalworking, mechanical engineering and machining applications.(16 Products)
Digital CalipersStarrett digital calipers are used to take measurements in both metric and SAE systems. These units feature an easy-to-read LCD screen. They are available in carbon fibre and stainless steel variants.(24 Products)
Spring Calipers and DividersUsed by tool makers and mechanics for making precise measurements in their layout work and transferring measurements from workpiece to a measuring instrument(46 Products)
Vernier CalipersIdeal for measuring widths & external / internal diameters in laboratories, manufacturing plants and production lines. Stainless-steel construction for wear minimisation. Available in polished steel & satin chrome finish options(17 Products)
Thickness GagesIncludes a complete range of Starrett thickness gages, such as dial, digital and taper / wire thickness gages, in different depths, materials and resolutions(183 Products)
Radius GagesIntegrated with 5 different gaging surfaces for measuring both convex & concave radii. Feature steel construction for durability(87 Products)
Center GagesThese tools are used to guide thread-cutting tools when machining angular profiles on lathes or grinders. They feature tempered-steel construction with satin chrome finish and are capable of determining 14th, 20th, 24th & 32nd of an inch.(4 Products)
Dial IndicatorsThese dial indicators are used to measure small distances & angles, and translate them into rotational movement of the dial. They are available in graduations ranging from 0.00005 to 0.001 inches in the imperial system and 0.001 to 0.01 mm in the metric system.(189 Products)
Indicator Holders Bases and StandsIncludes indicator holders, magnetic bases and attachments used for supporting different electronic, dial and plunger indicators and gages. Available in different lengths, diameters and thread sizes(57 Products)
Hole Drill Bore and Wire GaugesIncludes various steel taper, hole, drill and wire gages used for measuring diameters of holes and wires. Available in different lengths and measuring ranges(127 Products)
Height GaugesUsed to mark the height of workpieces from a reference surface plate with a +/- 0.0015 inch accuracy. Feature hardened stainless-steel construction with cast-iron base, a digital readout LCD display and a lock that holds the slide in a fixed position(21 Products)
Screw Pitch GaugesIdeal for measuring pitch / lead of screw threads during inspection services in production lines. Feature a folding leaf design for preventing damages caused by accidental impacts. Available in steel & tool steel options(10 Products)
Angle Pitch and Slope LocatorsStarrett angle meters feature a high-impact plastic body with a magnetic base to provide hands -ree operation on ferrous surfaces. These meters feature a large, readable scale with readings from 0 to 90 degrees and are used for identifying angles in plumbing, electrical & HVAC applications.(1 Product)
Center PunchesAutomatic / manual centre punches featuring hardened and tempered steel construction with knurled finger grips ideal for marking the target zone on metal / wooden surfaces before hole drilling. Available in tool steel, high-carbon steel & steel materials
(13 Products)
Combination Square Sets and ComponentsThey are designed for angle, length & depth measurements in masonry, metalworking and woodworking applications. Thee units feature steel / tempered steel / hardened steel blades with central / square / protractor heads for accurate readings. They are available in sets of 1, 2, 3 & 4 pieces.(93 Products)
Edge and Center FindersUsed to locate spindle centres and working points on drill presses and milling machines easily and accurately. Have tool steel construction and are available in single- & double-end variants(11 Products)
Gage Blocks/Clamps Surveillance MastersHardened steel gage blocks extensively used in layout and inspection work to set precise dimensions that can be used as a comparative standard for the measurement or calibration of machine tools and manufactured parts. Available in rectangular, round and V-block variants(2247 Products)
Hand Held PunchesOne- and two-piece drive pin punches used to install and remove pins without damaging the pin or hole. Available in different tip sizes and lengths(8 Products)
Hardness TestersASTM-compliant benchtop hardness testers used to find the hardness value of various materials, ranging from soft-bearing metals to carbides. Have a stable cast-iron construction and can handle Rockwell Scales A through H and K(23 Products)
Micrometer SetsDesigned for measuring thicknesses, diameters & lengths of components in machine shops, inspection departments, tool rooms and automotive service centres. Available in 0.001 & 0.0001 inch resolutions and 3-, 6- & 12-piece set variants(21 Products)
ParallelsIdeal for levelling workpieces and checking the size of slots & openings on grinding & milling machines, planers, shapers and drill presses. Feature sliding parallels for smooth & easy adjustment. Available in 5/16 & 9/32 inch width variants(8 Products)
Pin VisesTool holding devices used for holding small items like wires, reamers, scriber points, taps and drills. Available in knurled steel and octagonal PVC handle variants
(16 Products)
Precision Measuring Tool KitsDesigned for measuring internal / external diameters, widths & lengths of industrial components. Available in friction & ratchet thimble variants(259 Products)
Precision Steel SquaresSuitable for measuring & marking workpieces in woodworking, fabrication and construction applications, as well as checking the squareness of machined components. Cast iron / tool steel / stainless steel construction for durability. Available in 1-, 2- & 4-piece options(26 Products)
ProtractorsUsed for setting bevels, transferring angles, checking cutter clearances and small squaring tasks. Selected models feature dual laser engraved scales for easy readability. Available in aluminium, plastic and tool steel options(14 Products)
Rules and Straight EdgesIncludes various gages, rulers and straight edges with easy-to-read graduations and options in 10 SAE and 8 metric graduation styles. Available in different lengths, thicknesses and widths(137 Products)
Scribers and ProbesUsed to mark metal surfaces for machining applications. Finely tapered hardened steel / carbide tip for precise markings and a hexagon head (on selected models) for preventing rolling. Available in 6, 9 & 12 inch length variants(44 Products)
Specialty LevelsCome integrated with an involute groove for reliable seating over round workpieces & surfaces. Ideal for levelling workpieces in construction, machining and fabrication applications. Available in 2.5 to 15 inch length options(28 Products)
Caliper AccessoriesStarrett centre-base and depth attachments are ideal for measuring the centre distance between holes and balancing the calliper during depth measurement of bores and grooves. These tools feature steel construction for withstanding abrasive conditions.(4 Products)
Micrometer AccessoriesIncludes a variety of Starrett micrometer ball attachments, end measuring rods and other contact attachments in different diameters and ranges(193 Products)
Precision Measuring AccessoriesIncludes surface plate stands as well as storage and carrying cases to protect and store various Starrett precision tools. Also includes adapters, cables and extensions(583 Products)